Sinopec Transmission Fluid Oil Gear (Pelumas Transmisi)

Sebelum PPN:
Rp999.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sinopec GL-5 80W90 Heavy Duty Automotive Gear Oil is formulated with high-quality base oils and an advanced multifunctional additive system to meet the
requirements of API GL-5. Designed for the lubrication of hypoid gear sets in
passenger vehicles and commercial vehicles, where they offer excellent
extreme pressure (EP) and anti-wear properties.

Can be used as a SAE 90 hypoid oil.

Cross Reference:
Shell Spirax S2 G 80W-90
Chevron Delo Gear ESI SAE 80W-90
Mobilube HD Plus 80W-90 gear oil
Feature
- Excellent extreme pressure and anti-wear performance protects gears operating at high speeds and tooth pressures from abrasion, wear and welding, even in severe high-load and shock-loading conditions, extending component life.
- Excellent thermal and oxidation stability minimize the build up of deposits and varnish, reducing wear, extending component life and ensuring longer oil life.
- Protection against corrosion and rusting extends equipment life, and reduces maintenance costs.
- Good low-temperature fluidity ensures optimum lubrication, even in cold start-up conditions, and prevents start-up wear.
- Good anti-foaming properties ensure optimum oil film thickness, protecting components against wear, and minimize oil leakage.
- Multi-grade oils can be used over a wider temperature range, and so can reduce the need for seasonal oil change thus reducing maintenance costs.
- Fully compatible with common seal materials, to extend seal life and prevent fluid leakage.
Use
- Axles, final drives and power take-off units in trucks, buses and off-highway vehicles used in various industries, including the construction, agricultural, forestry and mining sectors. Differentials, gear boxes and steering gears, where a hypoid oil is required. Some industrial gear sets, where an extreme pressure (EP) gear oil is required.

Ulasan Produk

Tidak ada ulasan