IDEMITSU Transmission Fluid Oil (Pelumas Transmisi)

Sebelum PPN:
Rp129.900 - Rp209.900
Spesifikasi
Volume (L)1
Foam Volume (ml)'0-0 at 93.5°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Idemitsu ATF is the latest technologically advanced automatic transmission fluid suitable for use in all modern AT units. This special formulation enhances smooth & positive shifting under severe working conditions.
Feature
1. Super long-life automatic transmission fluid.
2. Superior protection against premature wear & tear of moving parts.
3. Excellent protection and performance at high temperatures and high loads.
Use
Recommended for all modern AT transmission gearbox from Asian auto makers (Especially Japanese cars) to American, Continental and South Korean cars.
Compatible with: ATF DEXRON II E / 5D06 / 2384K / 3314 / 3317, ATF Fluid D-II / D-III / WS, ATF JWS 3317, Alumix Fluid ATF DII / DIII Multi / D3-SP, ATF Type T / T-II / T-III / T-IV, ATF M-III / M-V / FZ, Besco ATF II / III, Dia-Queen: ATF II / ATF AW / ATF-SPII / ATF SPII M / ATF J-2, DEXRON II-E, DEXRON III / VI / III-G, Diamond ATF SP-IIM / III, MERCON, Ultra ATF / ATF Z1 / ATF DW-1

Ulasan Produk

Tidak ada ulasan