Beli oli redline di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Red Line Gear Oil for Differential
    Mulai

    Rp359.900

    Red Line Gear Oil for Differential
    Deskripsi:
    These products contain the extreme pressure additives necessary for ultimate protection road cars and racing vehicles, as well as friction modifiers for proper limited-slip operation.
    atribut:
    • Volume: 948 ml
  2. Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)
    Mulai

    Rp97.900

    Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)
    Deskripsi:
    Motor oil is made from crude oil and is used to lubricate, clean, and cool engines. Types of motor oil include conventional, synthetic, diesel, bio-based, hybrid (blends of conventional and synthetic), and recycled oils. Motor oil varies in weight and viscosity, as well as additives that some manufacturers add to the oil during the refining process. A numerical code system created by the Society of Automotive Engineers (SAE) grades motor oils according to viscosity--the higher the number between 0 and 60, the more viscous (thicker) the oil is. Most consumer motor oils are graded by two numbers, with the first number indicating cold weather (Winter or W) performance. This oil has a weight of SAE 10W-40, meaning it has an SAE viscosity rating of 10 in cold temperatures and a rating of 40 at normal operating temperature. Always check your vehicles owners manual to verify that this is the correct weight of motor oil for your vehicle. This oil is a conventional motor oil, meaning it is refined from crude oil or petroleum products. Conventional motor oils may or may not have additives included after refining. Conventional motor oils are more versatile than synthetic or hybrid motor oils, because they are suitable for use with nearly all types of modern vehicle engines, from cars and trucks to motorcycles, ATVs, farm equipment, and more.
    atribut:
    • Color, ASTM D1500: 3
    • Pour Point: -38Degrees F
    • Zinc, wt %: 0.085
    • Packaging: Bottle
  3. Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)
    Mulai

    Rp239.900

    Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)
    Deskripsi:
    Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modern
    atribut:
    • SAE Grade: 5W30
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  4. Shell Engine Oil Helix ECO Plus (Oli Mesin)
    Mulai

    Rp78.900

    Shell Engine Oil Helix ECO Plus (Oli Mesin)
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  5. Q8 Oils Formula Special D1 (Oli Mesin Mobil)
    Mulai

    Rp339.900

    Q8 Oils Formula Special D1 (Oli Mesin Mobil)
    Deskripsi:
    Q8 Formula Special D1 FE 0W-20 is a synthetic superior performance passenger car engine oil. This lubricant provides fuel economy up to 2.6% and extended drain intervals. It ensures best-in-class engine cleanliness which increases the durability of the engine. It is fully compatible with bio fuel and especially developed for GM Opel cars requiring the Dexos1 Gen2. Application. Q8 Formula Special D1 FE 0W-20 is designed for the latest GM Opel gasoline engines. It is suitable for engines requiring API SN, ILSAC GF-5. The lubricant meets the requirements of GM Opel cars Dexos1 Gen2 specification.
    atribut:
    • Size (L): 1
    • Density (g/mL): '848 at 15°C
    • Flash Point (°C): COC 210
    • Sulfated Ash (%): Mass 0.9
  6. STP Oli Mesin Sintetik
    Mulai

    Rp98.900

    STP Oli Mesin Sintetik
    atribut:
    • API Category: SM/CF
  7. Shell Engine Oil Helix HX5 (Oli Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    Shell Engine Oil Helix HX5 (Oli Mesin)
    Deskripsi:
    - Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.
    atribut:
    • SAE Grade: 15W-40
    • Kinematic Viscosity: '14.27 at 100°C
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
    • Viscosity Index: 137
  8. Shell Engine Oil Helix HX3 (Oli Mesin)
    Mulai

    Rp58.900

    Shell Engine Oil Helix HX3 (Oli Mesin)
    atribut:
    • SAE Grade: 20W50
    • Viscosity (mm²/s): 157 @40°C, 19 @100°C
    • Viscosity Index: 137
    • Flash Point (°C): 215
    • Pour Point (°C): - 27
    • Density (kg/L): 0.888 @15°C
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  9. Shell Engine Oil Helix HX6 (Oli Mesin)
    Mulai

    Rp93.900

    Shell Engine Oil Helix HX6 (Oli Mesin)
    atribut:
    • SAE Grade: 10W-40
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  10. ENEOS Motor Oil
    Mulai

    Rp82.900

    ENEOS Motor Oil
    Deskripsi:
    Low Viscosity (0W-20) ENEOS 0W-20 High Performance Fully Synthetic Motor Oil dicampur dengan hydrorefined minyak dasar dan campuran aditif dioptimalkan, sehingga memberikan stabilitas panas dan oksidasi jauh lebih baik daripada biasa dicampur pelarut minyak dasar. Berkat formulasi yang inovatif, ENEOS 0W-20 mencapai viskositas rendah 0W-20, sehingga memungkinkan ekonomi bahan bakar yang sangat baik dan perlindungan lingkungan. - Ekonomis dan ramah lingkungan. Selain kinerja tinggi hydrorefined dengan minyak dasar dan berbagai bahan aditif serta meminimalkan gesekan dan memungkinkan ekonomi bahan bakar yang luar biasa. - Cocok untuk jenis mobil tahun 0-3 tahun dengan kapasitas mesin dari 1000cc-3000cc. - The high-performance ENEOS 0W-20 bersertifikat dan memenuhi standard API terbaru oleh American Petroleum Institute.
  11. SENSI Masker Medis Earloop 3 Ply Sekali Pakai
    25%
    Rating:
    100% of 100
    (30)
    Mulai

    Rp43.900

    SENSI Masker Medis Earloop 3 Ply Sekali Pakai
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
Daftar Harga oli redline Terbaru March 2026
Red Line Gear Oil for DifferentialRp359.900
Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)Rp97.900
Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Rp239.900
Red Line Fuel AdditivesRp249.900
Shell Engine Oil Helix ECO Plus (Oli Mesin)Rp78.900
Q8 Oils Formula Special D1 (Oli Mesin Mobil)Rp339.900
STP Oli Mesin SintetikRp98.900
Shell Engine Oil Helix HX5 (Oli Mesin)Rp88.900
Shell Engine Oil Helix HX3 (Oli Mesin)Rp58.900
STP Octane BoosterRp88.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)