Q8 Oils Formula Special D1 (Oli Mesin Mobil)

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp389.900 - Rp399.900
Spesifikasi
Size (L)1
Density (g/mL)'848 at 15°C
Flash Point (°C)COC 210
Sulfated Ash (%)Mass 0.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Q8 Formula Special D1 FE 0W-20 is a synthetic superior performance passenger car engine oil. This lubricant provides fuel economy up to 2.6% and extended drain intervals. It ensures best-in-class engine cleanliness which increases the durability of the engine. It is fully compatible with bio fuel and especially developed for GM Opel cars requiring the Dexos1 Gen2.

Application.
Q8 Formula Special D1 FE 0W-20 is designed for the latest GM Opel gasoline engines. It is suitable for engines requiring API SN, ILSAC GF-5. The lubricant meets the requirements of GM Opel cars Dexos1 Gen2 specification.
Feature
- Superior engine cleanliness increasing engine durability.
- Improved fuel economy.
- Superior oil film strength preventing engine wear.
- Extended drain interval capability.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait