Beli oil level indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LDI INDUSTRIES Oil Level GaugesDeskripsi:These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
- MUSASHI Oil Level Gauge With Outer Diameter Collaratribut:
- Material: Sight glass / polycarbonate resin
- MUSASHI Oil Level GaugeDeskripsi:-Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Typeatribut:
- Heat Resistant Temperature: 100℃
- Material: Polycarbonate (PC)
- KOHO Oil Pot Sight GlassDeskripsi:-Using ultra hardness special synthetic resin, it is durable against impact.-Easy to install, remove and excellent in maintainability. -Screw Locking Typeatribut:
- Heat Resistant Temperature: 100°C
- Material: Polycarbonate (PC)
- ELESA Oil Level Indicator (Indikator Level Oli)Deskripsi:-Star-typed oil gauge.-Threaded typeatribut:
- Heat Resistant Temperature: 110°C
- Body Material: Special Transparent Polyamide (PA-T)
- Window Materials: Special Transparent Polyamide (PA-T)
- Leveling Board Materials: Aluminium (A1050P)
- Packing Materials: Nitrile Rubber (NBR)
- KHK Hardened Steel Spur Gear (SS1 Type)atribut:
- Face Width (mm): 10
- Gear Precision: JIS N9 class
- Gear Reference Surface: Hole
- Material: S45C
- Pressure Angle (°): 20
- Surface Hardness: HRC50-60
- Surface Treatment: Black dye
- MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameteratribut:
- Material: Sight glass / Polycarbonate Resin
- Shape: circular
- Type: Outer diameter brim Type
- Kyowa Oil GaugeDeskripsi:-By adopting heat-resistant reinforced resin and glass, excellent in heat resistance and chemical resistance.-Installation is easy. -Screw Locking Type
- KOHO Oil Pot Window (Screw Type)atribut:
- Dimension N (mm): 15
- Dimension K (mm): 8
- Dimension G (mm): 20
- Dimension F (mm): 16
-
Mounting Method:
Drill the screw holes according to the upper and lower holes (center of the mounting screw) and tighten the upper and lower screws for easy installation.
In this case, be careful not to overtighten the screws. (Tightening torque is approx. 15kgfcm) - Dimension H (mm): 20
- Dimension L (mm): 29
- Dimensions j (mm): 4
- Dimensions m (mm): 13
- Heat Resistance Temperature (°C): Approx. 100
- Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
- Mounting Screw E: M10xP1.5
- Shape: Long form
- Thickness C (mm): 12 (excluding screws)
- Type: Deluxe
- Width B (mm): 32
- LDI INDUSTRIES Window-Style Sight GlassDeskripsi:Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.atribut:
- UNSPSC: 40141746
- Connection Type: Pipe Threads
- For Fluid Type: Liquid
- For Liquid Clarity: Clear
- For Use On: Gear Boxes/Reservoirs
- Thread Gender: Male
- Thread Type: NPT
- Window Material: Glass
- VESTIL Liquid Level Gauge for Drum & TankDeskripsi:Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.atribut:
- UNSPSC: 39121531
- Extension Length (inch): 18-3/8
- Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
- Float Material: Glass
- Float Rod Material: Galvanized Steel
- For Container Depth (inch): 18-3/8
- For Container Type: Drums
- For Liquid Type: ChemicalsOilsSolvents
- Graduation Marks: Empty
- Manufacturer Part Number: DGLI-4
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
- KOHO Oil Pot Sight Glass (Circle Type)Deskripsi:-The reflector is white and you can clearly see the indication of the Japanese flag design even in slightly dark place.-The Japanese flag design type is used for high-speed machine with intense frothing of oil. .-Driving Type-Hinomaru Typeatribut:
- Outer Diameter: 32mm
- Thickness: 8.0mm
- Mounting Hole Diameter: 28.0mm
- Heat Resistant Temperature: 100℃
- Material: Polycarbonate (PC)
- KOHO Oil Pot Window (Screw Type)atribut:
- Dimension G (mm): 4
- Dimension E (mm): 22
- Mounting Screw D: M8xP1.25
- Dimension H (mm): 80
- Dimension K (mm): 8
- Dimension I (mm): 41.5
- Dimension C (mm): 60
- Dimension F (mm): 13
- Dimensions j (mm): 79.5
- Overall Length A (mm): 88
- TRUSCO Number: 112-6661
- Type: Vertical type
- Width B (mm): 28
- PENBERTHY Tube-Style Liquid Level Sight GlassesDeskripsi:Gauge cocks help prevent rapid loss of fluid from accidental glass breakage. These valves are mounted on either side of the glass sight to isolate the chamber from liquid within the container. They are suitable for use with various fluids in heavy or lightweight industrial, municipal, petrochemical, and utility applications.
- Koho Kosan Oil Pot Mad (With Thermometer)atribut:
- Material: Polycarbonate (PC)
- Total Length (mm): 106
- Mounting Pitch (mm): 70
- Screw Dimensions: M8 x 1.25
- Specification: Screw type
- Heat Resistant Temperature: 100degrees
- Koho Kosan Oil Level Gauge V Type Drive TypeDeskripsi:The transparent cover part of the main body is made of polycarbonate, which has excellent impact resistance and is not easily damaged. The white reflector provides excellent visibility in combination with red letters, lines and marks. In addition, because it is made of an oil-resistant material, it is less likely to get oil stains. The structure is easy to disassemble, and the reflector is easy to clean. It has a heat resistance of about 100° C.atribut:
- Shape: Round Type
- Heat Resistance Temperature (°C): 100
- Apollo Tube-Style Liquid Level Sight GlassesDeskripsi:Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.atribut:
- UNSPSC: 40141616
- Body Material: Bronze
- Gauge Glass Diameter (inch): 5/8
- Vessel-Connection Type: NPT
- TEKIRO 2 Way Screwdriver (Obeng Bolak Balik)Deskripsi:TEKIRO OBENG 2 WAY 125 MMTekiro TPR 2 Wat Memiliki handle rubber yang sangat nyaman digunakan, as besi obeng yang sangat kokoh, bisa digunakan obeng (+) dan (-)Fungsi : Untuk membuka dan memasang screw (-) dan (+)Materil : Chrome VanadiumDimensi : 121mm 9mm 150mmTEKIRO obeng bolak balik. 2 fungsi dalam satu obeng memudahkan pengguna. Dengan material yang tahan lama dan tidak merusak baut.Content :1 Pc Handle1 Pc driver PH2x125 mm, 6x125 mmatribut:
- Dimension 1 (mm): 111
- Dimension 2 (mm): 12
- Dimension 3 (mm): 150
- Dimension 4 (mm): 31
- Dimension 5 (mm): 11
- Size (mm): PH2 x 125(+), 6 x 125(-)
- Dimension 6 (mm): 130
- Musashi Engineering Compact Digital Dispenseratribut:
- AS ONE Part Number: 1-7961-01
- Power: AC100-240V 50/60Hz
- Dimensions (mm): 188x196x76
- Power Consumption (W): 17
Daftar Harga oil level indicator Terbaru March 2026
| LDI INDUSTRIES Oil Level Gauges | Rp409.900 |
| MUSASHI Oil Level Gauge With Outer Diameter Collar | Rp53.900 |
| MUSASHI Oil Level Gauge | Rp109.900 |
| KOHO Oil Pot Sight Glass | Rp199.900 |
| ELESA Oil Level Indicator (Indikator Level Oli) | Rp62.900 |
| KHK Hardened Steel Spur Gear (SS1 Type) | Rp329.900 |
| MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter | Rp53.900 |
| Kyowa Oil Gauge | Rp53.900 |
| KOHO Oil Pot Window (Screw Type) | Rp619.900 |
| LDI INDUSTRIES Window-Style Sight Glass | Rp449.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)























































































































































/4hP102636161-4.jpg)
/9iP107513342-1.jpg)


/dmP103649490-1.jpg)


/P102626322-1.jpg)
/e2P103649506-1.jpg)

/P102027028-1.jpg)

/cxP104965465-3.jpg)

/P101003951-1.jpg)