Beli oil level gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LDI INDUSTRIES Oil Level Gauges
    Mulai

    Rp409.900

    LDI INDUSTRIES Oil Level Gauges
    Deskripsi:
    These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
  2. MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter
    Rating:
    80% of 100
    (1)
    Mulai

    Rp53.900

    MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter
    atribut:
    • Material: Sight glass / Polycarbonate Resin
    • Shape: circular
    • Type: Outer diameter brim Type
  3. KOHO Oil Pot Window (Screw Type)
    Mulai

    Rp619.900

    KOHO Oil Pot Window (Screw Type)
    atribut:
    • Dimension N (mm): 15
    • Dimension K (mm): 8
    • Dimension G (mm): 20
    • Dimension F (mm): 16
    • Mounting Method: Drill the screw holes according to the upper and lower holes (center of the mounting screw) and tighten the upper and lower screws for easy installation.
      In this case, be careful not to overtighten the screws. (Tightening torque is approx. 15kgfcm)
    • Dimension H (mm): 20
    • Dimension L (mm): 29
    • Dimensions j (mm): 4
    • Dimensions m (mm): 13
    • Heat Resistance Temperature (°C): Approx. 100
    • Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
    • Mounting Screw E: M10xP1.5
    • Shape: Long form
    • Thickness C (mm): 12 (excluding screws)
    • Type: Deluxe
    • Width B (mm): 32
  4. MUSASHI Oil Level Gauge With Outer Diameter Collar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    MUSASHI Oil Level Gauge With Outer Diameter Collar
    atribut:
    • Material: Sight glass / polycarbonate resin
  5. Kyowa Oil Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    Kyowa Oil Gauge
    Deskripsi:
    -By adopting heat-resistant reinforced resin and glass, excellent in heat resistance and chemical resistance.-Installation is easy. -Screw Locking Type
  6. KOHO Oil Pot Window (Screw Type)
    Mulai

    Rp299.900

    KOHO Oil Pot Window (Screw Type)
    atribut:
    • Dimension G (mm): 4
    • Dimension E (mm): 22
    • Mounting Screw D: M8xP1.25
    • Dimension H (mm): 80
    • Dimension K (mm): 8
    • Dimension I (mm): 41.5
    • Dimension C (mm): 60
    • Dimension F (mm): 13
    • Dimensions j (mm): 79.5
    • Overall Length A (mm): 88
    • TRUSCO Number: 112-6661
    • Type: Vertical type
    • Width B (mm): 28
  7. Power sonic Oil Level Gauge for Rc-1025
    Mulai

    Rp73.900

    Power sonic Oil Level Gauge for Rc-1025
    atribut:
    • Suitable Model: RC-1025
  8. Koho Kosan Oil Level Gauge V Type Drive Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

    Koho Kosan Oil Level Gauge V Type Drive Type
    Deskripsi:
    The transparent cover part of the main body is made of polycarbonate, which has excellent impact resistance and is not easily damaged. The white reflector provides excellent visibility in combination with red letters, lines and marks. In addition, because it is made of an oil-resistant material, it is less likely to get oil stains. The structure is easy to disassemble, and the reflector is easy to clean. It has a heat resistance of about 100° C.
    atribut:
    • Shape: Round Type
    • Heat Resistance Temperature (°C): 100
  9. AT-A-GLANCE Liquid Level Gauge for Drum & Tank
    Mulai

    Rp799.900

    AT-A-GLANCE Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Leak gauges attach onto the top of vertically-oriented, double-wall containment drums or tanks and indicate whether contents are escaping or leaking.
    atribut:
    • UNSPSC: 41111938
  10. MUSASHI Oil Level Gauge
    Mulai

    Rp109.900

    MUSASHI Oil Level Gauge
    Deskripsi:
    -Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Type
    atribut:
    • Heat Resistant Temperature: 100℃
    • Material: Polycarbonate (PC)
  11. ELESA Oil Level Indicator (Indikator Level Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge.-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
  12. KOHO Oil Pot Sight Glass
    Mulai

    Rp199.900

    KOHO Oil Pot Sight Glass
    Deskripsi:
    -Using ultra hardness special synthetic resin, it is durable against impact.-Easy to install, remove and excellent in maintainability. -Screw Locking Type
    atribut:
    • Heat Resistant Temperature: 100°C
    • Material: Polycarbonate (PC)
  13. NISO Telephone Wiring Duct
    Mulai

    Rp7.900

    NISO Telephone Wiring Duct
    atribut:
    • Length (m): 1
    • Material: PVC
  14. Zebra Technologies Mobile Computer
    Mulai

    Rp8.699.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINA
    atribut:
    • Included Accecories: Adaptor, Cable Charging
  15. KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp699.900

    KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)
    Deskripsi:
    Gunakan tempat sampah 240 liter dari Krisbow ini untuk menjaga area di sekitar Anda tetap bersih dan bebas sampah. Dengan bahan plastik dan dilengkapi roda, tempat sampah ini mudah untuk dipindahkan dan dibersihkan. Tempat sampah ini juga dilengkapi dengan handle yang ergonomis untuk memudahkan saat akan mengangkut sampah. Cocok ditempatkan di area umum ataupun luar ruangan.
    atribut:
    • Capacity (L): 120
    • Dimensions (mm): 560x490x890
    • Lid Type: with Pedal
    • Material: HDPE
    • Lid Color: Yellow
  16. KOHO Oil Pot Sight Glass (Circle Type)
    Mulai

    Rp109.900

    KOHO Oil Pot Sight Glass (Circle Type)
    Deskripsi:
    -The reflector is white and you can clearly see the indication of the Japanese flag design even in slightly dark place.-The Japanese flag design type is used for high-speed machine with intense frothing of oil. .-Driving Type-Hinomaru Type
    atribut:
    • Outer Diameter: 32mm
    • Thickness: 8.0mm
    • Mounting Hole Diameter: 28.0mm
    • Heat Resistant Temperature: 100℃
    • Material: Polycarbonate (PC)
  17. LDI INDUSTRIES Window-Style Sight Glass
    Mulai

    Rp449.900

    LDI INDUSTRIES Window-Style Sight Glass
    Deskripsi:
    Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.
    atribut:
    • UNSPSC: 40141746
    • Connection Type: Pipe Threads
    • For Fluid Type: Liquid
    • For Liquid Clarity: Clear
    • For Use On: Gear Boxes/Reservoirs
    • Thread Gender: Male
    • Thread Type: NPT
    • Window Material: Glass
  18. BANDO Belt Green Seal A Type (Van Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  19. VESTIL Liquid Level Gauge for Drum & Tank
    Mulai

    Rp2.799.900

    VESTIL Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.
    atribut:
    • UNSPSC: 39121531
    • Extension Length (inch): 18-3/8
    • Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
    • Float Material: Glass
    • Float Rod Material: Galvanized Steel
    • For Container Depth (inch): 18-3/8
    • For Container Type: Drums
    • For Liquid Type: ChemicalsOilsSolvents
    • Graduation Marks: Empty
    • Manufacturer Part Number: DGLI-4
    • Pipe Size (inch): 2
    • for Container Capacity (gal): 55
Daftar Harga oil level gauge Terbaru March 2026
LDI INDUSTRIES Oil Level GaugesRp409.900
MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer DiameterRp53.900
KOHO Oil Pot Window (Screw Type)Rp619.900
MUSASHI Oil Level Gauge With Outer Diameter CollarRp53.900
Kyowa Oil GaugeRp53.900
KOHO Oil Pot Window (Screw Type)Rp299.900
Power sonic Oil Level Gauge for Rc-1025Rp73.900
Non Brand Liquid Level Gauge for Drum & TankRp429.900
Koho Kosan Oil Level Gauge V Type Drive TypeRp44.900
AT-A-GLANCE Liquid Level Gauge for Drum & TankRp799.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait