Beli oil flow meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Digital Flow Sensor for Wateratribut:
- Lead Wire: Lead Wire With M12 Connector (3 m)
- Wipro Flow Meter 4 Digitatribut:
- Color: Black
- Minimum Work Pressure (MPa): 0.35
- Inlet & Outlet (inch): 1.5
- Type: NPT
- Flow Rate (L/minute): 20-150
- KOFLOC Flow Meter Compactatribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Nitto Seiko Small Oil MeterDeskripsi:A completely new type of compact design and inexpensive oil-only flow meter that uses a liquid crystal counter on the display.A wide range of measurement with a flow rate range of 1: 125 (heavy oil) is possible. The minimum flow rate is also 2L / h (heavy oil) with ultra-high sensitivity.The moving part of the weighing part has a simple structure with only a rotor. The display uses a liquid crystal counter and is maintenance-free.The LCD counter is powered by a lithium battery. No external power supply is required. In addition, the battery has a long life of 7 years or more.Wide flow range.Built-in small strainer at the inlet and outlet of the flow meter. Removes impurities when connecting pipes and prevents rotor non-rotation.atribut:
- Body Material: ADC+Surface Treatment
- Rotor Material: Special Carbon
- Kerosene Flow Range (L/hour): 10-250
- Heavy Oil Flow Range (L/hour): 2-250
- Compatible Fluid: Kerosene, Light Oil, Heavy Oil, And Other Oils
- Connection Diameter: G3 / 8
- Maximum Working Pressure (MPa): 0.7
- Accuracy: Within ± 1.0%
- Display: LCD Counter 8 Digits
- External Dimensions (mm): 66x66x122
- Function: With Count Reset
- Minimum Scale (L): 0.01
- Maximum Display (L): 999999.99
- Battery Type: Lithium Battery
- Battery Life: More Than 7 Years
- Operating Temperature Range (°C): Fluid Temperature: -10 to +55
- Master Flex Flow MeterDeskripsi:Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
- Cofflock Resin Flow Meter Model RK20T SeriesDeskripsi:A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).atribut:
- Withstand Voltage (MPa): 0.7
- Maximum Operating Temperature (°C): 65
- AS ONE Liquid Flow MeterDeskripsi:A buoy type flowmeter made of polycarbonate with excellent visibility and durability.It is a design with little protrusion of the surface when installing.A flow control valve is attached.
- Daikin Flow Control ValveDeskripsi:-Due to being equipped with pressure and temperature compensation, even when the negative pressure and oil temperature changes, the configured flow rate remains constant.-Easy fine adjustment and reconfiguration because the flow rate adjustment handle can be rotated 4 times.
- NEW FLOW Plastic Flow Meteratribut:
- Needle Valve: With
- CKD Flow Speed Control Valve Medium Bore Size Type SC1 Seriesatribut:
- Material: [Aluminium Alloy] Aluminium Diecast
- Lock Nut Type: Hex Nut
- Joint Type: Both sides tapped
- Control Direction: Depends on the Mounting Method
- Main Body Shape: Straight
- Environment, Applications: Standard
- Knob Type: Standard
- Maximum Flow (L/minute): 2600
- Operating Pressure Range (MPa): 0.05~1
- Operating Temperature Range (°C): 0~60
- Onda Water Meter Flange PN 10atribut:
- Material: Cast Iron
- PRIO FlowmeterDeskripsi:Liquid Flow Meter adalah alat untuk mengukur laju aliran atau jumlah suatu fluida yang bergerak mengalir. Jenis cairan yang diukur oleh flow meter bisa berbagai macam cairan seperti air minum, air limbah, air lumpur, susu, cairan kimia, air gula, alkohol, oli dll.TUF-2000B Flowmeter can be applied to a wide range of long-term online measurement. Convertor protection class IP67, transducer protection class IP98. A variety of liquid applications can be accommodated: ultra-pure liquids, portable water, chemicals, raw sewage, reclaimed water, cooling water, river water, plant, etcatribut:
- Accuracy (%): 1
- Humidity (%RH): 85
- Working Environment Temperature (°C): -20-60; -30-160
- Protection Level: 1
- Velocity Range (m/s): 0-10
- Pipe Size (mm): DN50-DN700
- Basic Parameters Temperature (°C): -30-160
- Data Storage: SD Card
- Pipe Material: Steel, stainless steel, cast iron, copper, PVC, aluminium, glass steel, etc.
- Power Supply: DCB-36; or AC85-264
- Type Of Liquid: Single liquid can transmit ultrasound, such as water, sea water, sewage, oil, alcohol, etc.
- FLOMEC Turbine Flowmeter & TotalizerDeskripsi:Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
- Dwyer Variable Area FlowmeterDeskripsi:Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.atribut:
- Body Material: Polycarbonate
- Connection Type: FNPT
- Flowmeter Type: Variable Area
- Includes Flow Rate Adjustment Knob: Yes
- Maximum Media Temperature (°F): 130
- Maximum Operating Pressure (psi): 100
- Media Temperature Range (°F): 130
- Mounting Location: Panel Mount
- Mounting Orientation: Vertical
- O-Ring Materials: Buna-N; Neoprene
- Product Type: Variable Area Flowmeter
- Standards: EU Directive 2011/65/EU; RoHS II Compliant
- Wetted Material: Aluminium, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
- Waterplus Flow Switchatribut:
- Unit (A): 16
Daftar Harga oil flow meter Terbaru March 2026
| SMC Digital Flow Sensor for Water | Rp5.999.900 |
| Wipro Flow Meter 4 Digit | Rp1.199.900 |
| KOFLOC Flow Meter Compact | Rp2.799.900 |
| Nitto Seiko Small Oil Meter | Rp7.199.900 |
| Master Flex Flow Meter | Rp5.499.900 |
| Cofflock Resin Flow Meter Model RK20T Series | Rp2.599.900 |
| AS ONE Liquid Flow Meter | Rp2.299.900 |
| Daikin Flow Control Valve | Rp1.799.900 |
| SMC Vacuum Ejector | Rp359.900 |
| JTC Digital Flow Meter | Rp4.799.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)