Beli nyy di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.099.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  2. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  3. Kabelindo Power Cable NYY Series (Kabel Listrik)
    Mulai

    Rp18.900

    Kabelindo Power Cable NYY Series (Kabel Listrik)
    atribut:
    • Length (m): 1
    • Number of Cores: 3
  4. kabelmetal Power Cable NYY Series (Kabel Listrik)
    Mulai

    Rp25.900

    kabelmetal Power Cable NYY Series (Kabel Listrik)
    Deskripsi:
    Application Power cable : Indoors, cable trunking, outdoors and burried in the ground, for power stations, industry and switchgear as well as for urban supply networks , if mechanical damage is unlikely. Special Features on Request : - Fire Resistance - Oil Resistance UV Resistance - Flame Retardant Cat. A, B, C Flame Retardant Non Category Heat Resistance - Anti Termite Anti Rodent - Low Smoke Zero Halogen Nylon Coated
    atribut:
    • Length (m): 1.0
  5. EXTRANA Power Cable NYY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Mulai

    Rp74.900

    EXTRANA Power Cable NYY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Deskripsi:
    Copper Conductor, PVC Insulated, PVC Sheated
    atribut:
    • Nominal Thickness Insulation (mm): 1.2
    • Nominal Thickness Sheath (mm): 1.4
    • Overall Diameter (mm): 11.6
    • Bending Radius (mm): 93
    • Inductance (mH/km): 0.358
    • Core x Size (mm²): 1x25
    • Length (m): 1
    • Max. Short Circuit Current at 1sec (kA): 2.88
    • Maximum AC Conductor Resistance at 70°C (ohm/km): 0.87
    • Maximum Current Carrying Capacity in Air (A): 'Circular : 140; Flat : 137 at 30°C
    • Maximum Current Carrying Capacity in Ground (A): 'Circular : 206; Flat : 153 at 30°C
    • Maximum DC Conductor Resistance at 20°C (ohm/km): 0.727
    • Nominal Cross Section Area (mm²): 25
    • Number of Cores: 1
  6. Supreme Cables Power Cable NYA Series (Per Meter Continuous) (Kabel Instalasi)
    Mulai

    Rp7.900

  7. Supreme Cables Power Cable PVC Insulated NYA Series- Low Voltage (Kabel Listrik)
    Mulai

    Rp1.899.900

  8. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  9. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  10. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  11. ETERNA KABEL Power Cable NYY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Mulai

    Rp67.900

    ETERNA KABEL Power Cable NYY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Deskripsi:
    Kabel PVC berwarna hitam terdiri dari satu kawat tembaga atau lebih. Mampu menahan tegangan sampai 0.6/1kV.
    atribut:
    • Length (m): 1
  12. ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)
    Deskripsi:
    KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya.  Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  13. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp709.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  14. Non Brand Copper Busbar
    Mulai

    Rp1.399.900

    Non Brand Copper Busbar
    atribut:
    • Material: Copper
  15. Supreme Cables Power Cable NYYHY Series (Per Meter Continuous) (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

  16. Federal Kabel Power Cable NYY (Cu/PVC/PVC) Series (Kabel Listrik)
    Mulai

    Rp1.099.900

    Federal Kabel Power Cable NYY (Cu/PVC/PVC) Series (Kabel Listrik)
    Deskripsi:
    Power cable indoors and outdoors or burried in the ground, for power stations, industry and switchgear as well as for urban supply networks, where mechanical damages are not to be expected.
    atribut:
    • Color: Black
  17. ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp56.900

    ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Deskripsi:
    NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY  Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.
    atribut:
    • Standard: SNI 04-2700 SPLN 42-6-2
    • Insulated: PVC, PVC Sheated
Daftar Harga nyy Terbaru October 2026
Supreme Cables Power Cable NYY Series (Per Meter Continuous) (Kabel Listrik)Rp23.900
Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Rp1.099.900
Supreme Cables Power Cable NYY Series (Kabel Listrik)Rp84.900
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp1.299.900
Kabelindo Power Cable NYY Series (Kabel Listrik)Rp18.900
kabelmetal Power Cable NYY Series (Kabel Listrik)Rp25.900
EXTRANA Power Cable NYY Series (Per Meter Continuous) For Building (Kabel Listrik)Rp74.900
Supreme Cables Power Cable NYA Series (Per Meter Continuous) (Kabel Instalasi)Rp7.900
Supreme Cables Power Cable PVC Insulated NYA Series- Low Voltage (Kabel Listrik)Rp1.899.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)