Beli frc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Flemings Flame Resistance Clothing/FRC/Brand Walls 7.0-7.5 Ozatribut:
- Material: 100% Cotton FR (Treathed)
- kabelmetal Power Cable NYY Series (Kabel Listrik)Deskripsi:Application Power cable : Indoors, cable trunking, outdoors and burried in the ground, for power stations, industry and switchgear as well as for urban supply networks , if mechanical damage is unlikely. Special Features on Request : - Fire Resistance - Oil Resistance UV Resistance - Flame Retardant Cat. A, B, C Flame Retardant Non Category Heat Resistance - Anti Termite Anti Rodent - Low Smoke Zero Halogen Nylon Coatedatribut:
- Length (m): 1.0
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- 3M Particulate Respirator 8210 (Masker N95)Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort
- Color: White
- Exhalation Valve: No
- Filter Class: N95
- Fluid Resistant (ASTM F1862): No
- Hazard Type: Particulate
- Product Color : White
- Product Series: 8000
- Respirator Size: Standard
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Strap Material: Thermoplastic Elastomer (TPE)
- Supreme Cables Power Cable N2XY-FE Fire Resistant Series (Kabel Listrik)Deskripsi:CU/MT/XLPE/PVC (N2XY-FE) 0.6/1 (1.2) kVIEC 60502-1 / SNI IEC 60502-1 & IEC 60331Copper conductor, Mica tape fire resistant layer, XLPE insulated and PVC flame retardant outer sheathatribut:
- Rated Voltage (kV): 0.6/1 (1.2)
- King Power Sepatu Boots Safety L 805 H (Sepatu Proyek)atribut:
- Safety Toe: Composite Toe Cap
- Electrical Feature: ESD
- Material: Buffalo Full Gain Printed Leather
- Color: Brown
- Lining: BK Mesh Lining
- Sole: Dual density PU /PU outsole, SRC
- Insole: Thick Cushion EVA. Provide Support, Comfort and Stay Dry
- Teamwork Wearpack Setelan Baju dan Celanaatribut:
- Material: American Drill Cotton 80%
- SAFETY JOGGER Gloves ConsructoDeskripsi:Seamless cotton safety gloves for general use in heavy conditions The seamless CONSTRUCTO gloves of Safety Jogger are designed for general use. Cotton/polyester liner with green latex coating on the palm of the hand. The most used glove for handling for which high abrasion resistance and dexterity are a must! Extremely flexible and solid. The wrinkled latex coating gives an extraordinary grip.atribut:
- Color: Yellow
- Liner: Polyester
- Coating: Latex
- Performance Level: 3243X
- Protection Type (Gloves): Multi-purpose protection
- Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
- Supreme Cables Power Cable NYA Series (Kabel Listrik)atribut:
- Delivery Form: Drum
- Length (m): 100
- Material: Copper Conductor and PVC INsulated Cable
- Number of Cores: 1
- Specification: IEC 60227.3/SNI 04-6629.3
- Standard Delivery Length (m): 100
- kabelmetal Power Cable N2XSY Series 20KV (Kabel Listrik)Deskripsi:Application : For power stations and switchgear as well as stations because of small bending radius in confined spaces indoors. As underground because of light weight where installation conditions are difficult. Special Features on Request : - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Anti Termite - Anti Rodent - Low Smoke Zero Halogen - Nylon Coatedatribut:
- Length (m): 1.0
- kabelmetal Power Cable N2XY Series (Kabel Listrik)Deskripsi:Kabel listrik : Di dalam ruangan, kabel trunking, di luar ruangandan dikubur di tanah, untuk pembangkit listrik,industri dan switchgear serta untuk perkotaanjaringan pasokan.atribut:
- Color: Black
- Number of Cores: 4
- Current Carrying Capacity (A): 47 (at 30°C, in air), 53 (at 30°C, in gorund)
- Overall Diameter (mm): 15.8
- AC Resistance Maximum (ohm/km): Max 5.878 (at 20°C)
- Conductor Material: Copper
- DC Resistance for Conductor (ohm/km): Max 4.61 (at 20°C)
- Inductance (mH/km): 0.275
- Insulation Material: PVC Sheathed, XLPE Insulated
- Length (m): 1
- Nominal Cross Section Area (mm²): 4
- Short Circuit Current (kA): 0.57 (per 1sec)
- Standard: IEC 60502-1
- Aditech Meeting Table Fifo SeriesDeskripsi:Aksen perbedaan warna dan material menjadi salah satu sisi estetis dari meja meeting berukuran panjang ini. Tak hanya top table, bahkan kaki-kaki pun memiliki desain yang berbeda, namun didesain dalam satu nuansa yang sama.atribut:
- Material: MFC (Melamine Face Chipboard)
- ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)Deskripsi:KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- GASTEC Gas Ammonia Detector Tubeatribut:
- Detecting Tube Name: Ammonia
Daftar Harga frc Terbaru March 2026
| Flemings Flame Resistance Clothing/FRC/Brand Walls 7.0-7.5 Oz | Rp8.199.900 |
| Flemings Flame Resistance Clothing/FRC/Brand Nomex IIIA 6.0 Oz | Rp8.199.900 |
| kabelmetal Power Cable NYY Series (Kabel Listrik) | Rp21.900 |
| Flemings Baju Pemadam Kebakaran FRC/Brand Nomex IIIA 4.5 Oz | Rp2.399.900 |
| Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik) | Rp1.399.000 |
| Kabelindo Power Cable NYM Series (Kabel Listrik) | Rp12.900 |
| 3M Particulate Respirator 8210 (Masker N95) | Rp349.900 |
| Supreme Cables Power Cable N2XY-FE Fire Resistant Series (Kabel Listrik) | Rp3.399.900 |
| King Power Sepatu Boots Safety L 805 H (Sepatu Proyek) | Rp469.900 |
| Teamwork Wearpack Setelan Baju dan Celana | Rp229.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Flemings%20Flame%20Resistance%20Clothing%2FFRC%2FBrand%20Walls%207_0-7_5%20Oz/11P104661037-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Flemings%20Flame%20Resistance%20Clothing%2FFRC%2FBrand%20Nomex%20IIIA%206_0%20Oz/0sP104661028-1.jpg)
/p9P103200909-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Flemings%20Baju%20Pemadam%20Kebakaran%20FRC%2FBrand%20Nomex%20IIIA%204_5%20Oz/0jP104661019-1.jpg)
/P102121627-1.jpg)
/nvP107411859-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%208210%20(Masker%20N95)/9sP105602352-2.jpg)
/7dP114366265-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Teamwork%20Wearpack%20Setelan%20Baju%20dan%20Celana/4eP106201158-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Inspeksi/Sarung%20Tangan%20Polyester%20untuk%20QC%20%26%20Kerja%20Presisi/SAFETY%20JOGGER%20Gloves%20Consructo/m0P105857792-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/IMJ%20Wearpack%20Blue/mbP103520803-1.jpg)
/P102068489-1.jpg)
/4sP107417172-1.jpg)
/q9P103200945-1.jpg)
/r1P109058973-1.jpg)

/n4P106390832-1.jpg)