Beli nutsert di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BluePoint Nutsert Kit
    Mulai

    Rp4.799.900

    BluePoint Nutsert Kit
    Deskripsi:
    Thread Setter KitsHP650- Includes: rugged thread setter tool and an assortmentof fractional- Klik Poly-Nuts: 12 each 8-32,10-24, 10-32; (8) 1/4inch-20and (6) 5/16inch-18 threads- Includes required nosepiecesand mandrels for setting theab
  2. LOBSTER (LOBTEX) Air Riveter
    54%
    Mulai

    Rp6.499.900

    LOBSTER (LOBTEX) Air Riveter
    Deskripsi:
    The AR011 series is a long-selling product with excellent durability.
  3. Wipro Air Riveter
    Mulai

    Rp559.900

  4. BluePoint Nutsert Kit-M
    Mulai

    Rp5.899.900

    BluePoint Nutsert Kit-M
    Deskripsi:
    Thread Setter KitsHP650M'- Metric version of the HP650 with metric poly-nuts, including 25 each 4 and 5mm, (15) 6mm and (10) 8mm threads- Includes thread setter tool, required nosepieces and mandrels packaged in a storage case
  5. LOBSTER(LOBTEX) Pneumatic Riveter
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.899.900

    LOBSTER(LOBTEX) Pneumatic Riveter
    Deskripsi:
    -A lightweight type that boldly uses resin for the main body.-Convenient small diameter frame head was adopted for work in narrow place.-Reduce shock at riveting.-The work sound is silent, environmentally friendly with the built-in silencer in the main body.
  6. TEKIRO Air Riveter (Tang Rivet Angin)
    Mulai

    Rp1.299.900

    TEKIRO Air Riveter (Tang Rivet Angin)
    Deskripsi:
    TEKIRO Air Riveter 7" / Air riveter-1Air Riveter merk Tekiro- Ukuran 7"- Nosepieces for : 2.4, 3.2, 4.0, 4.8 mm- Lightweight Cast Aluminum Body- Acetate Spent Mandrel Container- Ideal For Automotive and Construction Assembly Work- Easy operation in any position with one hand- The heat treatment Hardened Steel Jaws Make Sure the Steel nails Cut Quickly
    atribut:
    • Dimension 1 (mm): 262
    • Dimension 2 (mm): 165
    • Dimension 3 (mm): 78
    • Dimension 4 (mm): 119
  7. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  8. LOBSTER(LOBTEX) Pneumatic Riveters Heavy Duty
    Mulai

    Rp10.999.900

    LOBSTER(LOBTEX) Pneumatic Riveters Heavy Duty
    atribut:
    • Use range (mm): Ø 2.4, 3.2, 4.0, 4.8, 6.4
    • Type: Heavy Duty
    • Torque (kN): 14
    • Weight (g): 2100
  9. JTC Air Nut Riveter
    Mulai

    Rp17.999.900

    JTC Air Nut Riveter
    atribut:
    • Capacity: M6, M8, M10
    • Free Speed: 700 r.p.m
    • Size: 242x152 mm
    • Air consumption: 0,8 cfm
    • Air inlet: 1/4 Inch
  10. INGERSOLL RAND Air Riveter
    Mulai

    Rp4.899.900

    INGERSOLL RAND Air Riveter
    Deskripsi:
    The LA437-EU air riveter is dedicated to maintenance applications and light production needs. It is specially designed for ease of use and durability in a convenient easy to use package. - Aluminum rivet capacity up to 4.75mm (3/16inch). - Rivet stem reservoir. - Tool delivered with nosepieces: 2.4mm (3/32inch), 3.2mm (1/8inch), 4.0mm (5/32inch) and 4.75mm (3/16inch).
    atribut:
    • Rivet Capacity (inch): 3/32 - 3/16
    • Air inlet (inch): 1/4 NPTF
    • Minimum Hose Size (inch): 3/8
    • Sound pressure: 89
    • Air Consumption (L/minute): 1.7
    • Traction Power (lbs): 1940
    • Vibration (m/s²): 3.2 / 0.7
  11. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  12. LOBSTER Pneumatic Riveter
    Mulai

    Rp10.999.900

    LOBSTER Pneumatic Riveter
    atribut:
    • Type: Vacuum Type
  13. monotaro Air Riveter Set
    Mulai

    Rp3.199.900

    monotaro Air Riveter Set
    Deskripsi:
    Because it is an air type, many rivets can be crimped easily.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler x 1, air hose joint (1/4 5/16 each 1), Euler x 1, rivet (3/16 5/32 1/8 3/32 1 each), nosepiece (2.4 x 1 3.2 x 2 4.0 x 2 4.8 x 1), jaw case x 1, jaw case joint x 1, jaw x 1, jaw pusher x 1, jaw pusher spring x 1, frame O ring x 2, frame backup O ring x 1, oil Position O ring x 1, oil backup O ring x 1, return spring x 2, safety cap x 1, frame cap nut x 1, frame joint backup ring x 1, frame joint O ring x 2, valve pusher O ring x 1, Valve pusher spring x 2, valve x 1, valve cap O ring x 1, air piston ring x 1, air cylinder O ring x 1, spanner x 1, spanner gauge x 1, blow case x 1, joint nut x 1
    • Body Weight (kg): 1.46
    • Working Pressure (MPa): 0.62
    • Rivet Diameter: Range of Use(phi mm): 2.4/3.2/4.0/4.8
    • Air Outlet: PT1/4
    • Tool tension (kgf): 840
    • Air Consumption (L/bottle): 1.1
  14. Bakrie Pipe Black Steel Pipe SNI
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Bakrie Pipe Black Steel Pipe SNI
    Deskripsi:
    Pipa baja dengan atau tanpa lapisan seng untuk saluran air bersih, air baku, air pada sistem plambing, air pada sistem hidran dan air lainnya kecuali untuk minum.
  15. LOBSTER (Lobster/Shrimp Brand/Lobtex) Air Riveter
    Mulai

    Rp15.999.900

    LOBSTER (Lobster/Shrimp Brand/Lobtex) Air Riveter
    Deskripsi:
    The next generation air riveter is born, combining strength and gentleness! Easy-to-grip two-color molded resin grip Air supply port can be switched from left to right Long stroke Cylinder cup is equipped with a protective cover Shutter to prevent mandrel from popping out*Please make sure to install the tank unit before use. Also, wear safety glasses when using. * Before using the product, be sure to read the instruction manual carefully and fully understand it before using it correctly. *Please keep the operating air pressure at 0.5 to 0.6 MPa (5 to 6 kgf/ cm2 ). Using air pressure exceeding the operating pressure may result in accidents or injuries.
    atribut:
    • Dimension 1 (mm): 290
    • Dimension 3 (mm): 112
    • Dimension 4 (mm): 38
    • Mass (kg): 1.25 (excluding cover)
    • Noise Level (dB): (Equivalent sound level LAeq) 75 or less
    • Set Contents: Nosepiece (DIA2.4, DIA3.2, DIA4.0, DIA4.8), guide pipe (for DIA2.4, DIA3.2), guide pipe collar (for DIA4.0, DIA4.8)
    • Stroke (mm): 19
    • Suitable Air Pressure (MPa): 0.5~0.6
  16. KOBE RED LINE Air Rivet Nut Tool
    Mulai

    Rp30.999.900

    KOBE RED LINE Air Rivet Nut Tool
    Deskripsi:
    KHRN01 Lightweight, high speed tool ideal for flow-line or batch assembly in a variety of applications. Features one-step rocker type trigger, quick and easy stroke adjustment, and left and right hand side air inlet for ease of operational control. Suitab
    atribut:
    • Depth: 105mm
    • Workplace Application: Garage Industrial Maintenance Workshop
    • Handle Style: Pistol Grip
    • Part Number: KBE2701150K
  17. TEKIRO C Clamp (Klem C)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp67.900

    TEKIRO C Clamp (Klem C)
    Deskripsi:
    TEKIRO KLEM C 8"Drop Forged Steel Body Swivel Head for Uneven Surfaces Comes in a set of 3 Pieces for Small Jobs Ideal for Jobs That Require High Clamping ForceCONTENT : 1 Pc TEKIRO KLEM C 8"Material : Carbon Steel
  18. MAXPRO Air Hydraulic Riveter
    Mulai

    Rp1.699.900

    MAXPRO Air Hydraulic Riveter
    atribut:
    • Size (inch): 3/16
    • Size (mm): 4.8
    • Traction Power (lbs): 2680
    • Tool Stroke (mm): 14
    • Working Pressure (psi): 90.0
    • Air inlet (inch): 1/4
    • Average Air Consumption (L/minute): 0.85
    • Nose pieces (mm): 2.4, 3.2, 4.0, 4.8
  19. monotaro Air Riveter (Stroke 19 mm)
    Mulai

    Rp7.199.900

    monotaro Air Riveter (Stroke 19 mm)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly. Since the stroke is 19 mm, double striking becomes unnecessary, and work efficiency increases.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Rivet: (Materials that can be used) Iron, stainless steel, aluminum
    • Rivet Diameter: Range of Use(phi mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Accessories: PT 1/4 coupler, 2 special wrench, 2 nosepiece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), 3 replacement jaws, replacement jaw case, replacement jaw bush, spring, rivet shaft case, rolling Hose fitting
    • Stroke (mm): 19
    • Overall Length (mm): 260
    • Weight (kg): 2.07
    • Height (mm): 324
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Use Hose Diameter (mm): 9.5
    • Air Consumption (L/minute): 113
  20. DEWALT Brushless Riveter Gun
    Mulai

    Rp5.699.900

    DEWALT Brushless Riveter Gun
    Deskripsi:
    Install aluminium, steel, and stainless steel blind rivets up to 4.8mm with the 18V XR® Brushless Cordless Rivet Tool. The brushless motor delivers up to 10KN of pulling force and has the capability to pull up to 800 4.8mm stainless steel rivets per charge. Other features include a tool-free nose piece change and on-board nose piece storage help to maximise\nproductivity on the jobsite.Set of Contents:-Charger DCB1104-B1 (1pc)-Battery DCB182-B1 (1pc)-Unit DCF403NT-XJ (1pc)
    atribut:
    • Maximum Pulling Force (kN): 10
    • Stroke length (mm): 25
    • Product Length (mm): 268
    • Rivet Eye Diameter (mm): 2.4 - 4.8
    • Rivet Nozzle Size (mm): 2.4, 3.2, 4.0, 4.8
    • Rivets per Charge: 820
    • Voltage Capacity (V): 18/20 (Maximum)
Daftar Harga nutsert Terbaru October 2026
BluePoint Nutsert KitRp4.799.900
LOBSTER (LOBTEX) Air RiveterRp6.499.900
Wipro Air RiveterRp559.900
BluePoint Nutsert Kit-MRp5.899.900
LOBSTER(LOBTEX) Pneumatic RiveterRp6.899.900
TEKIRO Air Riveter (Tang Rivet Angin)Rp1.299.900
monotaro Air Riveter (Tang Rivet Angin)Rp3.899.900
LOBSTER(LOBTEX) Pneumatic Riveters Heavy DutyRp10.999.900
JTC Air Nut RiveterRp17.999.900
INGERSOLL RAND Air RiveterRp4.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)