Beli nozle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KINKI Rubber nozzle
    Mulai

    Rp279.900

    KINKI Rubber nozzle
    Deskripsi:
    The rubber at the tip of the nozzle reduces scratches on the work piece, allowing blow operation by pressing. Does not hurt the work area.
    atribut:
    • Total Length (mm): 30.0
    • Caliber (Ø mm): 2.5
    • Use: Air blow on painted surfaces, glass surfaces and inside pipes, water and oil removal, dust blowing
    • Specification: With Screw Connection O-ring
    • Material: Brass, rubber (nozzle only)
    • Thread Length (mm): 8
    • Operating Temperature (°C): -10 to 80
    • Width Across Flats (mm): 14.0
    • Compatible Fluid: Air
    • Working Air Pressure Range (MPa): 0 to 1
  2. Vessel Gun-Type Ionizer
    Mulai

    Rp229.900

    Vessel Gun-Type Ionizer
    Deskripsi:
    - Power Supply Adapter No.AD24-ITC- Standard Nozzle G-7SN(already installed)- Coupler Connection Nozzle G-7THN- Needle Electrode Replacement Screwdriver G-7DR
  3. MATABi Pressure Sprayer Optional Accessories
    Mulai

    Rp22.900

    MATABi Pressure Sprayer Optional Accessories
    atribut:
    • Material: Polyacetal resin
  4. Rutland Spray Nozzle Strater Set
    Mulai

    Rp159.900

    Rutland Spray Nozzle Strater Set
    Deskripsi:
    Four piece spray nozzle set with nozzle, 1/2in Water Stop Hose Connector, Hose End Connector and Universal Tap Conector
    atribut:
    • Color: Yellow-Black
    • Sprayer Features: Snap Action Connector
    • Spray Settings: Adjustable from Jet to Fan
  5. Vessel Gun Type Ionizer (Pistol Lem)
    Mulai

    Rp11.999.900

    Vessel Gun Type Ionizer (Pistol Lem)
    atribut:
    • Power Supply: DC24V +/-5%
    • Current Consumption Typ: 85 mA
    • Dacay Time: 10 sec or less
    • Ion Balance: within +/-10V
    • Maximum Fan Speen (L/minute): 200
    • Weight (g): 200
    • Noise Level (dBa): 92
  6. INGCO Metal Trigger Nozzle
    Mulai

    Rp169.900

    INGCO Metal Trigger Nozzle
    Deskripsi:
    INGCO Hose Nozzle Metal // Semprotan Air Steam Cuci Mobil Motor
  7. SMC Nozzle
    Mulai

    Rp79.900

    SMC Nozzle
    Deskripsi:
    Nozzle with male thread, Pivoting nozzle with male thread
    atribut:
    • Connection size: R1/4
    • Maximum Operating Pressure (MPa): 1
  8. Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303 (Nosel Spray Kabutl Air)
    Mulai

    Rp349.900

    Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303 (Nosel Spray Kabutl Air)
    atribut:
    • Screw Size: G1/4 B
    • Normal Pressure (MPa): 0.7
    • Injection Angle: 80°
    • Type: Empty cone
  9. TRUSCO Nozzle Air Duster Conical (Nosel Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    TRUSCO Nozzle Air Duster Conical (Nosel Udara)
    atribut:
    • Material: Brass
    • Nozzle Length (mm): 15
    • Nozzle Mounting Part: Screw Diameter G1 / 8
    • Nozzle diameter (mm): phi1.0 x 12
    • Weight (g): 10
  10. TONATA Gun Nozzle (Nozzle Selang Pemadam Kebakaran)
    Mulai

    Rp5.099.900

    TONATA Gun Nozzle (Nozzle Selang Pemadam Kebakaran)
    Deskripsi:
    Fire Nozzle Gun Protek 1.5 Inch / Pistol Grip Pemadam 1.5" NHT MachinoModel pistol grip yang nyaman dan mudah untuk dipegang dan dipakai.Nozzle memiliki berbagai pilihan aliran air, baik lubang padat, aliran spray, atau keduanya.Sangat ringan dan cocok digunakan oleh pemadam api profesional.Sesuai dengan aspek NFPA 1964 (Semprot, Nozzle, Shutoff, dan Tip)
    atribut:
    • Connection: Drat NHT
    • Working Pressure (Bar): 8
    • Flow Rate (L/minute): 122-230-360-475
    • Maximum Pressure (bar): 40
  11. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  12. Linz Victor Acetylene Cutting Nozzle (Mata Las Potong)
    Mulai

    Rp129.900

    Linz Victor Acetylene Cutting Nozzle (Mata Las Potong)
    atribut:
    • Type: Victor
    • Length (mm): 76
Daftar Harga nozle Terbaru October 2026
KINKI Rubber nozzleRp279.900
KRISBOW TIG Welding Torch 500A - For WSE X1708213 Series (Nozel Stang Las)Rp37.900
Vessel Gun-Type IonizerRp229.900
MATABi Pressure Sprayer Optional AccessoriesRp22.900
Rutland Spray Nozzle Strater SetRp159.900
Vessel Gun Type Ionizer (Pistol Lem)Rp11.999.900
INGCO Metal Trigger NozzleRp169.900
Shishido Static Electricity Ion Blow GunRp7.599.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp119.900
SMC NozzleRp79.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)