KINKI Rubber nozzle

Sebelum PPN:
Rp279.900
Spesifikasi
Total Length (mm)30.0
Caliber (Ø mm)2.5
UseAir blow on painted surfaces, glass surfaces and inside pipes, water and oil removal, dust blowing
SpecificationWith Screw Connection O-ring
MaterialBrass, rubber (nozzle only)
Thread Length (mm)8
Operating Temperature (°C)-10 to 80
Width Across Flats (mm)14.0
Compatible FluidAir
Working Air Pressure Range (MPa)0 to 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rubber at the tip of the nozzle reduces scratches on the work piece, allowing blow operation by pressing. Does not hurt the work area.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait