Beli noozle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Nozzle Gun
    Mulai

    Rp319.900

  2. FILL-RITE Nozzle for Fuel & DEF Transfer Pump
    Mulai

    Rp999.900

    FILL-RITE Nozzle for Fuel & DEF Transfer Pump
    Deskripsi:
    Diesel nozzles have spouts with an outside diameter of 15/16" or larger. The nozzle fits the inlet port of a diesel vehicle's fuel tank and is larger than a gasoline tank's inlet port to prevent the accidental transfer of incompatible fuels.
    atribut:
    • Includes: Spout Spring
    • Maximum Operating Pressure (psi): 50
    • Nozzle Material: Aluminium
    • Spout Material: Aluminium
  3. AQUA SYSTEM Auto Stop Gun Nozzle
    53%
    Mulai

    Rp3.899.900

    AQUA SYSTEM Auto Stop Gun Nozzle
    atribut:
    • Connection Port Dia.: Rc3/4 (with swivel)
    • Working Pressure (MPa): 0.2 or less
    • Finish Material: Main body: Aluminium, Packing: Nitrile rubber (NBR)
    • Flow Range (L/minute): 30 to 80
  4. BenGas Fuel Nozzel with Digital Flowmeter
    Mulai

    Rp5.499.900

    BenGas Fuel Nozzel with Digital Flowmeter
    atribut:
    • Color: Red
    • Flow Rate: 20-60 L/min
    • Accuracy: +/-1%
    • Include: Adapter 1 inch
  5. FSK Mo Type Series 6mm
    Mulai

    Rp29.900

    FSK Mo Type Series 6mm
    atribut:
    • Abrasive Grain: WA (red)
    • Degree of Coupling: P
    • Compatible Material: Alloy steel / Tool steel / Carbon steel
    • Model : Grindstone
    • Particle Size (#): 60
  6. HUSKY Nozzle for Fuel & DEF Transfer Pump
    Mulai

    Rp3.599.900

    HUSKY Nozzle for Fuel & DEF Transfer Pump
    Deskripsi:
    Gasoline nozzles control the flow of gasoline and help with dispensing. They have an outside nozzle diameter compatible with the fuel tank of gasoline-powered vehicles.
    atribut:
    • Maximum Operating Pressure (psi): 50
    • Metered Nozzle: Non-Metered Automatic Shutoff Nozzle
    • No. of Latch Positions: 3
    • Nozzle Material: Aluminium
    • Spout Shape: Curved
  7. PIUSI Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)
    Mulai

    Rp13.999.900

    PIUSI Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)
    Deskripsi:
    Tote-mount DEF dispensing pump systems include parts necessary for a complete DEF delivery setup to move diesel exhaust fluids between containers or fill a vehicle's DEF reservoirs. These systems also hold and organize fueling equipment, reducing wear and tear on accessories.
    atribut:
    • UNSPSC: 40151532
    • Agency Compliance: ISO 22241
    • Diesel Exhaust Fluid Compatible: Yes
    • Discharge Connection Type: Hose Barb
    • For Container Type: Tote
    • For Media Type: Antifreeze; DEF
    • For use with: 50/50 Antifreeze; Diesel Exhaust Fluid
    • Housing Material: Nylon
    • Includes Suction Tube: Yes
    • Max. Head Pressure (psi): 22
    • Max. Outlet Pressure (psi): 22
    • Max. Viscosity (CPS): 1
    • Maximum Flow Rate (GPM): 9
    • Maximum Fluid Temperature (°F): 104
    • Maximum Head (ft): 45
    • Minimum Fluid Temperature (°F): 12
    • Noise Level (dB): 75
    • Power Source: Electric
    • Pump Connection Type: Hose Barb
    • Runs Dry: No
    • Seal Material: NBR
    • Self Priming: Yes
    • Variable Speed: No
    • Wetted Materials: Delrin; EPDM Nylon; NBR; Stainless steel
  8. DAYTON Nozzle for Fuel & DEF Transfer Pump
    Mulai

    Rp579.900

    DAYTON Nozzle for Fuel & DEF Transfer Pump
    Deskripsi:
    Gasoline nozzles control the flow of gasoline and help with dispensing. They have an outside nozzle diameter compatible with the fuel tank of gasoline-powered vehicles.
    atribut:
    • UNSPSC: 40141731
    • Maximum Operating Pressure (psi): 50
    • Nozzle Material: Aluminium
    • Spout Material: Aluminium
  9. LIQUIDYNAMICS INC. Drum Pump Discharge Hose
    Mulai

    Rp6.299.900

    LIQUIDYNAMICS INC. Drum Pump Discharge Hose
    Deskripsi:
    Drum pump discharge hoses are flexible tubes that connect to a drum pump outlet to convey fluids being pumped out of a container. They allow fluids to be directed away from the pump outlet for safe dispensing or transferring to another container with minimal product loss. Drum pump hose makes full contact with pumped fluids, so it should be made of compatible material to prevent fluid contamination or damage to the hose. These hoses are often used with a nozzle for controlled dispensing.
    atribut:
    • UNSPSC: 40151529
    • Agency Compliance: ISO 22241-3
    • Diesel Exhaust Fluid Compatible: Yes
    • Food Grade: No
    • Hose Cover Material: EPDM
    • Hose Fitting A Material: Polyethylene
    • Hose Fitting A Size (inch): 3/4
    • Hose Fitting A Type: FNPT
    • Hose Fitting B Material: Polyethylene
    • Hose Fitting B Size (inch): 2
    • Hose Fitting B Type: FNPT
    • Hose Inside Dia. (inch): 3/4
    • Hose Tube Material: EPDM
    • Includes: Trigger Lock
    • Includes Nozzle: Yes
    • Includes Spout: Yes
    • Maximum Working Pressure at 70°F (psi): 50
    • Metered: No
    • Nozzle Material: Polyethylene
    • Nozzle Operation: Manual
    • Spout Connection Size (inch): 3/4
    • Spout Connection Type: Integral to Nozzle
    • Spout Discharge Size (inch): 3/4
    • Spout Length (inch): 3-1/2
    • Spout Material: 316 Stainless Steel
    • Temperature Range (°F): 17 to 104
    • Wetted Materials: EPDM; Polyethylene
  10. NILFISK Hose Pressure Washer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

  11. Swallow Kamper Naphthalene Disk Ball
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.900

    Swallow Kamper Naphthalene Disk Ball
    Deskripsi:
    Swallow napthalene ball ini aman bagi semua jenis bahan pakaian, termasuk wol dan sama sekali tidak merusak serta mengotori pakaian anda. Simpanlah 'Swallow' napthalene balls di lemari, laci, atau tempat yang tidak dilalui udara. 'Swallow' napthalene ball
    atribut:
    • Color: White
  12. Non Brand Double Bolt Clamp (Klem Selang)
    Mulai

    Rp26.900

    Non Brand Double Bolt Clamp (Klem Selang)
    atribut:
    • Material: Malleable Iron
  13. PROTO Combination Wrench Satin 12 Point (Kunci Ring Pas)
    Mulai

    Rp489.900

    PROTO Combination Wrench Satin 12 Point (Kunci Ring Pas)
    atribut:
    • Finish: Satin
    • Point Size: 12
    • Specification ASME: ASME B107.100
  14. FLOMAX FX-FNBL Diesel Fuel Nozzle Gun w/o Plug
    Mulai

    Rp46.999.900

    FLOMAX FX-FNBL Diesel Fuel Nozzle Gun w/o Plug
    Deskripsi:
    FNBL Diesel Fuel NozzleStandard shutoff set at 8.0 PSI (FloMAX nozzles can be set from 5.5 PSI shutoff to 13.00 PSI shutoff as required)Working pressure – 125 PSI Burst pressure – 250 PSI
    atribut:
    • Nozzle Length (inch): 11
    • Nozzle Weight (lbs): 6.6
    • Nozzle Swivel Thread (NPT): 1.5
Daftar Harga noozle Terbaru October 2026
BenGas Automatic Fuel NozzleRp939.900
Wipro Nozzle GunRp319.900
BenGas Manual Fuel Nozzle with FlowmeterRp3.099.900
FILL-RITE Nozzle for Fuel & DEF Transfer PumpRp999.900
AQUA SYSTEM Auto Stop Gun NozzleRp3.899.900
BenGas Fuel Nozzel with Digital FlowmeterRp5.499.900
BenGas Pump Fuel Transfer Kit DC (Pompa Bahan Bakar / Pompa Drum)Rp9.699.900
TORA Air Washing Gun (Steel Bottle) (Semprotan Angin Kompresor)Rp86.900
FSK Mo Type Series 6mmRp29.900
HUSKY Nozzle for Fuel & DEF Transfer PumpRp3.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)