LIQUIDYNAMICS INC. Drum Pump Discharge Hose
#Grup produk P109566852
Sebelum PPN:
Rp6.299.900 - Rp9.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 40151529 |
|---|---|
| Agency Compliance | ISO 22241-3 |
| Diesel Exhaust Fluid Compatible | Yes |
| Food Grade | No |
| Hose Cover Material | EPDM |
| Hose Fitting A Material | Polyethylene |
| Hose Fitting A Size (inch) | 3/4 |
| Hose Fitting A Type | FNPT |
| Hose Fitting B Material | Polyethylene |
| Hose Fitting B Size (inch) | 2 |
| Hose Fitting B Type | FNPT |
| Hose Inside Dia. (inch) | 3/4 |
| Hose Tube Material | EPDM |
| Includes | Trigger Lock |
| Includes Nozzle | Yes |
| Includes Spout | Yes |
| Maximum Working Pressure at 70°F (psi) | 50 |
| Metered | No |
| Nozzle Material | Polyethylene |
| Nozzle Operation | Manual |
| Spout Connection Size (inch) | 3/4 |
| Spout Connection Type | Integral to Nozzle |
| Spout Discharge Size (inch) | 3/4 |
| Spout Length (inch) | 3-1/2 |
| Spout Material | 316 Stainless Steel |
| Temperature Range (°F) | 17 to 104 |
| Wetted Materials | EPDM; Polyethylene |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Drum pump discharge hoses are flexible tubes that connect to a drum pump outlet to convey fluids being pumped out of a container. They allow fluids to be directed away from the pump outlet for safe dispensing or transferring to another container with minimal product loss. Drum pump hose makes full contact with pumped fluids, so it should be made of compatible material to prevent fluid contamination or damage to the hose. These hoses are often used with a nozzle for controlled dispensing.
Feature
Discharge Hose Kit Hose Length 144 in Hose Inside Dia 3/4 in Hose Cover Material EPDM Hose Tube Material EPDM Hose Fitting A Material Polyethylene Hose Fitting B Material Polyethylene Hose Fitting A Type FNPT Hose Fitting B Type FNPT Hose Fitting A Size 3/4 in Hose Fitting B Size 2 in Wetted Materials EPDM Polyethylene Includes Nozzle Yes Nozzle Operation Manual Nozzle Material Polyethylene Includes Spout Yes Spout Connection Type Integral to Nozzle Spout Discharge Size 3/4 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
