Beli nitoflon 903ul di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- NITTO Nitoflon Adhesive Tape No.903UlDeskripsi:Heat-resistant electrical insulation (for class H electrical insulation) Encouraging sliding parts and measures against rubbing Heat seal crimping part coating Insulation coating of connection part, etc.atribut:
- Tape Length (m): 10
- Adhesive: Silicone type
- Base Material: PTFE
- Characteristic: Release properties, slip properties, flame resistance, electrical properties, heat resistance, weather resistance, chemical resistance, water resistance, low friction, non-adhesive
- Color: gray
- Elongation (%): 220
- Operating Temperature Range (°C): -60 to 200
- NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Tape Thickness (mm): 0.13
- Operating Temperature Range (°C): -60 to 200
- Specification: UL Standard product
- Tape Length (m): 10
- NITTO NITOFLON Adhesive TapeDeskripsi:-Heat resistant adhesive tape mainly coated with Polytetrafluoroethylene (PTFE) based material with silicone based adhesive.-Excellent in heat resistance.-Various coils, motors, lead wire heat resistant bundles.-Friction surface lining of the shoot and hopper.atribut:
- Adhesive Materials: Silicone Type
- SprayOut Spot Filter (Pengangkat Noda Minyak)atribut:
- Size (ml): 450
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-SDeskripsi:Various coils, motors, heat-resistant binding of lead wires. Wrapping for laminating roll release. Heat release mold for heat sealing. Paper slip of printing machine and copier. Hopper and shooter lining. Heat masking.atribut:
- Adhesive: Silicone type
- Adhesive Strength (N/10mm): 3.58
- NITTO Nitoflon Adhesive Tape (Glass Cloth Coating)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Width (mm): 100
- Length (m): 10
- Thickness (mm): 0.13
- Working Temperature Range: -60 to 200degrees
- Specification: UL Standard product
- Purpose of Use: Wrapping for lamination roll release type. Heat-resistant release type for heat sealing.
- NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973Ulatribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Length (m): 10
- Specification: UL Standard product
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- NITTO NITOFLON Adhesive TapeDeskripsi:Usage:For roll wrapping of PE laminate. For endless belt of PE laminate. As Class H electrical insulator, for insulation of coil.atribut:
- Color: Orange
- Operating Temperature Limits: -60 to 200deg C
- Tape Length (m): 33
- Tape Thickness (mm): 0.1
- Adhesive Power (N/10mm): 3.42
- Tensile Strength (N/10mm): 63.2
- 3M Vinyl Electrical Tape Black General UseDeskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- UNIBELL Profesional Electrical Tapeatribut:
- Width (mm): 19
- Length (m): 20
- CHUKOH FLO PTFE Adhesive TapeDeskripsi:-A heat resistance improving type which is continuously usable at 250°C.-Heat resistant releasing in high temperature at the spot of heat-seal pressure-bonding.-Glass Cloth Coating.
- Onda Seal Tape (Seltip)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- Daimaru Lakban Kain (Solasi / Selotip)atribut:
- Size (mmxm): 48x12
Daftar Harga nitoflon 903ul Terbaru March 2026
| NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape) | Rp70.900 |
| NITTO Nitoflon Adhesive Tape No.903Ul | Rp449.900 |
| NITTO NITOFLON Adhesive Tape | Rp119.900 |
| NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip) | Rp109.900 |
| NITTO NITOFLON Adhesive Tape | Rp349.900 |
| SprayOut Spot Filter (Pengangkat Noda Minyak) | Rp109.900 |
| NITTO Isolasi Listrik PVC (Selotip) | Rp6.900 |
| NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-S | Rp279.900 |
| NITTO Nitoflon Adhesive Tape (Glass Cloth Coating) | Rp349.900 |
| NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973Ul | Rp749.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102031797-1.jpg)


/P102031810-1.jpg)

/puP107655930-1.jpg)
/qkP106193956-1.jpg)

/P102031865-1.jpg)





/n6P103502834-1.jpg)

/P101547718-2.jpg)
/P102265871-1.jpg)