NITTO Nitoflon Adhesive Tape No.903Ul

Sebelum PPN:
Rp489.900 - Rp3.199.900
Spesifikasi
Tape Length (m)10
AdhesiveSilicone type
Base MaterialPTFE
CharacteristicRelease properties, slip properties, flame resistance, electrical properties, heat resistance, weather resistance, chemical resistance, water resistance, low friction, non-adhesive
Colorgray
Elongation (%)220
Operating Temperature Range (°C)-60 to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heat-resistant electrical insulation (for class H electrical insulation) Encouraging sliding parts and measures against rubbing Heat seal crimping part coating Insulation coating of connection part, etc.
Feature
UL-510 certified. An environmentally friendly product that complies with the Ministry of Health, Labor and Welfare Notification No. 20. Excellent release and sliding properties. Uses Class H insulating material. Excellent flame resistance. The non-adhesive surface has the excellent properties of ethylene tetrafluoride, such as electrical properties, heat resistance, weather resistance, chemical resistance, water resistance (water repellency), low friction coefficient, and non-adhesion. Bonding, winding, bundling, and sealing can be done smoothly as with normal adhesive tape.

Ulasan Produk

Tidak ada ulasan