Beli niple di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Wheel PU (Roda PU)
    Mulai

    Rp359.900

    KRISBOW Wheel PU (Roda PU)
    Deskripsi:
    PU WHEEL F/KW05-72 SPA-500
  2. Non Brand Reducer Double Niple Stainless
    Mulai

    Rp32.900

    Non Brand Reducer Double Niple Stainless
    Deskripsi:
    Reducer Double Niple dengan MAterial SUS304 untuk kebutuhan pipa tekanan tinggi
    atribut:
    • Size (inch): 1/2 X 3/8
    • Material: Sus304
    • Drat: BSPT
    • Class: 150
  3. Non Brand Double Niple Stainless
    BARU
    Mulai

    Rp12.900

    Non Brand Double Niple Stainless
    Deskripsi:
    Double Niple dengan MAterial SUS304 untuk kebutuhan pipa tekanan tinggi
    atribut:
    • Material: Sus304
    • Drat: BSPT
  4. Mega Double Nipple 304/L NPT 3M MEG
    Mulai

    Rp109.900

    Mega Double Nipple 304/L NPT 3M MEG
    atribut:
    • Material: 304/L
    • Class: 3000#
  5. Fuji Special High Pressure Hexagon Nipple
    Mulai

    Rp129.900

    Fuji Special High Pressure Hexagon Nipple
    Deskripsi:
    Usage:For hydraulic pipe connection.
    atribut:
    • Material: Carbon steel
    • B (mm): 32
    • L (mm): 48
    • Operating pressure: 12MPa
    • Nominal Diameter A: 20
    • Nominal Diameter B: 3/4
  6. TRUSCO Hose Nipple
    74%
    Mulai

    Rp51.900

    TRUSCO Hose Nipple
    Deskripsi:
    Use:Connection of equipment and hose
    atribut:
    • Fluid Temperature (°C): -50 to 150
    • Working Pressure (MPa): 3.45
  7. Onda Double Nipple (Sambungan Nepel)
    14%
    Mulai

    Rp23.900

    Onda Double Nipple (Sambungan Nepel)
    Deskripsi:
    Sebagai penyambung/konektor pipa yang memiliki drat
    atribut:
    • Material: Brass
  8. monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Mulai

    Rp71.900

    monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Deskripsi:
    It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Screw Type: PT screw
    • RoHS Directive: Correspondence
    • Maximum Working Pressure (MPa): 1
    • Dimension L (mm): 39
    • Dimension SW (mm): 25.8
    • Material: Stainless steel (SUS 304)
    • Nominal Diameter A: 15 x 10
    • Nominal Diameter B: 1/2 x 3/8
    • Shape: Different diameter hex nipple
  9. Onda Chrome Double Nipple (Sambungan Nepel)
    18%
    Mulai

    Rp25.900

    Onda Chrome Double Nipple (Sambungan Nepel)
    Deskripsi:
    Sebagai penyambung/konektor pipa yang memiliki drat
    atribut:
    • Material: Brass
    • Finishing: Chrome
  10. Vone Double Nepel Stainless
    Mulai

    Rp15.900

    Vone Double Nepel Stainless
    atribut:
    • Finishing: Stainless
    • Dimensions (inch): 1/2x1/2
  11. Non Brand Hose Nipple Stainless Steel (Nipel Selang)
    Mulai

    Rp21.900

    Non Brand Hose Nipple Stainless Steel (Nipel Selang)
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Type: Side 1: Hose Nipple; Side 2: Male Thread
  12. TSP Screw Fitting Double Nipple Galvanized
    Mulai

    Rp10.900

    TSP Screw Fitting Double Nipple Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Tensile Strength (N/mm²): Min. 350
  13. monotaro Hose Nipple (Nepel Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  14. BOTH-WELL Hex Double Nipple
    Mulai

    Rp31.900

    BOTH-WELL Hex Double Nipple
    atribut:
    • Capacity (lbs): 3000
    • Connection: NPT (Thread)
  15. SPIDY Double Nipple External Thread (Sambungan Nepel)
    Mulai

    Rp7.900

    SPIDY Double Nipple External Thread (Sambungan Nepel)
    Deskripsi:
    Sering dipakai sebagai sambungan jaringan air bersih baik di rumah maupun di kantor.Tahan tempelatur tinggi cocok untuk sambungan jaringan air panas.Terbuat dari stainless steel sehingga tahan terhadap karat untuk pemakaian lama.Bisa juga untuk sambungan keran air baik di dapur maupun di kamar mandi.Sebaiknya drat dilapisi dulu dengan seal tape untuk memperkuat sambungan dan mencegah kebocoran.Produk ini merupakan solusi yang tepat untuk kebutuhan penyambungan pipa yang handal dan tahan lama.Dirancang dengan bahan stainless steel berkualitas tinggi, Spidy Double Nipple Stainless memberikan kekokohan yang dibutuhkan dalam penyambungan pipa Anda.Kenapa Harus Memilih Spidy Double Nipple Stainless?- Keandalan dalam Koneksi: Didesain untuk memberikan koneksi yang kokoh dan terpercaya.- Tahan Lama: Terbuat dari material yang tahan karat untuk performa yang konsisten dalam jangka panjang.- Fleksibilitas Penggunaan: Cocok untuk berbagai jenis pipa dan kebutuhan penyambungan.Dapatkan kehandalan dalam penyambungan pipa Anda dengan Spidy Double Nipple Stainless ini. Pesan sekarang dan pastikan koneksi pipa yang kokoh dan terpercaya!
    atribut:
    • Material: Stainless Steel
    • Length (cm): 3
    • Packaging Dimensions (cm): 4x3x3
Daftar Harga niple Terbaru October 2026
KRISBOW Wheel PU (Roda PU)Rp359.900
Non Brand Reducer Double Niple StainlessRp32.900
Non Brand Fitting Hose Hydraulic HTC Male (Fitting Selang Hidrolik)Rp17.900
Non Brand Double Niple StainlessRp12.900
Mega Double Nipple 304/L NPT 3M MEGRp109.900
KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik)Rp6.399.900
Fuji Special High Pressure Hexagon NippleRp129.900
TRUSCO Hose NippleRp51.900
ASOH Hose NippleRp8.900
Onda Double Nipple (Sambungan Nepel)Rp23.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)