Beli neraca analitik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Compact Analytical Balance
    Mulai

    Rp24.999.900

    AND Compact Analytical Balance
    Deskripsi:
    Compact Analytical BalanceFinally, Globally Proven Precision at a Fair Price- Fast stabilization in 2 seconds- Large removable breeze break with antistatic coating- Compact footprint : 198-294 mm
    atribut:
    • Minimum Weighing Value (mg): 0,1
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2
    • Weighing Pan (mm): Ø 90
  2. OHAUS Neraca Presisi (Timbangan Presisi)
    Mulai

    Rp6.699.900

    OHAUS Neraca Presisi (Timbangan Presisi)
    Deskripsi:
    The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.ApplicationsBasic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, FormulationDisplayBacklit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)OperationAC adapter (included)CommunicationRS232 and USB device (included); GLP/GMP data output with real-time clockConstructionMetal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use coverDesign FeaturesUser-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languages
    atribut:
    • Pan Construction: Stainless Steel
    • Tare Range: To Capacity By Subtraction
  3. OHAUS Pioneer (PX) External Calibration
    Mulai

    Rp23.999.900

    OHAUS Pioneer (PX) External Calibration
    Deskripsi:
    The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.
  4. AND Analytical Balance
    Mulai

    Rp52.999.900

    AND Analytical Balance
    atribut:
    • Plate Size (mm): 90
    • Display Rewriting Interval (time/s): 5 or 10
    • Accessories: Data counication software WinCT (CD-ROM)
    • Outer Dimension (mm): 217x442x316
    • Percent Mode/100% Registered Minimum Mass (mg): 10
    • Pieces Mode/Minimum Unit Mass (mg): 0.1
    • Power Supply (50/60Hz) (VAC): 100
  5. AS ONE Timbangan Analitik
    Mulai

    Rp35.999.900

    AS ONE Timbangan Analitik
    atribut:
    • Minimum Display (mg): 0.1
    • Linearity (mg): ±0.2
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Reproducibility (Standard Deviation) (mg): 0.1
    • Size (mm): 208x320x309
    • Stabilization Time (s): 4
    • Taring Range: Total weight
    • Weighing Tray Dimensions (mm): 90
  6. JOAN LAB Analytical Balance
    Mulai

    Rp17.999.900

    JOAN LAB Analytical Balance
    Deskripsi:
    1. LCD display2. Magnet sensor keep weighing stable and fast3. Full range tare, counting, unit choose4. RS232 interface an connect the computer and printer
    atribut:
    • Reachable (g): 0.0001
    • Display Modes: LCD
    • Pansize (mm): Φ80
    • Power Supply (V): AC110-240 Adaptor
  7. Mettler Toledo Analytical Balance ML Series (Timbangan Analitik)
    Mulai

    Rp46.999.900

    Mettler Toledo Analytical Balance ML Series (Timbangan Analitik)
    Deskripsi:
    The 4.5-inch color TFT touchscreen display can be operated with cotton, silicone and rubber gloves. .. The monoblock weighing cell with built-in fully automatic adjustment (calibration) mechanism / FACT function consistently provides reliable results. .. The smallest installation area in the series. Does not take up installation space.
  8. OHAUS ADVENTURER Series Analytical and Precision Balances
    Mulai

    Rp40.999.900

    OHAUS ADVENTURER Series Analytical and Precision Balances
    Deskripsi:
    Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.
    atribut:
    • Internal Calibration: AutoCal™ - Automatic
  9. Memmert Laboratory Oven
    Mulai

    Rp56.999.900

    Memmert Laboratory Oven
    Deskripsi:
    The universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology
  10. ACIS Digital Precision Balance AD-I Series
    Mulai

    Rp2.799.900

    ACIS Digital Precision Balance AD-I Series
    atribut:
    • Power Source: 6xAA size batteries or AC/DC adapter
    • Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
    • Operating Temperature (°C/°F): 0-40 / 32-104
  11. Lunarsol Shelf Cabinet (Lemari)
    Mulai

    Rp629.900

    Lunarsol Shelf Cabinet (Lemari)
    atribut:
    • Material: Grade A Particle Board
  12. WANT Analytical Balance
    Mulai

    Rp14.999.900

    WANT Analytical Balance
    Deskripsi:
    Analytical Balance 220g x 0.1 mg
  13. Quattro Digital Precision Scale
    Mulai

    Rp1.499.900

    Quattro Digital Precision Scale
    Deskripsi:
    Precision Scale memiliki resolusi hingga miligram. Cocok untuk laboratorium, farmasi, dan pengujian material.
  14. OneMed Petridish Plastic Sterile (Cawan Petri Steril)
    Mulai

    Rp3.900

    OneMed Petridish Plastic Sterile (Cawan Petri Steril)
    Deskripsi:
    Cawan Petri atau telepa Petri adalah sebuah wadah yang bentuknya bundar dan terbuat dari plastik yang digunakan untuk membiakkan sel. Cawan Petri selalu berpasangan, yang ukurannya agak kecil sebagai wadah dan yang lebih besar merupakan tutupnya. Dikemas satuan sterilAlat ini digunakan sebagai wadah untuk penyelidikan tropi dan juga untuk mengkultur bakteri, khamir, spora, atau biji-bijian. Cawan Petri plastik dapat dimusnahkan setelah sekali pakai untuk kultur bakteri.
  15. SARTORIUS Basic Balance
    Mulai

    Rp27.999.900

    SARTORIUS Basic Balance
    atribut:
    • Material: weighing dish/Stainless Steel , Housing/PBT (polybutylene terephthalate) , Windshield/Glass/PBT (polybutylene terephthalate)
    • Interface: RS 232 9 pin/USB-C
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
  16. RADWAG Precision Balances WTC
    Mulai

    Rp17.999.900

    RADWAG Precision Balances WTC
    atribut:
    • Levelling System: Manual
    • Display: LCD (backlit)
    • Communication Interface: RS232, USB-A, USB-B, Wi-Fi (option)
    • Gross Weight (kg): 2
    • Net Weight (kg): 1.3
    • Power Supply (V AC): 100-240, 50 / 60 Hz and battery
  17. SARTORIUS Analytical Balance Internal Cal
    Mulai

    Rp84.999.900

    SARTORIUS Analytical Balance Internal Cal
    Deskripsi:
    Prod Code 224i-IS
    atribut:
    • Prod Code: 224i-IS
    • Analitical Balance: Internal Cal
    • Capacity (g): 220
Daftar Harga neraca analitik Terbaru October 2026
AND Compact Analytical BalanceRp24.999.900
OHAUS Neraca Presisi (Timbangan Presisi)Rp6.699.900
OHAUS Pioneer (PX) External CalibrationRp23.999.900
AND Analytical BalanceRp52.999.900
OSUKA Timbangan AnalitikRp7.599.900
OHAUS Analytical BalanceRp24.999.900
AS ONE Timbangan AnalitikRp35.999.900
JOAN LAB Analytical BalanceRp17.999.900
Mettler Toledo Analytical Balance ML Series (Timbangan Analitik)Rp46.999.900
KRISBOW Timbangan PresisiRp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)