Beli nepel solar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WAKASA Pipa Buang Solar & Nepel
    Mulai

    Rp209.900

    WAKASA Pipa Buang Solar & Nepel
    atribut:
    • Application For: MITSUBISHI FUSO FM 215
  2. WAKASA Pipa Buang Solar Dr Slowpipe
    Mulai

    Rp239.900

    WAKASA Pipa Buang Solar Dr Slowpipe
    atribut:
    • Application For: MITSUBISHI FUSO FM 517
  3. Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)
    Mulai

    Rp699.900

    Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)
    Deskripsi:
    Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.
    atribut:
    • Color: Cool Daylight
    • Correlated Color Temperature (CCT): 6500K
    • Battery Voltage (V): 3.2
    • IP Protection: IP 65
    • Panel Voltage (V): 4.5
  4. Wipro Nozzle Gun
    Mulai

    Rp279.900

  5. Non Brand Copper Tubing for Plumbing & HVAC
    Mulai

    Rp689.900

    Non Brand Copper Tubing for Plumbing & HVAC
    Deskripsi:
    Type K copper tubing contains higher amounts of copper and thicker walls than Types L and M to withstand higher pressures. This durable tubing is commonly used in commercial buildings, city water mains, and industrial construction. High-pressure applications for Type K copper pipe include potable water service and distribution, fire protection, solar, fuel/fuel oil, natural gas, LP gas, compressed air, HVAC, and vacuum. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
    atribut:
    • UNSPSC: 31231302
    • Application: General Purpose
    • Copper Tube Type: K
    • Material: Copper
    • Overall Length (ft): 3
    • Standards: ASTM B251
    • Temper: Hard
    • Wall Thickness (inch): 0.014
  6. COLDER Quick-Disconnect Tube Fittings
    Mulai

    Rp389.900

    COLDER Quick-Disconnect Tube Fittings
    Deskripsi:
    Acetal quick-disconnect tube fittings are suitable for air and potable water applications including commercial and residential irrigation systems. These fittings are made from acetal plastic, also called polyacetal and polyoxymethylene (POM), a general purpose thermoplastic that resists corrosive and sensitive media, plus withstands changes in temperature and humidity.
    atribut:
    • Application: Air; Non-Potable Water
Daftar Harga nepel solar Terbaru March 2026
WAKASA Pipa Buang Solar & NepelRp209.900
WAKASA Pipa Buang Solar Dr SlowpipeRp239.900
Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)Rp699.900
Wipro Nozzle GunRp279.900
Non Brand Copper Tubing for Plumbing & HVACRp689.900
COLDER Quick-Disconnect Tube FittingsRp389.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)