Non Brand Fitting Pneumatic 45 Degree Flare Tubing (Nepel Pneumatik)

Sebelum PPN:
Rp449.900 - Rp549.900
Spesifikasi
UNSPSC40142613
ApplicationPotable Water
Compatible Tube MaterialAluminium, Brass, Copper, Steel
Fitting MaterialBrass
Fitting Side A Connection TypeInverted Flare
Flare Angle45°
Maximum Operating Temperature (°F)250
Minimum Operating Temperature (°F)40
Specific Fitting ShapeStraight Swivel Connector
StandardsASA; ASME; SAE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard brass 45° flare tube fittings are compatible with nylon, polyethylene, and polyurethane tubing and suitable for use in air, water, and oil applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Cap Application Non-Potable Water Potable Water Fitting Connection Type Flared Fitting Tube Size Outer Diameter 1/2 in Hex Size 7/8 in Maximum Operating Pressure 750 psi Maximum Operating Temperature 250 Degrees F Overall Length 7/8 in Specific Fitting Shape Cap Fitting Thread Size 3/4-16 Fitting Material Brass Flare Angle 45 Degrees Standards NSF/ANSI 61 Annex G Compatible Tube Material Aluminum Brass Copper Steel Minimum Operating Temperature 65 Degrees F

Ulasan Produk

Tidak ada ulasan