Beli my2n di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Mini Power Relay MY2 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
- EWIG Socket Relay MY2/MY2Natribut:
- Size: 8pin
- OMRON General Purpose Relays, Standard type (MY2)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC / 110 VAC
- OMRON Mini Power Relay MY2atribut:
- Contact Material: Ag
- Maximum Permissible Voltage (V): 110% of rated voltage
- Number of Pins: 8
- Number of Poles: 2
- Fort General Purpose Relay (Relay Serbaguna)atribut:
- Contact: Single
- OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)atribut:
- Family Type: MYS
- Product Code: MYS 4202C
- Coil Voltage (V): 24
- Contact Material: Ag alloy + Au cladding
- Contact description: 4PDT
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 5
- Terminal: Plug-in, Solder
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- OMRON Miniature Power Relay MY-GS-R Series (Relai Daya)Deskripsi:- A lineup of models with latching levers added for easier circuit checking.- Reduces wiring work by 60% when combined with the PYF-PU Push-In Plus Socket (according to actual OMRON measurements).- Relays with AC and DC coils have different colors of operating indicators (LEDs).- Printing on the coil tape indicates the operating coil specification.- Mechanical operation indicators are a standard feature on all models.- UL, CSA, IEC (VDE certification), and CQC.atribut:
- Mounting Method: Plug-in Terminal
- Contact Material: Silver (Ag)
- OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)Deskripsi:Track Mounted Socket, 9 pins for General Purpose Relay MY2atribut:
- Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
- Number of pins (pins): 8
- With or Without Finger Protection: Nothing
- Withstand Voltage (V/minute): Between terminals: AC2000
- OMRON Mini Power Relay MY4 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- OMRON Shared Socket Square Socket PYF Surface Connection (Soket Relai)atribut:
- Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
- With or Without Finger Protection: None
- OMRON Control Relay MY2N-D2-GS DC24 BY OMZ (Relai Kontrol)atribut:
- Product Code: MY2 5526E
- Family Type: MYGS
- OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)Deskripsi:Track Mounted Socket, 15 pins for General Purpose Relay MY4
Daftar Harga my2n Terbaru October 2026
| OMRON Mini Power Relay MY2 (Relai Daya) | Rp83.900 |
| EWIG Socket Relay MY2/MY2N | Rp9.900 |
| OMRON General Purpose Relays, Standard type (MY2) | Rp58.900 |
| OMRON Mini Power Relay MY2 | Rp199.900 |
| OMRON Relay MY Series (Relai Daya) | Rp58.900 |
| Fort General Purpose Relay (Relay Serbaguna) | Rp27.900 |
| OMRON Mini Power Relay (Relai Daya) | Rp189.900 |
| OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna) | Rp64.900 |
| COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif) | Rp60.900 |
| OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol) | Rp199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/4jP106908163-1.jpg)

/P102127094-1.jpg)

/n2P102363830-5.jpg)
/dmP106660490-3.jpg)
/76P102415258-3.jpg)
/3nP102127131-2.jpg)
/agP108384376-1.jpg)
/i6P102363654-2.jpg)
/iaP102121658-2.jpg)
/igP101550664-15.jpg)
/bpP103102421-11.jpg)
/rfP109152987-1.jpg)
/P102127209-1.jpg)
/otP105938893-1.jpg)
/ldP105952769-1.jpg)
/h6P102363618-2.jpg)
/P102127216-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)