Beli mur baut plastik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Joplax Coupler Plastic Plug (Kopler)Deskripsi:Purpose : Water piping in drinking equipment, food equipment, filtration equipment.atribut:
- Type: Female thread
- Material: Body/polyacetal (POM), seal rubber/nitrile rubber (NBR)
- Weight (g): 5
- Male Screw Size: (Opponent side mounting) Rc (PT) 1/4
- Normal Working Pressure (MPa): 0.98
- Compatible Fluid: Water
- Operating Temperature Range (°C): 0 to 50
- TRUSCO Lobe Knob BoltDeskripsi:For machine tools, jigs and tools, office equipment, OA equipment, etc.atribut:
- Color: Black
- Finishing Material: (Knob) ABS Resin, (Male Thread) Steel / Trivalent Chromate
- Knob Height: 14
- Outside Diameter (mm): 35
- Screw Dimensions: M6 x 1.00
- Specifications: Male Screw Type
- Heat Resistance Temperature (°C): 70
- TRUSCO Lobe Knob BoltDeskripsi:This is a pentagonal type knob that is familiar to the hand.atribut:
- Color: Black
- Specification: Male Screw type
- Finishing Material: (Knob) ABS resin, (male thread) Steel / trivalent chromate
- Screw Length (mm): 30
- Heat Resistance Temperature (°C): 70
- TRUSCO Plastic Lobe Knobatribut:
- Heat Resistance Temperature (°C): 110
- SENSI Masker Duckbillatribut:
- Color: White
- Outer Layer: 20 G/M2 PP Spunbond
- Filter Layer: 20 G/M2 Meltblown, 95% BFE
- Inner Layer: ES Thermobonded Soft
- Eearloop: 3mm latex-free round elastic earloop
- Tie-on: Width: 12 mm, Length: 49 cm
- Marketing Authorization Number of KEMENKES RI: AKD 21603318015
- Nose Piece: Plastic and wire
- Shibata Sunny Hose (for low pressure)atribut:
- Material: Chemical fiber and flexible PVC
- Length (m): 30
- Inside Diameter (mm): 41
- Outside Diameter (mm): 43.5
- Working Pressure (MPa): 0.5
- Working Temperature: -10 to 60degrees
- Purpose of Use: Drainage work and temporary water sending/draining work in places with little height difference.
- PISCO ReducerDeskripsi:Usage:Connection between tube and couplingatribut:
- Shape: Reducer
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- Operating Temperature Range: 0 to 60°C (without freezing)
- Packing: Normal packaging
- Vacuum Pressure: -100kPa
- Kenmaster Mesin Press Plastikatribut:
- Voltage: 230V/50Hz
- SENSI Masker Medis Earloop 3 Ply Sekali PakaiDeskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- KONOE Knob Staratribut:
- Material: Knob:Nylon 66, Cap:Nylon 66
- Cap Color: Orange
- Outside Diameter (mm): 53.0
- Cap Diameter (mm): 24.8
- Knob Height (mm): 22.3
- Heat Resistant Temperature: 75degrees
- TRUSCO Lobe Knob NutDeskripsi:For machine tools, jigs and tools, office equipment, OA equipment, etc.atribut:
- Depth (mm): (Screw) 10.0
- Finishing Material: (Knob) ABS Resin, (Female Thread) Brass / RoHS Compliant Material Cadmium 75ppm or Less
- Knob Height: 18
- Outside Diameter (mm): 42
- Screw Dimensions: M8 x 1.25
- Specifications: Internal Thread Type
- Weight (g): 15.3
- Heat Resistance Temperature (°C): 70
- Osaka Spirit Nobstar Orange (Knop)Deskripsi:Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.atribut:
- Material: (Cap, body) 66 nylon
- Color: orange
- Applicable to: Hex nut 3 types
- Yoshinobu Hexagon Socket Head Cap Screw L White Full Thread (Baut L)Deskripsi:Baut Soket L dari Yoshinobu ini biasanya digunakan oleh semua industri yang memakai mesin dan memakai sambungan baut, dan di semua industri manufakturatribut:
- Color: White
- Drat Type: Full Drat
- Material: Steel
- Surface Treatment: Galvanized White
- Osaka Spirit Nobstar Black (Knop)Deskripsi:Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.atribut:
- Material: (Cap, body) 66 nylon
- Dimension A (mm): 6 +/- 0.25
- Applicable bolt diameter: M10
- Dimension S (mm): 21.8
- Dimension B (mm): 45
- Dimension H (mm): 17.2
- Dimension K (mm): 23.2
- Applicable to: Hex nut 3 types
- Color: black
- Weight (g): 13.35
- SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Deskripsi:Most popular type. For pipe fitting to same direction from female screw part.
Daftar Harga mur baut plastik Terbaru March 2026
| Joplax Coupler Plastic Plug (Kopler) | Rp24.900 |
| TRUSCO Lobe Knob Bolt | Rp22.900 |
| TRUSCO Lobe Knob Bolt | Rp28.900 |
| TRUSCO Plastic Lobe Knob | Rp30.900 |
| SENSI Masker Duckbill | Rp129.900 |
| Shibata Sunny Hose (for low pressure) | Rp1.499.900 |
| PISCO Reducer | Rp40.900 |
| Kenmaster Mesin Press Plastik | Rp379.900 |
| SENSI Masker Medis Earloop 3 Ply Sekali Pakai | Rp43.900 |
| KONOE Knob Star | Rp95.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102178331-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Duckbill/P101558929-1.jpg)
/P102002643-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%203%20Ply%20Sekali%20Pakai/hqP101571638-25.jpg)


/e9P102226513-5.jpg)

/P102046791-1.jpg)
/6jP102036235-4.jpg)
/exP102226537-4.jpg)
/P102046760-1.jpg)

%20Lurus/SMC%20Half%20Union%20Kq2H%2C%20Sealant%2C%20Metric%20Size%20(Fitting%20Pneumatic%20Kq2H)/0kP102078020-3.jpg)