Shibata Hose Sunny for Low Pressure (Selang Irigasi / Selang Air)

Sebelum PPN:
Rp1.499.900
Spesifikasi
MaterialChemical fiber and flexible PVC
Length (m)30
Inside Diameter (mm)41
Outside Diameter (mm)43.5
Working Pressure (MPa)0.5
Working Temperature-10 to 60degrees
Purpose of UseDrainage work and temporary water sending/draining work in places with little height difference.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ideal as a low pressure hose for drainage work and temporary drainage transferring work at locations with small differences in height, also suitable agricultural watering and for such spraying of liquid and spraying of liquid fertilizer and agri

Ulasan Produk

Tidak ada ulasan