Beli multimeter kyoritsu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- KYORITSU ELECTRICAL INSTRUMENTS Dual AC/DC clamp meterDeskripsi:*Shocks such as dropping or storage at high temperatures may cause malfunction and are not covered by the warranty. [Products with proofreading documents cannot be canceled after ordering] *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resolution: AC/DC 0.1A (min)
- Withstand Voltage (V) : AC6880/5 seconds
- FLUKE Industrial Combo Kit FLUKE-179/EDA2Deskripsi:True RMS capacitance, resistance, continuity, and frequency measurements for accurate measurement of distorted wave signals Large display for easy viewing of measurements Min/Max/Average modes for recording signal fluctuations Display hold function Automatic/manual range switching Recommended case: C25 with temperature measurement functionA versatile multimeteratribut:
- AC Current: 60.00mA,400.0mA,6.000A,10.00A
- AC Voltage: 600.0mV,6.000V,60.00V,600.0V,1000.0V
- Battery: 9V battery x 1
- Capacitance: 1000nF,10.00μF,100.0μF,9999μF
- DC Voltage: 600.0mV,6.000V,60.00V,600.0V,1000.0V
- DC Vurrent: 60.00mA,400.0mA,6.000A,10.00A
- Dimensions (mm): 185x90x43
- Display: [Count display] 6000
- Frequency: 99.99Hz,999.9Hz,9.999kHz,99.99kHz
- Included Accessories: TL75 test lead 80BK-A temperature measurement probe, 9V battery, industrial kit
- Operating Temperature (°C): -10~50
- Rating: DC60V
- Resistance: 600.0ohm,6.000kohm,60.00kohm,600.0kohm,6.000Mohm,50.00Mohm
- Storage Temperature (°C): -40~60
- Temperature Measurement Range (°C): -40~400
- Tip: 27 length
- Warranty Period: lifetime
- FLUKE Multimeter Digital True RMS (Multitester)atribut:
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 6000 counts
- Voltage (V): 1000 (DC); 1000 (AC)
- Width x Depth x Height: 90x43x185mm
- KYORITSU ELECTRICAL INSTRUMENTS Thermography cameraDeskripsi:The maximum and minimum temperatures are displayed simultaneously, and abnormal temperatures can be checked at a glance. The high frame rate (25Hz) allows for smooth, motion-resistant image display. Three image modes can be switched: visible light, thermal (heat distribution image), and fusion Built-in rechargeable lithium-ion battery with alarm function to notify abnormal temperature*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.atribut:
- Applicable Standard: IEC60529(IP54),EN61010-1,EN50130-4,EN55032,EN61000-3-3,IEC61000-3-2
- Communication Interface: USB
- Continuous Use Time: About 8 hours
- Display: 2.4 inch liquid crystal display
- F Value: F1.0
- Focal Length: [Minimum] 0.1m
- Focal Length (mm): 1.35
- Frame Rate: 25Hz
- Included Accessories: Charging cable (USB), instruction manual
- Internal Memory: 4GB (approximately 30,000 JPEG images (including measurement data))
- Mass (g): About 335
- Measuring Range (°C): Accuracy: -20 to 550 (±2%)
- Operating Temperature/Humidity Range: -10 to 50°C/relative humidity 80% or less (no condensation)
- Operation Environment: Altitude 2000m or less
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resolution: [NETD (temperature resolution)] <50mK (@25°C), F (aperture) = 1.0
- Storage Temperature/Humidity Range: -40 to 70°C/relative humidity 80% or less (no condensation)
- Suitable Battery: Lithium ion battery
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- TEKIRO Digital Multimeter Compact (Multitester)Deskripsi:Multimeter adalah asisten dasar untuk menguji & memecahkan berbagai masalah kelistrikan otomotif dan rumah tangga dengan aman dan akurat. TEKIRO Compact Digital Multimeter ini memenuhi kebutuhan Anda. Mengadopsi bahan yang tahan lama, cukup kuat untuk digunakan dalam waktu lama. Selain itu dapat digunakan untuk mengukur sisa kapasitas baterai isi ulang, sehingga dapat mengecek apakah baterai tersebut sudah terisi penuh.Ukuran yang kecil, mudah dibawa (saku)Toleransi Maximum 1.2 %Terdapat pilihan selector pengukuran battery(1.5 -12 volt)Hanya dapat mengukur Arus DCMaximum Resistansi 2 M ohmCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 50Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 60Relative Humidity: < 85%RHIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 203g (including battery)atribut:
- Display: 31/2 digit LCD with a max. reading of 1999
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Sampling Rate: About 2 to 3 times/sec
- Operating Environment Temperature (°C): 0 to 50
- Temperature (°C): 10 to 60
- Battery: 9Vbattery 6F22 or equivalent 1 piece
- IP Degree: IP20
- Relative Humidity (%RH): < 85
- Size (mm): 144x80x38
- FLUKE Digital Testeratribut:
- AC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
- AC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
- Battery: AA battery x 2
- Capacitance: 40.00nF, 400.0nF, 4.000μF, 40.00μF, 400.0μF, 2000μF
- Counting Display: 6000
- DC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
- DC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
- Dimensions (mm): 183x91x49.5
- Dust/Water Protection: IP40
- Operating Temperature (°C): 0 to 40
- Resistance: 400.0Ω, 4.000kΩ, 40.00kΩ, 400.0kΩ, 4.000MΩ, 40.00MΩ
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- TEKIRO Digital Multimeter (Multitester)Deskripsi:TEKIRO DIGITAL MULTIMETER adalah multimeter digital genggam dan dioperasikan dengan baterai dengan multi fungsi. Multimeter ini dirancang untuk memenuhi CAT III 300V, Pengoperasian yang nyaman memungkinkan Anda memilih rentang pengukuran yang tepat saat mengerjakan berbagai komponen. Sebagai alat ukur umum, Multimeter Digital banyak digunakan di rumah, sekolah, laboratorium, pabrik dan bidang sosial lainnya.Toleransi Maximum 1.2 %pengukuran frekwensi sampai 1KhzDapat mengukur Arus ACMaximum Resistansi 20 OhmSelector Buzzer DipisahPengukuran Tegangan AC yang lebih PresisiCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 40Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 50Relative Humidity: < 85%RHOperating Altitude: 0 to 2000 metersIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 214g (including battery)atribut:
- Display: 31/2 digit LCD with a max. reading of 1999
- Negative Polarity Indication: Negative sign “-\" shown on the display automatically
- Sampling Rate: About 2 to 3 times/sec
- Operating Environment Temperature (°C): 0 to 40
- Temperature (°C): 10 to 50
- Battery: Vbattery 6F22 or equivalent 1 piece
- IP Degree: IP20
- Operating Altitude (m): 0 to 2000
- Relative Humidity (%RH): < 85
- Size (mm): 144x80x38
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- Sanwa Instrument Multimeter Digital Standar (Multitester)atribut:
- Maximum Display: 4000 counts
Daftar Harga multimeter kyoritsu Terbaru October 2026
| KYORITSU Multimeter Digital (Multitester) | Rp1.199.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp2.399.900 |
| KYORITSU ELECTRICAL INSTRUMENTS Dual AC/DC clamp meter | Rp5.099.900 |
| KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor | Rp3.399.900 |
| FLUKE Industrial Combo Kit FLUKE-179/EDA2 | Rp14.999.900 |
| FLUKE Multimeter Digital True RMS (Multitester) | Rp9.999.900 |
| KYORITSU ELECTRICAL INSTRUMENTS Thermography camera | Rp10.999.900 |
| FLUKE Multimeter Digital | Rp3.799.900 |
| TEKIRO Digital Multimeter Compact (Multitester) | Rp289.900 |
| FLUKE Digital Tester | Rp3.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101002871-1.jpg)
/j9P103039693-5.jpg)



/P102853388-1.jpg)


/07P105678007-2.jpg)

/ivP102049679-5.jpg)

/60P101517216-4.jpg)
/nkP101550848-3.jpg)

/kbP103737731-3.jpg)
/rkP105677992-2.jpg)


/91P106560325-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)