KYORITSU ELECTRICAL INSTRUMENTS Thermography camera

Sebelum PPN:
Rp10.999.900 - Rp20.999.900
Spesifikasi
Applicable StandardIEC60529(IP54),EN61010-1,EN50130-4,EN55032,EN61000-3-3,IEC61000-3-2
Communication InterfaceUSB
Continuous Use TimeAbout 8 hours
Display2.4 inch liquid crystal display
F ValueF1.0
Focal Length[Minimum] 0.1m
Focal Length (mm)1.35
Frame Rate25Hz
Included AccessoriesCharging cable (USB), instruction manual
Internal Memory4GB (approximately 30,000 JPEG images (including measurement data))
Mass (g)About 335
Measuring Range (°C)Accuracy: -20 to 550 (±2%)
Operating Temperature/Humidity Range-10 to 50°C/relative humidity 80% or less (no condensation)
Operation EnvironmentAltitude 2000m or less
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution[NETD (temperature resolution)] <50mK (@25°C), F (aperture) = 1.0
Storage Temperature/Humidity Range-40 to 70°C/relative humidity 80% or less (no condensation)
Suitable BatteryLithium ion battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The maximum and minimum temperatures are displayed simultaneously, and abnormal temperatures can be checked at a glance. The high frame rate (25Hz) allows for smooth, motion-resistant image display.
Three image modes can be switched: visible light, thermal (heat distribution image), and fusion
Built-in rechargeable lithium-ion battery with alarm function to notify abnormal temperature
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan