Beli msa helmet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp299.900

    MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  2. MSA VGARD
    66%
    Mulai

    Rp60.900

    MSA VGARD
    Deskripsi:
    MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Type: On Cap
  3. MSA (Local) Helm Safety Fas-Trac without Chinstrap
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Helm Safety Fas-Trac without Chinstrap
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  4. MSA (Local) Helm Safety Fas-Trac with Chinstrap MSA
    Mulai

    Rp86.900

    MSA (Local) Helm Safety Fas-Trac with Chinstrap MSA
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  5. MSA (Local) Safety Helmet Fullbrim
    Mulai

    Rp149.900

    MSA (Local) Safety Helmet Fullbrim
    Deskripsi:
    Helm MSA Fullbrim lokal dengan fas-trac® merupakan helm proyek/kerja yang memenuhi standar:-REG IDM 000206153-SNI ISO 3873:2012Helm MSA bersertifikat SNI telah melewati uji coba penelitian sesuai standar kerja yang telah ditetapkan untuk keselamatan kerja. Helm termasuk inner fastrack, tidak ada tempat tali dagu.
  6. TRUSCO Pressed Steel Platform Truck Donkey Cart (Fixed Handle)
    Mulai

    Rp2.099.900

    TRUSCO Pressed Steel Platform Truck Donkey Cart (Fixed Handle)
    Deskripsi:
    62
    atribut:
    • Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
    • Assembly Estimate: 1 person 20 minutes
    • Specification: Assembly Required
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces (phi100, phi130 are Noise-Reducing Casters with Radial Bearing)
  7. Adela Sabuk Pengaman Big Hook
    Mulai

    Rp559.900

    Adela Sabuk Pengaman Big Hook
    Deskripsi:
    Keamanan dan kenyamanan adalah hal terpenting dalam melakukan pekerjaan. Peralatan dan pakaian yang Anda gunakan dapat menentukan keamanan dalam bekerja. Salah satunya adalah safety belt atau ikat pinggang pengaman. Safety belt sangat diperlukan untuk pekerjaan yang berkaitan dengan ketinggian. LINEMAN/SAFETY BELT/SABUK PENGAMAN BIG HOOK ADELA H37 ini merupakan safety belt yang mampu memberikan keamanan dan kenyamanan bekerja. Anda dapat bergerak bebas, mudah disesuaikan, mudah di pasang, dan nyaman digunakan.LINEMAN/SAFETY BELT/SABUK PENGAMAN BIG HOOK ADELA H37 ini memiliki fitur pengait yang besar dengan penguncian orientasi yang memastikan pegangan tali dipasang dengan sempurna dan mengunci dengan otomatis. Safety belt ini cocok digunakan untuk aplikasi yang berkaitan dengan ketinggiann, perlindungan, maupun penyelamatan. Sangat praktis, aman, nyaman, dan berkualitas.Content Set:1x gesper1x cincin "D"1x cincin tetragonal1x CE Mark Double-lock Safety Hook(H-3101, Φ53mm)1x bundel sabuk1x pegangan geser1x sabuk bantal
    atribut:
    • Belt Material: Nylon
    • Belt Width (mm): 45
  8. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp1.099.900

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Size: L
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  9. YAU YASUNLIPLAST Safety Helmet
    Mulai

    Rp209.900

    YAU YASUNLIPLAST Safety Helmet
    Deskripsi:
    Safety helmet atau Helm Safety yang biasanya digunakan untuk tugas lapangan atau pengerjaan proyek harus terbuat dari material yang berkualitas, untuk itu Safety Helmet Yasunli sudah memilki sertifikat standar SNI. Kualitas Safety Helmet teruji oil and gas, sehingga sangat aman digunakan diberbagai kondisi.
  10. MILWAUKEE Hard Hat
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

  11. MSA Hard Hat Sweat Band
    Mulai

    Rp119.900

    MSA Hard Hat Sweat Band
    Deskripsi:
    Crossover-style safety harnesses for positioning and climbing have two shoulder straps that cross in front of the chest, which requires the worker step into the harness.
    atribut:
    • UNSPSC: 46181701
  12. CIG Safety Helmet 6 point Victor (Helm Safety)
    54%
    Mulai

    Rp68.900

    CIG Safety Helmet 6 point Victor (Helm Safety)
    Deskripsi:
    - ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
    • Standards Approvals: CE EN 357
  13. UVEX Helm Safety Pheos B dengan Vent. Non Ratchet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    UVEX Helm Safety Pheos B dengan Vent. Non Ratchet
    Deskripsi:
    - Safety Helmet with slots for Uvex visors, earmuffs, lamps. - Conventional suspension harness for comfortable adjustable fit (Uvex Pheos B). - With long brim.
    atribut:
    • Standard: EN 397, -30>C,MM
  14. TONATA Body Harness Single Hook Lanyard
    Mulai

    Rp239.900

    TONATA Body Harness Single Hook Lanyard
    Deskripsi:
    Body Harness Double Hook Lanyard / Big Hook TonataBerikut perbedaan Kegunaan Pada single lanyard dengan Double Lanyard :- Single Lanyard: Lebih cocok untuk pekerjaan di mana pengguna tidak perlu sering berpindah posisi, atau ketika pekerja berada di satu tempat tetap untuk waktu yang lama, misalnya saat menggunakan lift gondola atau di platform kerja tetap.- Double Lanyard: Sangat efektif di lingkungan kerja yang kompleks, seperti area konstruksi bertingkat, scaffolding, dan tangga, di mana pekerja sering berpindah posisi dan memerlukan pengamanan yang terus menerus.Rekomendasi bobot yang dapat menggunakan maksimal sampai 140 KG
    atribut:
    • Color: Blue-Black
    • Material: Solid PE Fabric / Hook Besi
  15. GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Deskripsi:
    - Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabiner
    atribut:
    • Material: Polyester
    • Webbing Width (mm): 50
  16. ENZO Fast Track Safety Helmet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp31.900

  17. TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding Handle)
    Mulai

    Rp2.399.900

    TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding Handle)
    atribut:
    • Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
    • Handle Height (mm): 850
    • Specification: Assembled Product
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces (Noise-Reducing Caster with Radial Bearing)
Daftar Harga msa helmet Terbaru March 2026
MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)Rp299.900
MSA (Local) Lokal Helm Safety Staz-On with Chinstrap LokalRp62.900
MSA VGARDRp60.900
MSA (Local) Helm Safety Fas-Trac without ChinstrapRp109.900
MSA (Local) Helm Safety Fas-Trac with Chinstrap MSARp86.900
MSA (Local) Safety Helmet FullbrimRp149.900
MSA Hard Hat SuspensionRp49.900
TRUSCO Pressed Steel Platform Truck Donkey Cart (Fixed Handle)Rp2.099.900
Adela Sabuk Pengaman Big HookRp559.900
3M Protective Coverall Safety Work Wear 4570Rp1.099.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)