Beli motor parts di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nohken Small Level Sensor OL SwitchDeskripsi:Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.atribut:
- Clearance (mm): Float stem/1.4
- Nohken Cable Suspended Float SensorDeskripsi:The FQ-6 cable suspended float sensors are designed to provide the control signals for a differential pump control system. These top mounting sensors are suitable for use in a wide variety of open tanks or vessels. The control differential in the FQ-6 is adjustable from 270mm. The ABS covered float and the PVC cable make them ideal for most pump control applications A number of float units can be used together to give multiple level switch points in one flanged holder. Each float can be easily assembled on site and the switch operating points are adjusted by altering the length of the cable.atribut:
- Operating Temperature (°C): -10 to 50
- Maximum Pressure (kPa): 200
- Minimum S.G: 0.7
- Cable Length (m): 6 (max. 20m)
- Life Expectancy: 1x105 Operations
- Allowable Impact (m/s²): 100
- MADISON Vertical Mount Closed Tank Level Switchatribut:
- UNSPSC: 39121531
- Contact Form: SPST
- Maximum Voltage (V) : 240
- Mounting: Vertical Open Tank
- Nohken Small level sensorDeskripsi:With a wide variety of options, it is ideal for incorporating into small mass-produced equipment. Compact, low-cost, and a wide range of models/Compact, low-cost, and with a wide range of standard models available, it can detect the level of a variety of liquids. We carefully select highly reliable, safe, and high-precision reed switches that meet the quality and performance standards of the manufacturer, ensuring consistent performance and a long lifespan. Certified by Nippon Kaiji Kyokai (NK) (07A008) / Can be used in fuel tanks, lubricating oil tanks, liquid tanks, etc., except for use on decks, bridges, and cargo tanks (OLH series: horizontal mounting type). Not affected by tank pressure, temperature or liquid specific gravity: Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. Outstanding on-site adaptability: We stock a wide range of standard parts and accessories, and can quickly respond to requests for materials and specifications suited to various applications, with a wide range of special specifications to suit your needs.
- Showa Corp. Float SwitchDeskripsi:The OLV type Float Switches enables an electrical ON or OFF signal to be sent according to the fluid level inside the tank. This function can enable, through a relay; turning off the unit or machinery; switch on indicator lamps or set off buzzers to inform of the pump's fluid level situation.Possessing stoppers at both ends, the apparatus can be utilized in deep or shallow fluid levels.Ensure the Float Switches are connected to a relay. (Low capacitance)atribut:
- Closing Capacity: AC 30VA; DC 50W
- Closing Current (A): AC 0.33; DC 1.0
- Closing Voltage (V): AC 200; DC 200
- Contact Resistance (ohm): Under 0.1
- Withstanding Resistance: AC 1000V 1Min
- Appropriate Viscosity (mm²/s): Oils above 0.8 specific gravity, kinematic viscosity 2000
- Body Material: Plastic
- Insulation Resistance (MΩ): Over 100 (DC 500V Mega)
- Temperature Range (°C): -20 to +80
- Nohken Rotary Level SensorDeskripsi:Ideal for plastic streamlining equipment and grain processing machinery. It uses an ultra-small/ultra-compact motor and the main parts are designed from molded resin, making it small and lightweight. Easy torque adjustment: Simply remove the cover and change the spring position to achieve optimal torque adjustment. Built-in slip mechanism/The highly durable magnetic slip mechanism prevents the motor from being damaged even if excessive force is applied to the sensing blade. Easy inspection: The internal mechanism can be easily removed while the main body is still attached to the hopper, making maintenance and inspection easy.atribut:
- Cable: VV 5x0.5 mm (DIA10.2mm²x300mm)
- Mass (kg): About 1.6
- Name: Long type
- Paint Color: Munsell 10B 4.5/5
- Structure: IP40 equivalent (housing), IP45 equivalent (powder contact part)
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- Nohken Small level sensorDeskripsi:Ideal for embedding small mass-produced equipment.atribut:
- Clearance (mm): 1
- Clip Material: PVDF
- Dimensions (Outer Dia. x Height) (mm): 25x25
- Dimensions (mm): DIA25xH25
- Lead Wire: Heat-resistant PVC coating, UL1430, AWG22 (black)
- Lead Wire Length (mm): 300
- Mass (g): 19
- Material (Float): PVDF
- Material (Main Unit): PVDF
- Mounting Screw: G1/8
- Nut Material: PVDF
- Operating Temperature (°C): -10~40
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shock Resistance (m/s²): 100
- Specific Gravity Measuring Range: 0.9 or more
- Tensile Strength (N): 20
- Type of Terminal Fitting: Vertical
- Withstand Pressure (MPa): 1
- Riko Float Switch (Saklar Pelampung)atribut:
- Maximum switch Current: DC/AC0.5A
- Material: PP (polypropylene)
- Power Supply: AC100V 50/60Hz
- Parker Hydraulic Level Switchatribut:
- Part Number: JF302T
- Product Type: Float (STS Floater)
- Rated Contact Point Capacity: AC250V 10A
- Usable Control Range (m): 0.18-10
- Frequency (Hz): 50/60
- Usable Temperature Range (°C): 0-120
- Fluid Use: Liquids
- Onda BC Wall Faucet (Kran Tembok)atribut:
- Material: Chrome
- Noken Quick Float Type Level Sensor for Liquid FQ TypeDeskripsi:The float is designed to have a large buoyancy, so it is not affected by floating substances in the liquid or the viscosity of the measured liquid.The detection signal is not affected by chattering caused by waves or flow because the float does not output unless the upper and lower limits are reversed.The control width can be set arbitrarily. It can be easily done without using screws, bolts, etcatribut:
- Contact Capacity: (AC)50VA (DC)50W
- Material: (Float) ABS, PP, (Cable) Soft PVC coating, (Weight) PVC, (Rope) PE, (Clip / Flange) PVC, (Terminal box) ABS
- Operating Angle: (When ON at the upper limit) 35 degrees to 70 degrees, (When OFF at the lower limit) -30 degrees to -70 degrees *When the free cable length is 150 mm
- Working Current (A): 0.5
- Shock Resistance (m/s2): 100
- Contact (mV/μA): 10/10
- Applicable Voltage (V): 300
- Buoyancy (N) (mm): About 1.27
- Cable Length (m): 6
- Drip-proof Structure: IP45
- Flange: JIS 10K 100A or equivalent (4 mounting holes)
- Measurable Fluid: liquid
- Operating Temperature (°C): ‐10 to 50
- Outer Diameter x Length L (mm): 70x107 (float)
- Suitable Wire Diameter: G3 / 4 equivalent
- Type: 4-point type
- Withstand Pressure (kPa): 200
- Onda Water Level Control Switch (Radar Air)Deskripsi:Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.atribut:
- Material: Plastic ABS
- KRISBOW Bracket TV Dindingatribut:
- Compatible Screen Size (inch): 43-90
- Dimensions (mm): 42x50.9x63.2
- Leveling (°): 3 to -3
- Maximum Load Capacity (kg): 60
- Swivel Range (°): (flexible ke kiri dan kanan) +60 hingga -60
- Tilt Range (°): (dapat dimiringkan) +3 hingga -12
- SIEMENS Switch Industrial Ethernet Unmanaged - SCALANCE (Saklar)Deskripsi:SCALANCE XB004-1 unmanaged Industrial Ethernet Switch for 10/100 Mbit/s; for setting up small star and line topologies; LED diagnostics, IP20, 24 V AC/DC power supply, with 4x 10/100 Mbit/s twisted pair ports with RJ45 sockets; 1 x 100 Mbit/s multimode glass FOC port with SC socket; Manual available as a download
- SJE-RHOMBUS Sump & Sewage Float & Diaphragm SwitchDeskripsi:These tether float switches are activated by a float that is attached to the pump by a flexible tether that can be adjusted so the pump starts and stops automatically at preset levels. They require more space to operate compared to vertical float switches since the flexible tether moves in an arc as the water level rises and falls in the sump basin.atribut:
- UNSPSC: 39121531
- Switch Actuation: Tether Float
Daftar Harga motor parts Terbaru October 2026
| Nohken Small Level Sensor OL Switch | Rp409.900 |
| Nohken Cable Suspended Float Sensor | Rp5.999.900 |
| MADISON Vertical Mount Closed Tank Level Switch | Rp429.900 |
| Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch) | Rp85.900 |
| Nohken Small level sensor | Rp399.900 |
| York Pump Float Switch Spare Part Pompa Air | Rp109.900 |
| Showa Corp. Float Switch | Rp459.900 |
| Nohken Rotary Level Sensor | Rp7.399.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
| AS ONE Float Switch Long Type | Rp2.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/c5P103846437-1.jpg)








/f0P103481540-1.jpg)

/evP103081535-2.jpg)

/axP106800393-1.jpg)

/8uP105196318-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)