Nohken Rotary Level Sensor

Sebelum PPN:
Rp7.399.900
Spesifikasi
CableVV 5x0.5 mm (DIA10.2mm²x300mm)
Mass (kg)About 1.6
NameLong type
Paint ColorMunsell 10B 4.5/5
StructureIP40 equivalent (housing), IP45 equivalent (powder contact part)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for plastic streamlining equipment and grain processing machinery.
It uses an ultra-small/ultra-compact motor and the main parts are designed from molded resin, making it small and lightweight.
Easy torque adjustment: Simply remove the cover and change the spring position to achieve optimal torque adjustment.
Built-in slip mechanism/The highly durable magnetic slip mechanism prevents the motor from being damaged even if excessive force is applied to the sensing blade.
Easy inspection: The internal mechanism can be easily removed while the main body is still attached to the hopper, making maintenance and inspection easy.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait