Beli motor dinamo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- GRIP ON TOOLS Semi Auto Tire Changeratribut:
- Motor Power (kW): 0.75/0.55/1.1
- Power Supply (V): 220/400/110
- Max. Wheel Diameter (inch): 38 (980mm)
- Max. Wheel Width (inch): 13 (330mm)
- Outside Clamping (inch): 10-18
- Inside Clamping (inch): 12-20
- Air Supply (bar): 8
- Bead Breaker Force (kgs): 2500
- Noise Level (dB): <70
- Package Size (mm): 960x760x880
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Mitsubishi Three-Phase Motoratribut:
- Number of Poles: 4P
- Mounting: Fully enclosed outer fan with indoor legs
- Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Orientalmotor Brushless DC Motor BLE46AA Series AC TypeDeskripsi:Accessories: Motor, circuit, external speed setting device (with signal line), instruction manualatribut:
- Rated Output Power (W): 60
- Rated Torque Motor Shaft (N m): 0.2
- Starting Torque Motor Shaft (N m): 0.4
- Rated Rotation Speed Motor Shaft (rpm): 3000
- MARATHON MOTORS 3-Phase IEC Metric General Purpose AC MotorDeskripsi:IEC 63 frame three-phase IEC metric general purpose AC motors have an 11mm diameter, 23mm length shaft whose center is 63mm above the base mounting surface. They are commonly used in countries outside the U.S. to power compressors, conveyors, fans, and pumps that require International Electrotechnical Commission (IEC) electrical standards.atribut:
- Duty cycle: Continuous
- Ins. Class: F
- Maximum Ambient Temperature (°C): 40
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Position: Horizontal
- Motor Service Factor: 1.15
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- No. of Speeds: 1
- Phase: Three
- Usable @ 200V: No
- Usable @ 208V: No
- ADK Electric Motor (Cast Iron) Flange Mounted B5 3Phase 1500RPMatribut:
- Number of Pole: 4
- Voltage (V): 220/380 or 380/660
- Phase: 3.0
- Working Speed (rpm): 1500.0
- Frequency (Hz): 50.0
- Material: Cast Iron Casing
- Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- Marelli Motori Electric Motor B5Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
Daftar Harga motor dinamo Terbaru January 2026
| LAKONI PRO Staple Gun Tracker | Rp79.900 |
| Tyrone Elektro Motor 1 Fasa (Dinamo Motor) | Rp1.499.900 |
| HITACHI Motors (Dinamo motor/Elektric Motor) | Rp2.099.900 |
| Marelli Motori Electric Motor B3 3 Phase | Rp1.599.900 |
| Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor) | Rp929.900 |
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp319.900 |
| Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM) | Rp429.900 |
| GRIP ON TOOLS Semi Auto Tire Changer | Rp15.999.900 |
| Tyrone Elektro Motor 3 Fasa (Dinamo Motor) | Rp709.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P102046845-1.jpg)
/3eP103773122-5.jpg)

%201500rpm(4Pole%20(Dinamo%20Motor)/P102120170-1.jpg)
/ftP104661569-1.jpg)
/P102120101-1.jpg)
%204P%20(1500%20RPM)/j9P105378693-1.jpg)

/P102046852-1.jpg)

%201000rpm(6Pole)%20(Dinamo%20Motor)/P102120125-1.jpg)




%20Flange%20Mounted%20B5%203Phase%201500RPM/olP105393885-1.jpg)
%202Pole%20(Dinamo%20Motor)/P102120132-1.jpg)