Beli monotaro english di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Engraving Set English Letters
    Mulai

    Rp359.900

    monotaro Engraving Set English Letters
    Deskripsi:
    Stamping on metal plates such as iron, copper and aluminum
    atribut:
    • Character Type: English letters
    • Hardness HRC: 58-62
    • Set Contents: AZ, & (27 pcs)
    • Surface Treatment: Sand blast processing
    • Material: CR-V
  2. monotaro Dual Head Tire Chuck Combined Use Type (Alat Pengisi Angin Ban)
    Mulai

    Rp129.900

    monotaro Dual Head Tire Chuck Combined Use Type (Alat Pengisi Angin Ban)
    Deskripsi:
    Automobile (US-style valve) / Bicycle (English-style valve)
    atribut:
    • Type: T type / closed
    • Connection Diameter: Coupler PM20 type
    • Applicable Fluid: air
    • Material: Brass
    • Surface Treatment: Chrome-plated
    • Overall Length (mm): 120
    • Maximum Operating Pressure (MPa): 0.7
  3. monotaro Static Electricity Elimination Sheet (Multilingual Notation Type) (Sticker Keselamatan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp98.900

    monotaro Static Electricity Elimination Sheet (Multilingual Notation Type) (Sticker Keselamatan)
    Deskripsi:
    You can reduce static electricity by touching before touching metal. Because it is written in multiple languages, even foreign nationals can understand it. Four language specification (Japanese, English, Chinese, Korean). Three language specification (Japanese, English, Chinese)Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Sheet Size (mm): 50 x 45
    • Specification: Three languages
    • Color: black
    • Material: Anti-static PVC + adhesive layer Acrylic
    • Type: Double-sided tape sticking
    • Thickness (mm): 1.5
    • Mass (g/pack): 5
  4. monotaro Code Reader (Pembaca Kode Otomotif)
    Mulai

    Rp2.199.900

    monotaro Code Reader (Pembaca Kode Otomotif)
    Deskripsi:
    For DC12V car onlyDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Dedicated drawstring bag
    • Compatible: Domestic manufacturers produced since 2002 / OBD American car / EOBD European car (however, there are some vehicles cannot be used)
    • Cord Length (mm): 550
    • Package Weight (g): 282
    • Rated Operational Voltage (V): DC12
    • Language Display: English
    • Dimensions (mm): 70x110x16
    • Operating Temperature (°C): 0-50
  5. monotaro Straight Tire Chuck 3 Way (Alat Pengisi Angin Ban)
    Mulai

    Rp299.900

    monotaro Straight Tire Chuck 3 Way (Alat Pengisi Angin Ban)
    atribut:
    • Overall Length (mm): 132
    • Surface Processing: Plating process
    • Maximum Working Pressure (MPa): 1
    • Connection Method: Coupler (PM 20)
    • Material (Tips): (Main body) Zinc alloy, (Coupler/pipe) Steel
  6. monotaro Flat Touch Cover For Desktop
    Mulai

    Rp119.900

    monotaro Flat Touch Cover For Desktop
    Deskripsi:
    Desktop keyboard cover
    atribut:
    • Material: Japan adipate thermoplastic polyurethane elastomer
    • Characteristic: Waterproof, antistatic, silencing effect, high transparency, abrasion resistance, stretchability, use comfortable dry feeling due to the special surface processing
    • Accessories: Double-sided tape x 1 set (9 pieces)
    • Kind: For desktop
    • Thickness (mm): 0.1
    • Dimensions (width x height) (mm): 520x250
  7. monotaro Sola Touch Cover For Notebook Pc
    Mulai

    Rp92.900

    monotaro Sola Touch Cover For Notebook Pc
    Deskripsi:
    Keyboard Cover for Notebook PC
    atribut:
    • Material: Japan adipate thermoplastic polyurethane elastomer
    • Accessories: Double-sided tape x 1 set (9 pieces)
    • Kind: For Notebook PC
    • Thickness (mm): 0.1
    • Characteristic: Waterproof, antistatic, silencing effect, high transparency, abrasion resistance, stretchability, use comfortable dry feeling due to the special surface processing
  8. monotaro Bicycle foot Air Pump Double Cylinder Type (Pompa Angin Injak)
    Mulai

    Rp279.900

    monotaro Bicycle foot Air Pump Double Cylinder Type (Pompa Angin Injak)
    atribut:
    • Accessories: English type adapter for bicycles, adapter for small leisure (fine), adapter (thick) for small leisure, needle adapter for ball
    • The maximum pressure (kPa): 700
    • Hose Length (mm): About 550
    • Compatible: Bicycle: US formula + English expressions (English expressions adapter compatible), leisure: three types according to the application
    • Applicable Tire Valve: English-style adapter included, American style
    • Body Material: steel
    • Cylinder: double
    • Dimensions (Width W x Depth D x Height H) (mm): 148x290x80 (when using: 243)
    • Fit the tire valve: British formula, rice formula
  9. monotaro Flat File Set (Map File)
    Rating:
    94% of 100
    (7)
    Mulai

    Rp139.900

    monotaro Flat File Set (Map File)
    Deskripsi:
    About 150 sheets can be stored if it is copy paper. deal for organizing documents. -color cardboard 360 g / m is a solid flat file
    atribut:
    • Hole Intervals (mm): 80
    • Material: Color board (recycled paper)
    • Material (Binding Tool): R-PS(100%)
    • Number of Holes: 2
    • Size: A4 vertical
    • Storage Number of Sheets: about 150 sheets
  10. Panasonic Cordless Phone (Telephone)
    Mulai

    Rp479.900

    Panasonic Cordless Phone (Telephone)
    Deskripsi:
    DECT Cordless Telephone - User-friendly illuminated display/amber backlit LCD - 50 Name and Number Phonebook - Caller ID with 50-Name & Number Caller ID Memory - Wall Mountable Compact Base Unit - 10 Redial Memory - Handset Locator - 15 hours talk time/170 hours standby time - 9 Language available on LCD (English, German, Spanish, French, Italian, Dutch, Greek, Turkish, Portuguese)
  11. PROTO 3/8inch Drive Dial Torque Wrench
    Mulai

    Rp7.999.900

    PROTO 3/8inch Drive Dial Torque Wrench
    atribut:
    • Drive Size (inch): 3/8
    • Increments (inch-lbs): 5
    • Overall Length (inch): 10
    • Weight (lbs): 1.3
    • Finish: Full Polish
    • Overall Length (mm): 254
    • Specification ASME: ASME B107.14M
    • Specification ISO: ISO 6789
    • Specification_JIS: JIS B4650
    • Torque Range (Kgf.cm): 56 to 280
    • Torque Range (lbs-inch): 50 to 250
Daftar Harga monotaro english Terbaru October 2026
monotaro Engraving Set English LettersRp359.900
monotaro Dual Head Tire Chuck Combined Use Type (Alat Pengisi Angin Ban)Rp129.900
monotaro Static Electricity Elimination Sheet (Multilingual Notation Type) (Sticker Keselamatan)Rp98.900
monotaro Code Reader (Pembaca Kode Otomotif)Rp2.199.900
monotaro Straight Tire Chuck 3 Way (Alat Pengisi Angin Ban)Rp299.900
monotaro Flat Touch Cover For DesktopRp119.900
monotaro Sola Touch Cover For Notebook PcRp92.900
monotaro Bicycle foot Air Pump Double Cylinder Type (Pompa Angin Injak)Rp279.900
monotaro Flat File Set (Map File)Rp139.900
Panasonic Cordless Phone (Telephone)Rp479.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)