monotaro Flat Touch Cover For Desktop

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp119.900
Spesifikasi
MaterialJapan adipate thermoplastic polyurethane elastomer
CharacteristicWaterproof, antistatic, silencing effect, high transparency, abrasion resistance, stretchability, use comfortable dry feeling due to the special surface processing
AccessoriesDouble-sided tape x 1 set (9 pieces)
KindFor desktop
Thickness (mm)0.1
Dimensions (width x height) (mm)520x250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Desktop keyboard cover
Warning
Please do not use it for purposes other than its intended use. . Please do not use solvents such as benzene or thinner During cleaning. . In the model there is a touch pad and a pointing stick (such as a track point), by attaching this product, there are times when the reaction of the function is dull. . There is no adhesion to the keyboard cover itself. Fixed to the keyboard with double-sided tape attached, is of the type that if you use.
Feature
Easy to see a high transparency, use a pleasant rustling of the key touch special processing finish Excellent soft stretch of ultra-thin 0.1mm adoption of "high transparency, waterproof, antistatic, silencing effect, abrasion resistance" made in Japan material To cut to fit the keyboard size "free cut type" Remote control, calculator, such as, variously available Full are made of one of the cover of the flat, it can be used regardless of the JIS and English keyboard Reduce the crackling sound emanating from your keyboard For charged hesitation material property, reduce the dust adheres to the surface of the keyboard cover Fixed type with double-sided tape

Ulasan Produk

Tidak ada ulasan