monotaro Static Electricity Elimination Sheet (Multilingual Notation Type) (Sticker Keselamatan)

Rating:
100% of 100
(2)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp98.900
Spesifikasi
Sheet Size (mm)50 x 45
SpecificationThree languages
Colorblack
MaterialAnti-static PVC + adhesive layer Acrylic
TypeDouble-sided tape sticking
Thickness (mm)1.5
Mass (g/pack)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can reduce static electricity by touching before touching metal. Because it is written in multiple languages, even foreign nationals can understand it. Four language specification (Japanese, English, Chinese, Korean). Three language specification (Japanese, English, Chinese)
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please paste this product so that it adheres equally to the flat surface avoiding unevenness. * Removing, please remove it slowly because there is a possibility of surface processing of the installation part and breakage of the main body. * Because ther

Ulasan Produk