netAlly LinkSprinter Pocket Network Tester

Sebelum PPN:
Rp21.999.900
Spesifikasi
Dimensions (cm)11.07x4.06x3.25
Dimensions (inch)4.36x1.6x1.28
Cable Length Measurement (m)1 to 200 (3ft to 656ft)
Operating Temperature (°C)0 to 50
Operating Temperature (°F)32 to 122
Relative Humidity (%)5 to 90 Non-condensing
Altitude Operating Size (m)4000 (13123 ft)
Shock and VibrationRandom 2g, 5-500Hz (class 2), 1m drop
Storage Size (m)12000 (39370 ft)
Storage Temperature (°C)-20 to 60
Storage Temperature (°F)-4 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Safety : CAN/CSA-C22.2 No. 61010-1-12, UL Std. No. 61010-1 (3rd Edition), IEC61010-1:2010, Pollution degree 2.
- EMC : EN 61326-1:2006.
- Certifications and Compliance : Conforms to relevant European Union directives.

Conforms to relevant Australian standards Listed by the Canadian Standards Association.
Conforms to relevant FCC standards.
- Specification Compliance : IEEE 802.11b/g.
- Frequency Channels : 802.11 Channels 1 thru 11 (Default is 11).
- Operating Frequency : 2.412 ~ 2.484 GHz, ISM Band.
- Regulatory Domain : EN 301 489-1/17.
- Browser : Internet Explorer 9.0, Firefox 3.6, Chrome 5.0, Safari 5.1 (minimum revision).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait