Beli mobil crane di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER TOOL Multi Engine Crane (Derek Otomotif)Deskripsi:Multi Cranes.Optimal For Lifting And Moving Work At The Workshop Without Crane Equipment Or At The Unreachable High Place.Applications.Maintanance Work For Vehicles, Farm Working Machine Tools, Conveyer Lines, Etc.Loading Or Unloading Of Goods To Or From The Vehicles.The Arm Length Is Adjustable At Theree Steps.Movemet Of The Cranes Can Easily Be Made On Wheels.The Arm Can Be Hydraulically Controlled With Ease.Lifting And Lowering Of The Load Can Made By The Manual Winch.The Arm And Leg Are Can Be Folded To Be Used Anytime And Anywhere.atribut:
- Length (mm): 2.065
- Height (mm): 2.345
- Width (mm): 1.181
- Kennedy Engine Crane Folding Mobile (Derek Otomotif)Deskripsi:Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)atribut:
- Maximum Lifting Height at Maximum Jib Extension: 2004mm
- Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
- Product Number: FMC001
- Weight Each: 91kg
- Maximum Lifting Height at Maximum Jib Extension (mm): 2004
- Maximum Load Capacity (kg): 1000
- Maximum Width of Frame (mm): 1000
- Overall Clearance Height (mm): 1555
- Part Number: KEN9413670K
- Weight Each (Kg): 91
- KRISBOW Hydraulic Engine Crane (Derek Otomotif)atribut:
- Capacity (t/kg): 2/2000
- Boom working range (cm): 105-159
- Lifting range (cm): 0-230
- Dimension (LxWxH) (mm): 1620x975x1500
- Gross Weight (kg): 30
- monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)Deskripsi:HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Blackatribut:
- Material: Carbon Steel Grade 8.8
- Finishing: Black
- WESTWARD Hydraulic Engine Crane (Derek Otomotif)atribut:
- Product Type: Hydraulic Engine Crane
- UNSPSC: 24101630
- SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)Deskripsi:-Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
- TIGON Lift Machine (Pengangkat Manual)atribut:
- Voltage (V): 220
- Standard: ISO9001:2015
- Dimensions (cm): 190x217x62
- Motor Power (kW): 3.0
- Lifting Height (m): 1-25
- Adjustable Boom Length (mm): 1200-1700
- Degree Rotation (°): 360
- Lifting Load (kg): 300
- Lifting Speed (m/minute): 12-24
- ALDO Electric Mini Crane (Crane Katrol Elektrik)atribut:
- Input Power (W): 1800
- Kiswire Wire Rope Stainless (Tali Kawat Sling)atribut:
- SNI License: Yes
- SNI Number: SNI 0076:2008 No. 171UJ920
- Melzer Jiangsu Engine Crane (Derek Otomotif)atribut:
- Lifting Range (mm): 25-2435
- Length (mm): 1740
- Width (mm): 1040
- Height (mm): 1580
- Capacity (t): 2
- Morlift Engine Crane (Derek Otomotif)atribut:
- Capacity (t): 2
- SUPER TOOL Super Mobile Jib Crane (Katrol Troli)Deskripsi:Comes with casters and can be moved freely. The outrigger legs stick out in all four directions and firmly secure the base, allowing for stable work. The center joint of the arm can bend 180 degrees to the left and right.atribut:
- Rated Load (t): 0.2
- Lifting Head (m): 3
- Overall Height (m): 3.3
- Arm Length (mm): 1968
- Hoist Mounting Hole Diameter A (mm): 60
- HONEYWELL Barcode Scanner Wireless (Tembakan Harga)atribut:
- Wireless Range (m): 100
- LED (nm): 650
- Support 2D Code: QR, PDF417, Data Matrix
- Scan Mode: Single Line Scan
- Tenka Engine Crane (Derek Otomotif)atribut:
- Capacity (t): 2
- POWERTEC Eye Hook (Kait Crane / Pengait Kargo)Deskripsi:Pada sistem pengangkatan beban ke atas terdapat alat yang digunakan untuk mengaitkan maupun menarik beban. Pengait ini selain berfungsi menarik dan mengaitkan beban, juga berfungsi sebagai pengaman saat beban dipindahkan.Eye hoist hook with latch merupakan komponen dari satu kesatuan alat lifting yang biasa digunakan untuk mengaitkan dan memindahkan beban ke atas. Jenis hook ini juga biasa disebut sebagai container hook.Container hook dapat mengaitkan sekaligus memberikan keamanan yang tinggi terhadap beban yang diangkat. Pengaman pada container hook terdapat pada komponen latch yang menjadi penghalang keluar-masuknya beban ke dalam container hook.Container hook merk Powertec terbuat dari material besi paduan yang kuat. Material ini juga tidak mudah berkarat dan rusak jika digunakan dalam waktu yang lama. Powertec juga memastikan container diproduksi dengan ketebalan dan kekuatan tinggi. Latch pada container hook terbuat dari material aluminium berkualitas yang dapat secara otomatis menutup hook jika tidak ada tarikan untuk membuka.
Daftar Harga mobil crane Terbaru October 2026
| SUPER TOOL Multi Engine Crane (Derek Otomotif) | Rp84.999.900 |
| Kennedy Engine Crane Folding Mobile (Derek Otomotif) | Rp44.999.900 |
| JTC Engine Crane Foldable (Derek Otomotif) | Rp15.999.900 |
| KRISBOW Hydraulic Engine Crane (Derek Otomotif) | Rp3.999.900 |
| JTC Engine Crane (Derek Otomotif) | Rp18.999.900 |
| monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal) | Rp6.900 |
| WESTWARD Hydraulic Engine Crane (Derek Otomotif) | Rp17.999.900 |
| SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif) | Rp26.999.900 |
| TIGON Lift Machine (Pengangkat Manual) | Rp5.699.900 |
| ALDO Electric Mini Crane (Crane Katrol Elektrik) | Rp13.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/p0P106767900-1.jpg)
/10P102145036-4.jpg)
/euP111186534-1.jpg)
/2qP104572098-2.jpg)
/3gP101533124-2.jpg)
/f5P108160545-3.jpg)
/9oP107739348-1.jpg)
/P102635490-3.jpg)
/bgP110346412-1.jpg)
/9oP107081348-1.jpg)
/9jP107970343-2.jpg)
/ewP109075536-1.jpg)
/1sP103763064-1.jpg)
/7yP103459286-2.jpg)
/fgP104627556-1.jpg)
/rnP109146995-1.jpg)
/P101002284-1.jpg)
/psP107559928-3.jpg)
/raP106743982-1.jpg)
/44P108183148-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)