Beli mitutoyo micrometer set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Micrometer Standard Set for Outside Micrometeratribut:
- Minimum Display (mm): 0.01
- Set Content: 25mm x 12, including 25mm x 11 with 25 to 275mm reference bars
- Mass (kg): 16.8
- Measurement Surface Shape: Standard plane (with cemented carbide tip)
- Mitutoyo Part Number: OMST1-300B
- Constant Pressure Device: Ratchet stop
- Measuring Range (mm) : 0-300
- TRUSCO Number: 423-3590
- Mitutoyo Analog Outside Micrometer with Anvil Extension CollarsDeskripsi:The Mitutoyo large-span ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces by controlling the amount of spindle force. A ratchet-stop mechanism helps provide uniform pressure on a workpiece for precise, repeatable measurements.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Accuracy (µm): ±6
- Flatness (µm): 1.3
- Measuring Faces: Carbide tipped
- Ratchet/Thimble: Ratchet Stop
- SPC Output: No
- Technology: Mechanical
- Mitutoyo Coolant Proof Micrometeratribut:
- Quantization Error: Not including +/- 1 count
- Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
- Degree of Protection: IP65 (IEC60529)
- Output Function: With measurement data output function
- Constant Pressure Device: Ratchet thimble
- Measuring Force (N): 7 to 12 (when using ratchet ratchet)
- Battery Life: About 2.4 years in normal use
- Flatness (µm): 0.3
- Instrument Error (µm): +/- 1
- Minimum display amount (mm): 0.001
- Parallelism (µm): 1
- Position Detection Method: Electromagnetic induction type rotary encoder
- Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof FunctionDeskripsi:With automatic temperature compensation (10 to 30 ° C).It is the first handheld refractometer with a waterproof function (IP65).It is a Good Design Award winning product.Food uses: fruit juices, soft drinks, carbonated drinks, canned syrups, soups, etc. Industrial applications: Water-soluble cutting oils, water-based cleaning solutions, various water-soluble liquids, etc.atribut:
- Protection Grade: IP65
- Minimum scale (Brix%): 0.2
- Temperature Compensation Range (°C): 10-30
- Depth (mm): 34
- Height (mm): 204
- Measurement Accuracy Brix (%): ±0.2
- Measurement Range Brix (%): 0 to 33
- Width (mm): 32
- Mitutoyo Interchangeable Anivils type Outside Micrometeratribut:
- Minimum Display (mm): 0.01
- Measurement Surface Shape: Standard type (only the spindle surface has a cemented carbide tip)
- Constant Pressure Device: ratchet stop
- Micrometer Head Stroke (mm): 25
- Mitutoyo Outside Micrometer SetDeskripsi:Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1" or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.atribut:
- UNSPSC: 41111601
- Anvil Material: Carbide Tipped
- Anvil Shape: Flat
- Brand: MITUTOYO
- Dimension Type: Inch
- Long Form Calibration Certificate: No
- Mitutoyo Micrometer Hitungan MekanikDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Mitutoyo OD Micrometer SetDeskripsi:The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.atribut:
- Measuring Force (N): 5-10
- Measuring Faces: Carbide tipped
- SPC Output: No
- Technology: Mechanical
- KRISBOW Mesin Las Inverter DCDeskripsi:Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.atribut:
- Duty Cycle (%): 60
- Efficiency (%): 80
- Insulation class: F
- Mitutoyo Outside Micrometer with Interchangeable Anvilatribut:
- Scale Interval (mm): 0.01
- Type: Replacement anvil type outside
- Dimension C (mm): phi 18
- Flatness (µm): 0.6
- Instrument Error (µm): +/- (4 + maximum measurement length/75) (rounded up)
- Micrometer Head Stroke (mm): twenty five
- Minimum Display/Scale Interval (mm): 0.01
- Number of Replacement Anvils (Books): 6
- Reference Rod (Book): 3
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Outside Micrometeratribut:
- Minimum Display (mm): 0.01
- Constant Pressure Device: ratchet stop
- Measurement Surface Shape: Standard flat surface (with cemented carbide tip)
- Mitutoyo Outside Micrometer with Interchangeable Anvilatribut:
- Graduation (mm): 0.01
- Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
- Range (mm): 0-150
- WESTWARD Mechanical Outside Micrometer SetDeskripsi:Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1” or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.atribut:
- Operation Type: Mechanical
- Case Included: Yes
- Case Type: Plastic Case
- UNSPSC: 41111601
- Atago Handheld RefractometerDeskripsi:The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
Daftar Harga mitutoyo micrometer set Terbaru March 2026
| Mitutoyo Micrometer Standard Set for Outside Micrometer | Rp50.999.900 |
| Mitutoyo Analog Outside Micrometer with Anvil Extension Collars | Rp37.999.900 |
| Mitutoyo Coolant Proof Micrometer | Rp2.899.900 |
| Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof Function | Rp3.399.900 |
| Mitutoyo Interchangeable Anivils type Outside Micrometer | Rp15.999.900 |
| Mitutoyo Magnetic Stand | Rp1.099.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
| Mitutoyo Standard Outside Micrometer | Rp1.099.900 |
| Mitutoyo Outside Micrometer Set | Rp3.499.900 |
| Mitutoyo Micrometer Hitungan Mekanik | Rp1.799.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































%20Dapat%20Diganti/Mitutoyo%20Interchangeable%20Anivils%20type%20Outside%20Micrometer/d6P106570474-1.jpg)






%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20Mesin%20Las%20Inverter%20DC/jvP104572715-10.jpg)
%20Dapat%20Diganti/Mitutoyo%20Outside%20Micrometer%20with%20Interchangeable%20Anvil/dfP103937483-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


%20Dapat%20Diganti/Mitutoyo%20Outside%20Micrometer%20with%20Interchangeable%20Anvil/P102944691-1.jpg)