Atago Refractometer Pal Alpha

Sebelum PPN:
Rp7.899.900
Spesifikasi
Measurement Range Brix (%)0.0 to 85.0
Brix Resolution0.001
Measurement Accuracy Brix (%)±0.2
Ambient Temperature (°C)10 to 40
Approx Life Battery11,000 Times Measurement (when alkaline batteries are used)
Dimensions (WxDxH) (mm)55x31x109
International Protection ClassIP65 Dust-Tight and Protected Against Water Jets.
Measurement Time3 Seconds
Power Supply2xAAA Batteries
Sample Volume (ml)0.3
Temperature Brix Resolution (°C)0.1
Temperature Compensation Range (°C)10 to 100
Temperature Measurement Accuracy for Brix (°C)±1
Temperature Measurement Range Brix (°C)10.0 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Released on Atago ' S 65th Anniversary, The Pal- & Alpha; is a special model with a wide brix range (0-85%) offering at a very reasonable price. Pal-& Alpha; is useful for measuring most kinds of samples as well as samples that are in the cooking process. Designed with a water resistant feature, The Pal-& Alpha; can be washed under running water. Pal-& Alpha; is equipped with the same great features as the other pal units.

Specifications
PAL-& Alpha Model;
Cat.No. 3840
Scale Brix
Temperature
(Automatic Temperature Compensation)

Ulasan Produk

Tidak ada ulasan