Beli mitsuyama di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsuyama LED Ceiling Lampatribut:
- Power (W): 18
- Voltage (V): 220
- Lifetime (hour): 50000
- Light Color: Cool White
- Color Temperature (Kelvin): 6500
- Mitsuyama Li-Ion Battery (Baterai Cas)atribut:
- Type: 18650
- Battery Capacity (mAh): 8000
- Voltage (V): 3.7
- Meval LED Motion Sensoratribut:
- Wattage (W): 9
- Bright (Lumens): 810
- Temperature Color (Kelvin): 6500
- Fitting: E27
- Voltage (V): 100-240 (50/60Hz)
- CRI: >80
- Beam Angle (°): 200
- Sensor Range: Radius 5m
- Warranty: 2 Years
- TOTAL Rechargeable LED Flood Light (Lampu Sorot)atribut:
- Voltage (V): DC 12
- Power (W): 20
- Capacity (lumens): 1400
- Color Temperature (Kelvin): 6400
- Refill Time (hour): 4-5
- Battery: 7.4V/2200mAH Lithium
- Insulation class: IP44
- Operating Time (hour): 2.5
- GENTOS LED Compact Type FloodDeskripsi:This compact floodlight can be used for a wide range of purposes, including work, leisure, and emergencies.It can be used with either the built-in rechargeable battery or AC power.The COB (Chip-on-Board) LED allows for even illumination over a wide area.The main unit can rotate 180 degrees.This stand has a magnetic base and doubles as a carrying handle.The brightness can be adjusted in three levels.This is the successor model to the GZ-310.Set Content & Accessories:Dedicated AC adapter (5V/3A)Material:PC/Rubber/Aluminumatribut:
- Battery Life: ±500 charge/discharge cycles
- Beam Angle (°): 150
- Body Color: White/Red/Black
- Brightness (Lm): 1700 (high mode)
- Charging Time (hour): 4
- Depth (mm): 83
- Drop Resistance: 2m
- Height (mm): 120
- Lighting Pattern: Low-medium-high-off
- Lighting Time (hour): 3 (high) / 6 (medium) / 11 (low)
- Maximum Lighting Time (hour): 3 (high mode)
- Power Consumption (W): 15
- Power Source: Dedicated rechargeable battery (built-in)
- Protection Rating: IP66 (dustproof and waterproof)
- Width (mm): 145
- NERO Electric Titan LED Motion Sensoratribut:
- Led / Cri: Epistar - Taiwan / > 80
- Type: E27 Base / 220-240V / 50/60 Hz / 270° /\"Wide Range 100-265V ”
- Replacement: 80W incandescent bulb
- Luminous Flux: 900 lm
- CCT: 6500K Daylight
- Dimensions (mm): Ø79x148
- Lifetime: 30000 hours
- FUJIKURA H Stand for Led-10-50W Floodlight (Lampu Sorot)Deskripsi:It can be used for 10W to 50W size Fujikura LED floodlights.atribut:
- AS ONE Part Number: 64-9675-20
- INTERLUC Lampu Emergency BatteryDeskripsi:SMD with Red n Blue, chargeableatribut:
- Application: Outdoor IP67
- Color: White 6000K
- Dimensions (cm): 30x25.5x7.5
- Power (W): 100
- Shape: Square
- Dutron HERO Emergency LED Bulb Light (Lampu Bohlam)Deskripsi:DUTRON Lampu LED Emergency Bulb Hero 10 Watt 6500K Putihatribut:
- Voltage (V): 100-240
- Frequency (Hz): 50-60
- Color Temperature (Kelvin): 6500 (White)
- Base/Cap: E27
- Lighting Angle (°): 180
- CHEETAH Sepatu Safety Wanita 4008H (Sepatu Proyek)Deskripsi:CHEETAH Women Safety Shoes memberikan perlindungan tanpa kompromi dan kenyamanan yang menampilkan kepercayaan diri.4008 H Sepatu safety pendek untuk wanita dengan upper kulit asli.atribut:
- Penutup Jari Kaki: Steel
- SNI License: Yes
- SNI Number: 158/W/RE/B/V/2017
- Sol Luar: PU
- Sol Tengah: Antistatic, Steel
- Warna: Black
- HOLZ Flood Light (Lampu Sorot)Deskripsi:Lampu HOLZ LED Flood Light merupakan produk terlaris kami, sebagai pengganti lampu sorot konvensional yang menyerap daya listrik sangat besar. Lampu Flood Light banyak dipergunakan di proyek konstruksi, pertambangan, dan penerangan untuk media luar seperti Billboard. Produk kami dapat memberikan efisiensi penghematan daya listrik sampai dengan 75% daripada produk flood light konvensional.
- FUJIKURA Alat Pengupas Kulit KabelDeskripsi:Fujikura provides the best stripping tool for single fiber stripping.atribut:
- Color: Blue
- Applicable Coating 1 (μm): 250 to 125
- Applicable Coating 2 (μm): 900 to 250
- Applicable Coating 3 (μm): 2-3 to 900
- HighPoint Monza Banquet Tableatribut:
- Top Table Thickness: 25mm
- Head Rest: Foldable Metal Leg
- Leg: With Black Powder Coated
- Top Table Profile: Straight Edging
- Features: Scratch Resistant Surface
- Material: Plastic Moulding (Edging)
- Profilling Process: Edge Banding
- Aoki Lampu Senter LED BesarDeskripsi:DESKRIPSI:1. Diameter lensa 14,3 cm2. Jarak cahaya senter hingga 1000 meter3. Menggunakan baterai cas ulang, kapasitas besar 3500mAh4. Menggunakan baterai awet, dapat dicas ulang lebih dari 500 kali5. Dilengkapi LED yg tahan lama, sangat terang dan hemat energi6. Menggunakan 15W LED HALOGENINTRUKSI :- Pasang colokan kabel pada unit dan masukan pada sumber arus AC 220V/50hz. Dan lampu indikator pengecasan akan menyala.isi dalam box :- 1 unit senter jumbo- 1 pc tali (strap)NOTE :- Mohon cas ulang (3 jam) sebelum pemakaian pertama kali.- Mohon segera dicas saat lampu mulai redup,Apabila tidak dilakukan pengecasan maka akan mempengaruhi masa pakai batrai. (waktu pengisian daya tidak boleh lebih dari 10 jam)- Jangan menyalakan perangkat (digunakan) pada saat pengisian baterai.- Jika lampu tidak digunakan untuk waktu yg lama harus melakukkan pengecasan setiap 3bulan sekali agar kualitas baterai lampu tetap bagus meskipun tidak digunakan atau jarang digunakan.- Mohon untuk tidak menerangi mata secara langsung karena dapat berakibat pada penglihatan,Jangan dibiarkan terkena hujan atau embun.
- KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)Deskripsi:KLF010Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.Features and Benefits- Eco friendly 10W COB LED equivalent to 100W halogen- Steel stand and an adjustable head to light up out of reach areas- Beam angle of 120°- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptorsTechnical Information- Dimensions (H x W x D): 250 x 145 x 165mm.atribut:
- Voltage (V): 12
- Overall Width (mm): 145
- Overall Depth (mm): 165
- Ingress Protection Rating (IP Rating): IP65
- Bulb Type: LED
- Light Type: Floodlight
- Beam Angle (°): 120
- Body Material: Aluminium Die-cast Alloy
- Includes: Car Adaptor
- Lumens (lm): 700
- Maximum Wattage (W): 100
- Number of Bulbs: 1
- Overall Height (mm): 250
- Power Source: Rechargeable Battery
- Sensor Type: No Sensor
- NITECORE Battery Charger (Casan Baterai)Deskripsi:NItecore UM4 sangat cocok untuk Anda yang menggunakan banyak baterai untuk gadget Anda. Ketersediaan 4 slot baterai dengan max output 3000mA membuat pengisian daya menjadi lebih cepat dan efisien. Layar LCD mampu menampilkan semua informasi terkait baterai Anda. Inteligent Charging membantu proses charging menjadi lebih efisien.atribut:
- Color: Black
- Output voltage (V): 4.35±1%/4.2±1%/3.7±1%/1.48±1%
- Compatible With: IMR/Li-ion/LiFePO4: 10440, 14500, 14650, 16500, 16340(RCR123), 16650, 17350, 17500, 17650, 17670, 17700, 18350, 18490, 18500, 18650, 18700, 20700, 21700, 22500, 22650, 25500, 26500, 26650, 26700; Ni-MH/Ni-Cd: AA, AAA, AAAA, C, D
- Amco Doormat (Keset Mie)atribut:
- Thickness (mm): 15
- WOKIN Li-ion Led Flood Light (Lampu Sorot)Deskripsi:- CE approval- output:5V 1A, USB power port for charging portable electronic devices- Compact design- Swiveling Stand- 180° folding for multi-angle lighting- Tool Only; Battery and Charger not included- Up to 4 hours of continuous illumination with a 4.0Ah 20V battery(629040) on High mode- Up to 14 hours of continuous illumination with a 4.0Ah 20V battery(629040) on low mode- Tool Only; Battery and Charger not included- Packing: color boxatribut:
- Battery Pack Voltage (V): 20
- LED Power (W): 20
- Lumens (lm): 2500 (high)/1600 (medium)/1000 (low)
- Number of Leds: 84
- Output (V/A): 5/1, USB power port for charging portable electronic devices
Daftar Harga mitsuyama Terbaru October 2026
| Mitsuyama LED Ceiling Lamp | Rp129.900 |
| Mitsuyama Li-Ion Battery (Baterai Cas) | Rp26.900 |
| Meval LED Motion Sensor | Rp90.900 |
| TOTAL Rechargeable LED Flood Light (Lampu Sorot) | Rp1.299.900 |
| MASKO Emergency Field LED Light (Lampu Sorot) | Rp329.900 |
| GENTOS LED Compact Type Flood | Rp1.399.900 |
| NERO Electric Titan LED Motion Sensor | Rp149.900 |
| FUJIKURA H Stand for Led-10-50W Floodlight (Lampu Sorot) | Rp239.900 |
| INTERLUC Lampu Emergency Battery | Rp569.900 |
| Dutron HERO Emergency LED Bulb Light (Lampu Bohlam) | Rp89.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/g6P107964582-2.jpeg)

/00P104081000-2.jpg)
/84P107627292-1.jpg)


/c6P110393438-1.jpg)

/51P110141181-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Wanita/Sepatu%20Safety%20Low%20Cut%20Wanita/CHEETAH%20Sepatu%20Safety%20Wanita%204008H%20(Sepatu%20Proyek)/1aP101000046-17.jpg)
/otP105020893-1.jpg)



/hrP106306639-2.jpg)
/h5P108601617-1.jpg)
/44P106189148-1.jpg)
/d9P110932477-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)