Beli mini compo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Monitoring Compo K35-1atribut:
- Product Code: K35 1001A
- Family Type: K35
- Vessel Wood-Compo Swivel Socket WrenchDeskripsi:- 1/4sq.(6.35mm)21pcs.- The non-slip ratchet handle has the constricted end, which facilitates tightening work in a deep area.- Low height ratchet swiveling head can be used for quick turning like a screwdriver, by setting the handle vertically to the head.- Surface contact avoiding the damage on the edges of bolts or nuts.- The inside of the case is a 2-layer structure to prevent forgetting to put the tool back.Details(1/4inch sq)Item PKG (mm)265 x 160 x 55Contents* Wood-compo swivel ratchet handle 1/4inch sq.(6.35mm) * Extensionbar OAL55mm 1/4inch sq.(6.35mm) * Extension bar OAL150mm 1/4inch sq.(6.35mm) * Quick spinner 1/4inch sq.(6.35mm) * L wrench:H2.5, 3, 4, 5, 6, 8mm * 1/4inch Socket:H5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mmatribut:
- Inner C/T: 3
- Outer C/T: 9
- Dimensions (mm): 265x160x55
- OMRON Monitoring Compo K3MA-F 100-240VACatribut:
- Product Code: K3MA3101M
- Family Type: K3MA
- OMRON Monitoring Compo K34 TypeDeskripsi:Discrimination Output Boards for K3HB Panel Metersatribut:
- Family Type: K34
- Type: Output Board
- Output Type: Relay
- Use With: K3HB Series Panel Meters
- SMC Air Cylinder (CA2) 40mm (Silinder Pneumatik)atribut:
- Port Thread Type: Rc
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Rod End Bracket: None
- Dual Stroke Mark: Without Two Stroke Mark
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Bore Size (mm): 40
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Made To Order: Standard
- Pivot Bracket: None
- Stroke Adjustment Symbol: None
- Tube Material: Aluminium Tube
- Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Deskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- OMRON Rotation/Speed/Flow Indicator/Indicator Alarm K3MA-FDeskripsi:High visibility with negative LCD display with 2 backlight LEDs (red / green)
- Polytron Speaker (Pengeras Suara)Deskripsi:Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
- Vessel Wood-Compo Socket Wrench (Set Kunci Sok)Deskripsi:- Wood-composite resin, reproducing the natural material texture.- Wedge type ratchet realizes a ultra small and highly durable head.- Non-slip wood-composite handle.- Surface contact avoiding the damage on the edges of bolts or nuts.- The inside of the case is a 2-layer structure to prevent forgetting to put the tool backDetails(1/4inch sq, 3/8inch sq)Item PKG (mm)265 x 160 x 55Contents* Wood-compo ratchet handle 3/8”sq.(9.5mm) * Wood-compo spinner handle 1/4”sq.(6.35mm) * Universal socket adaptor 3/8”sq.(9.5mm) * Extension bar Overall length 150mm 3/8”sq.(9.5mm) * Bit socket adaptor 1/4”sq.⇔1/4”hex. * Hex 1/4”sockets:4,4.5,5,5.5,6,7,8mm * Hex 3/8”sockets:10,11,12,13,14,17,19,21,22mm * Bits:-4,-6,+1,+2,+3,H3,H4,H5,H6,T10,T15,T20,T25,T30,T40
- OMRON Voltage/Current Panel Meter K3HB-X (Meter Panel)Deskripsi:Switch between green / red two-color display that displays the measurement display of analog quantities such as voltage and current signals, and the panel meter operation judgment that is optimal for discrimination. Equipped with a position meter that shows trends in operating conditions. Developed for versatile measurement and discrimination applications with external event input. UL standard conformity certification (mark license certification) CE marking conformity with third party evaluation. NEMA4X compliant (IP66 equivalent) drip-proof structure.
- auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)atribut:
- Impedance (ohm): 4
- Venom Gear Studio Speaker Bluetooth (Pengeras Suara)Deskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
Daftar Harga mini compo Terbaru October 2026
| OMRON Monitoring Compo K35-1 | Rp999.900 |
| Daytona Hoshuu Cable (29223-20) Compo (Kabel Motor) | Rp399.900 |
| KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| Vessel Wood-Compo Swivel Socket Wrench | Rp1.599.900 |
| OMRON Monitoring Compo K3MA-F 100-240VAC | Rp3.899.900 |
| Sharp Washing Machine (Mesin Cuci) | Rp1.799.900 |
| OMRON Monitoring Compo K34 Type | Rp1.099.900 |
| SMC Air Cylinder (CA2) 40mm (Silinder Pneumatik) | Rp1.899.900 |
| Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara) | Rp1.999.900 |
| OMRON Rotation/Speed/Flow Indicator/Indicator Alarm K3MA-F | Rp7.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20Compo%20(Kabel%20Motor)/P102684724-1.jpg)
/flP101516561-15.jpg)


/lrP101574783-3.jpg)

%2040mm%20(Silinder%20Pneumatik)/70P101579252-2.jpg)
/37P105973115-1.jpg)

/jsP111306712-1.jpg)
/agP106250376-1.jpg)
/1fP106935051-1.jpg)
/P102279832-1.jpg)
/3uP106876138-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)