Vessel Wood-Compo Socket Wrench (Set Kunci Sok)

Sebelum PPN:
Rp1.099.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Wood-composite resin, reproducing the natural material texture.
- Wedge type ratchet realizes a ultra small and highly durable head.
- Non-slip wood-composite handle.
- Surface contact avoiding the damage on the edges of bolts or nuts.
- The inside of the case is a 2-layer structure to prevent forgetting to put the tool back

Details
(1/4inch sq, 3/8inch sq)

Item PKG (mm)
265 x 160 x 55

Contents
* Wood-compo ratchet handle 3/8”sq.(9.5mm) * Wood-compo spinner handle 1/4”sq.(6.35mm) * Universal socket adaptor 3/8”sq.(9.5mm) * Extension bar Overall length 150mm 3/8”sq.(9.5mm) * Bit socket adaptor 1/4”sq.⇔1/4”hex. * Hex 1/4”sockets:4,4.5,5,5.5,6,7,8mm * Hex 3/8”sockets:10,11,12,13,14,17,19,21,22mm * Bits:-4,-6,+1,+2,+3,H3,H4,H5,H6,T10,T15,T20,T25,T30,T40

Ulasan Produk

Tidak ada ulasan