Beli mini bluetooth di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Mini Outdoor Bluetooth SpeakerDeskripsi:Speaker C6 ini didesign untuk digunakan pada situasi outdoor berkat design yang tangguh dan waterproof. Menggunakan teknologi bluetooth terbaru yaitu Bluetooth 3.0 sehingga dapat terhubung ke smartphone dengan cepat dan kualitas audio yang dihasilkan sangat baikatribut:
- Impedance (ohm): 4
- Sensitivity (dB): 90 dB
- Etc: Speaker Aktif
- Frequency Response (Hz-kHz): 120 - 22
- Battery Capacity (mAh): 500
- Diameter (cm): 8.7
- Drivers (mm): 45
- Input (V/mA): DC 5 / 600
- Thickness (cm): 3.5
- Total Output Power (W): 5
- HATAYA Cord Reel Sunday Rainbow Mini 10m Outdoor Rainproof Type Xgrangear Collaboration ProductDeskripsi:Black color that is inconspicuous when installed outdoors. Lightweight and compact outdoor (rainproof type) 10m cord reel. A collaboration product between Gran Gear and HATAYA, a brand that pursues professional satisfaction.For outdoor gardening equipment use and illumination power supply.atribut:
- Cable Length (m): 10
- Rated Current (A): 6
- Feature: Drip-proof and dust-proof
- Number of Cores: 2P/with rainproof cap
- Number of Outlets: 2
- Cable Size (mm²): 1.25
- Cable Specification, Number of Cores: 2
- Cable Specification, Type: VCT
- Dimensions (WxHxD) (mm): 224x273x156
- Paint Color: SS-10 black paint
- Where to Use: Outdoors
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Venom Gear Studio Speaker BluetoothDeskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
- Oontz Angle 3 Ultra Wireless Bluetooth SpeakerDeskripsi:OontZ Angle 3 ULTRAThe Latest Generation of Portable Wireless Bluetooth Speakers, Designed and Engineered by Cambridge SoundWorksatribut:
- Color: Black
- Size (inch): 3.5x9.25
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- Polytron Professional Speaker Portable Bluetooth Karaokeatribut:
- Display: LED Display 7 Segment 5 DIGIT
- Oontz Angle 3 Wireless Bluetooth SpeakerDeskripsi:The Weatherproof OontZ Angle 3The Next Generation of Portable Wireless Bluetooth Speakers, Designed and Engineered by Cambridge SoundWorksCrystal Clear Distortion-Free SoundSurprisingly Loud VolumeRain Proof- Splash Proof - Shower ProofPortable & LightweightStylish Design plays horizontally and stands to play verticallyHands Free Personal Speaker PhoneConnects quickly over Bluetooth to your iPhone, Smartphone, and TabletListen to music, videos, movies, apps, and gamesSurprisingly Low Priceatribut:
- Color: Black
- TOA Speaker SystemDeskripsi:The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.atribut:
- Rated Impedance Resistance (ohm): 8
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- Buffalo USB-Powered Computer Speaker BlackDeskripsi:Supports USB power type PC speaker headphone output that allows you to adjust the volume at handatribut:
- Cable Length (m): About 1.2
- Cable Length (cm): Between speaker and controller: 50, between controller and plug: 70
- Input Terminal: Input terminal: 3.5mm stereo mini plug Power supply terminal: USB (Type-A) *For power supply
- Mass of Main Unit (g): About 485
- Maximum Output: Practical maximum output: 3.6W (1.8W + 1.8W)
- Body Dimensions (WxHxD) (mm): 72x135x94 (excluding protrusions)
- Frequency Characteristic (Hz): 120~18000
- Anker Soundcore Mega Bluetooth SpeakerDeskripsi:Soundcore Mega Bluetooth Speaker A3392Speaker Anti-Pesta Portabel dengan Body Shaking Bass dan Perlindungan IPX7Suara Pembuka PestaSuara ultra-kuat 80 watt dihadirkan melalui woofer ganda 5,25 inci dan tweeter 2 inci.BassUp ™Teknologi eksklusif mengintensifkan frekuensi rendah dan menghasilkan bass dengan kedalaman dan kekuatan yang menakjubkan.Dengarkan LagiNikmati waktu putar terus menerus selama 18 jam dengan sekali pengisian daya. Pengisian Daya USB Isi daya perangkat Anda menggunakan port USB internal.Perlindungan IPX7 Casing kedap air juga tahan guncangan untuk memastikan Mega dapat bertahan bahkan dari pesta yang paling liar sekalipun.Beat-Driven Light Show Fase LED yang jelas, berdenyut, dan bersinar bersama irama musik Anda untuk pengalaman audiovisual yang benar-benar imersif.Input Mikrofon dan Gitar Nyanyikan karaoke dengan menghubungkan mikrofon atau gunakan sebagai speaker untuk gitar Anda.Aplikasi SoundcoreSesuaikan lampu internal menggunakan LightDJ, sesuaikan suara dengan mode dalam dan luar ruangan, atau mainkan permainan pesta melalui perangkat seluler Anda.Speaker Anti Pesta Portabel dengan Body Shaking Bass dan IPX7 Protection Matribut:
- Color: Black
- Wattage (W): 80
- Bluetooth Version: 5.0
- IP Rating: IPX7
- Play Time (hour): 18
- TOA Universal SpeakerDeskripsi:The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.atribut:
- Water Protection: IPX4 (can be installed vertically or horizontaly)
- Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
- Sound Pressure Level (dB): 90 (1 W, 1 m)
- Frequency Response (Hz): 70-20000
- Rated Input Power (W): 30
Daftar Harga mini bluetooth Terbaru January 2026
| Taffware Mini Outdoor Bluetooth Speaker | Rp46.900 |
| HATAYA Cord Reel Sunday Rainbow Mini 10m Outdoor Rainproof Type Xgrangear Collaboration Product | Rp1.199.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| JBL Wireless Bluetooth Portable Speaker | Rp419.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Venom Gear Studio Speaker Bluetooth | Rp2.099.900 |
| Logitech Silent Wireless Mouse | Rp579.900 |
| Oontz Angle 3 Ultra Wireless Bluetooth Speaker | Rp999.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| Polytron Professional Speaker Portable Bluetooth Karaoke | Rp2.799.900 |
Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)



























































































































































/9cP103222336-1.jpg)



)/r5P103687977-1.jpg)
/48P103220152-1.jpg)