MILWAUKEE LED Pivoting Area Light Bare Unit (Lampu kerja)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Hands-freeMagnet and Keyhole
Head Rotation110° Pivoting Light Head
IP Rating54
Lumens700 (high)/250 (low)
No. of ModeHigh/Low
Runtime (hour)8 (high)/24 (low) (Runtime on 4.0Ah)
Voltage (V)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
ADAPTS.
- 110° Pivoting Light Head for Directional Lighting
- High Strength Magnetic Mounting in Service Environments
- Compact Size for Handheld Inspection Lighting
- Integrated Keyhole for Hanging Overhead

PERFORMS.
- 700 Lumens of TRUEVIEW High Definition Output
- 2.1 AMP USB Output for Device Charging

SURVIVES.
- Impact Resistance: Withstands 2.7m Drops
- IP54 Rated: Waterproof and Dustproof

Up to 24 Hours of Run-time w/ 4.0Ah Battery (High: 8 Hrs, Low: 24 Hrs)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait