Beli mikroskop elektron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Mikroskop Digital (Scales Magnifier)
    BARU
    Mulai

    Rp509.900

    Taffware Mikroskop Digital (Scales Magnifier)
    Deskripsi:
    Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
  2. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.599.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  3. Nexcope Microscope Compound
    Mulai

    Rp23.999.900

    Nexcope Microscope Compound
    atribut:
    • Optical System: Infinity Optical System
  4. Dasqua Digital Microscope
    Mulai

    Rp22.999.900

    Dasqua Digital Microscope
    Deskripsi:
    Automatic testing, the preliminary and main test force are loaded automaticallyThe test force is selected automatically according tohardness scaleConvert to other Rockwell scales, HV or HB automaticallySelf-correcting the hardness value for curved workpiecesInsert USB flash disk, save the testing results as ExcelForce loading by electric motor (without weights)Tolerance testingAccording to ISO
    atribut:
    • Objective Magnification: 0.7X-4.5X
    • CTV Multiple: 0.5X
    • Camera Resolution: 1920x1080
    • Camera Dimension: 80x60x42
    • Camera Frame Rate (fps): 60
    • Include: with additional 1804-7060
    • Camera Function: Take picture/video, measuring, saving, sharpening, white balance, cross hair
    • Camera Output: HDMI
    • Display Screen (inch): 22 HDTV (OPTIONAL)
    • Frame Center Distance (mm): 140
    • Frame Combined Magnification: 20X-136X
    • Frame Focus Range (mm): 42
    • Frame Optical Enlargement: 0.35X-2.25X
    • Frame Working Distance (mm): 105
    • Light Source: 72 LED adjustable light sources
  5. Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Mulai

    Rp6.399.900

    Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Deskripsi:
    Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.
    atribut:
    • Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
    • Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
    • Viewing Head: Sliding Binocular Head Inclined at 45
    • Stage: Double Layer Mechanical
    • Stage Size (mm): 140x150
    • Moving Range (mm): 75x45
    • Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
    • DC Output (V): 6
    • Focusing: Coaxial Coarse and Fine Adjustment
    • Focusing Interval (mm): 0.002
    • Focusing Range (mm): 30
    • Illumination: LED Lamp With Battery Charging, Adjustable Brightness
    • Power AC Input (V): 220/22/110 (50Hz)
  6. OLYMPUS Microscope Biological (Mikroskop Biologi)
    Mulai

    Rp35.999.900

    OLYMPUS Microscope Biological (Mikroskop Biologi)
    Deskripsi:
    - Ergonomic grips add safety when retrieving the microscope from high places.- Colored grips indicate the appropriate places to hold the microscope.- Smooth, rounded design eliminates sharp edges.- The CX23 microscope is one of the lightest in its class, with a total weight of approx. 5.9 kg (13.01 lbs). - The arm is angled to keep users’ wrists in a comfortable, neutral position.- The eyepiece can be fixed in place to help prevent damage or loss during transport.- A rackless stage and stage cover enable safety and stability during long periods of use.- A locking pin keeps the observation tube in place.- Interpupillary adjustments, ranging from 48 to 75 mm (1.9 to 3 in.), enables individual users to set it to their needs.- Eyepoint adjustments accommodate the user’s height and provide greater comfort.- Left and right diopter adjustments enable optimal focus for each eye.
  7. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  8. BioBase Microscope Binocular (Mikroskop Binokular)
    Mulai

    Rp19.999.900

    BioBase Microscope Binocular (Mikroskop Binokular)
    atribut:
    • Optical System: Infinite Optical System
    • Viewing Head: Siedentopf Binocular Viewing Head, Inclined At 30°, 360° Rotatable, Interpupillary 48 To 75mm
    • Objective: Achromatic Objective 4x, 10x, 40x,100x
    • Focusing: Coaxial coarse & fine adjustment,fine division 0.002mm,coarse stroke 37.7mm per rotation,fine stroke 0.2mm per rotation .moving range 20mm
    • Stage (mm): Double Layers Mechanical Stage:132x142; Moving Range:75x40
    • Condenser: Abbe Condenser NA1.25 With Aperture Diaphragm
    • Illumination: S-LED Illumination, brightness adjustable
    • Nose Piece: Quadruple Nosepiece
    • Package Size (mm): 323x264x440
    • Power Supply (V/Hz): 110-220, 50/60
  9. OLYMPUS Stereo microscope
    Mulai

    Rp38.999.900

    OLYMPUS Stereo microscope
    atribut:
    • Inclination angle (°): 45 (lens barrel tilt angle)
    • Set Contents: .SZ61 zoom body .Eyepiece WHSZ10X (2 pieces) .Standard stand SZ2-ST .Black and white stage plate SZ2-SPBW
  10. Eppendorf Centrifuge 5425 R
    Mulai

    Rp229.999.900

    Eppendorf Centrifuge 5425 R
    Deskripsi:
    The new 24–place Eppendorf Centrifuge 5425 R is the new favorite choice on the lab bench for the separation of temperature-sensitive samples from 0.2 – 5 mL. The improved cooling system of the Centrifuge 5425 R ensures optimal separation results and reliable cooling at 4 °C, even at maximum rotor speed. With a short pre-cooling time of just 8 minutes (~21°C to 4°C), the centrifuge is ready when you are.Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.Application :The centrifuge 5425 R is suitable for separating approved sample tubes containing aqueous solutions and suspensions with varying densities.
    atribut:
    • Manufacturer/Tradename: Eppendorf® 5406000046
    • Rotation: 21300xg
    • Technique(s): Centrifugation: Suitable
  11. Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)
    Mulai

    Rp19.999.900

    Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)
    atribut:
    • Dimensions (mm): 360x170x214
    • Type: Binocular
    • S100x Objective: Yes
    • Mechanical X-Y Stage: Yes
    • NeoLED: Yes
    • Batteries: Yes
    • Weight (kg): 2.95
  12. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  13. 3R Solution Digital Microscope with Lcd
    Mulai

    Rp5.099.900

    3R Solution Digital Microscope with Lcd
    Deskripsi:
    It is a digital microscope with a monitor equipped with snake lights on both sides. Reduces halation when observing objects that are easily reflected, such as metal. It can be magnified 4 to 43 times with an integrated monitor and about 200 times with a 20-inch equivalent PC monitor. You can leave data with clear image quality. Reduces halation with snake light for inspection of metal parts, etc. Approximately 200 times with a 20-inch equivalent PC monitor connection Achieves low cost with clear image quality comparable to a full-scale microscope
    atribut:
    • Light Source: White LED x 8, Snake Light x 2
    • Magnification: Approximately 200 on a PC equivalent to 4 to 43 (in the case of a 4.3-inch monitor) and 20-inch
    • Power Input (V): DC5/2A
    • Focus: Manual
    • Camera specifications: 1/4 type CMOS
    • Digital Zoom: Approximately maximum display magnification 100 times
    • Dimensions (mm): Microscope: 182x120x60, Stand: 190x162x100
    • LCD monitor: 4.3 type
    • Resolution (Pixel): Approximately 1 million, monitor: 480x272
    • Save format: MicroSD card (up to 32GB)
    • Still image size: Up to 4032 x 3024 (JPG)
    • Video Size: Up to 1080P/30fps (AVI)
  14. Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Mulai

    Rp26.999.900

    Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Deskripsi:
    These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.
    atribut:
    • Zoom: 0.7-4.5x Objectives
  15. Cole Parmer Compound Trinocular Microscope Semi-Plan
    Mulai

    Rp139.999.900

    Cole Parmer Compound Trinocular Microscope Semi-Plan
    Deskripsi:
    Ideal for laboratory and university applications, semi-plan objectives deliver excellent clarity and flatness of field. All objectives are parfocalled, parcentered, and color-coded. Widefield 10x/18 mm eyepieces with rubber eyeshields are 45 degrees inclined with interpupillary and diopter adjustments for comfortable viewing. Use the 3-watt LED variable control to set illumination to the necessary level. Iris diaphragm controls resolution and contrast for different magnification levels. Large 140 x 135 mm stage features coaxial coarse and fine adjustments.
    atribut:
    • Magnification: 40x/100x/400x/1000x
    • Maximum Magnification: 1000x
    • Head configuration: Trinocular
    • Objectives: 4x/10x/40x/100x, semi-plan objectives
    • Eyepiece Diameter (mm): 18
    • Eyepiece Magnification: 10x
    • Eyepieces: Widefield
    • Illuminator (s): LED, variable
    • Power (Hz): 50/60
    • Power (V AC): 100 to 240
    • Stage Dimensions (mm): 140x135
  16. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  17. PEAK Pocket Microscope
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    PEAK Pocket Microscope
    Deskripsi:
    Compact, lightweight and convenient to carry. A bright, excellent resolving power and a smooth mechanism make it possible to catch a specimen easily, quickly and accurately.
    atribut:
    • Type: Scope
    • Dimensions, Diameter x Height H (Φmm x mm)Φ: 12.4x127
  18. APEXEL Microscope Digital Portable (Mikroskop Digital)
    Mulai

    Rp709.900

    APEXEL Microscope Digital Portable (Mikroskop Digital)
    Deskripsi:
    Mikroskop digital portabel dari APEXEL menghadirkan teknologi pengamatan modern dalam ukuran ringkas. Didesain untuk melihat objek mikroskopis seperti sel, mikroorganisme, dan material halus lainnya dengan pembesaran tinggi, alat ini sangat cocok untuk penggunaan laboratorium, pendidikan, maupun penelitian lapangan. Kemampuannya merekam gambar dan video menjadikannya perangkat profesional yang praktis dan multifungsi. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x APEXEL Mikroskop Digital Portable Microscope 1um 1080P - APL-MS0031 x Pinset2 x Pipet3 x Detachable Sample Box1 x Coverslips1 x Botol Specimen Vials1 x Petri Dish1 x Blank Slides1 x Biological Slice1 x Stiker1 x Kabel USB Type C1 x Strap1 x Kain Microfiber1 x Tas EVA1 x Kotak Plastik1 x Panduan Penggunaan
    atribut:
    • Color: Black
    • Material: ABS and PC
    • USB Type-C Cable Length (m): 1
  19. WSDCAM Mikroskop Digital
    Mulai

    Rp229.900

    WSDCAM Mikroskop Digital
    Deskripsi:
    WSDCAM digital microscope menghadirkan pengalaman visual detail yang tak tertandingi dengan kemampuan pembesaran hingga 500 kali. Alat ini memungkinkan Anda untuk melihat objek mikro dengan jelas, ideal untuk berbagai kebutuhan seperti pengecekan elektronik, penelitian ilmiah, hingga hobi detail seperti numismatika atau perhiasan. Mikroskop digital ini kompatibel dengan berbagai perangkat seperti PC, laptop, dan smartphone Android, memberikan fleksibilitas penggunaan di mana saja dan kapan saja.Kelengkapan ProdukRincian yang Anda dapatkan untuk pembelian produk ini:1 x WSDCAM Digital Microscope Endoscope Camera Magnifier 500 Kali with LED - WS5001 x Stand Holder1 x CD Instalasi1 x Penggaris1 x Panduan Penggunaan
    atribut:
    • Camera Sensor: CMOS
    • Color: Black
    • Connection: USB
    • Illumination: 8 LED
    • USB Power (V): 5
    • Video format: AVI
Daftar Harga mikroskop elektron Terbaru October 2026
Taffware Mikroskop Digital (Scales Magnifier)Rp509.900
monotaro Substantial Microscope (Mikroskop)Rp3.599.900
Nexcope Microscope CompoundRp23.999.900
Dasqua Digital MicroscopeRp22.999.900
Rehaze Microscope Binocular LED (Mikroskop Binokular)Rp6.399.900
OLYMPUS Microscope Biological (Mikroskop Biologi)Rp35.999.900
Dino-Lite Microscope Digital (Mikroskop Digital)Rp3.599.900
BioBase Microscope Binocular (Mikroskop Binokular)Rp19.999.900
OLYMPUS Stereo microscopeRp38.999.900
Eppendorf Centrifuge 5425 RRp229.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)