Beli metabo tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    KRISBOW Mesin Gergaji Bundar
    atribut:
    • Blade Size (mm): 185
    • Dimensions (LxWxH) (cm): 35x26x25
    • Input Power (W): 1300
    • Max Cutting Depth 45°(mm): 40
    • Max Cutting Depth 90°(mm): 65
    • No Load Speed (rpm): 5000
  2. METABO Bevelling Machine
    Mulai

    Rp24.999.900

    METABO Bevelling Machine
    Deskripsi:
    -Metal bevelling tool for chamfer heights up to 10 mm for weld seam preparation -One-touch controller: Patented, tool-free setting of the cutting depth in 0.1 steps; stop points for short setting times, and protection against unintentional adjustment of the cutting depth when working -Precise setting of the chamfer angle directly via the guide plates -Universal milling head with three carbide indexable inserts for all chamfer angles from 0-90° -Controlled working by virtue of large-scale guide plates -Stop roller to guide along pipes for easy preparation of weld seams -Front handle for safe and uniform guidance, adjustable without the need for tools -Metabo Marathon-motor with patented dust protection for long service life -Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load -Electronic overload protection, soft start and restart protection -Protection of the user by virtue of lateral plates for conveying the chips
  3. METABO Cordless Drill PowerMaxx
    Mulai

    Rp3.599.900

    METABO Cordless Drill PowerMaxx
    Deskripsi:
    Light compact drill/screwdriver with extremely compact design for versatile useThe Metabo 12 Volt class - lightweight, yet powerfulIntegrated LED work light with night light function for optimal brightness in the work areaHandy belt hook and bit holder can be fixed either on the right or left sideWith metaBOX, the intelligent solution for transport and storageScoope of delivery:Keyless chuckCharger SC 30metaBOX 118Belt hook and bit case2 Li-Power battery packs (12 V/2.0 Ah)
    atribut:
    • Uncertainty of Measurement K (dB(A)): 3
    • Uncertainty of Measurement K (m/s²): 1.5
    • Battery Voltage (V): 12
    • Adjustable Torque (N m): 0.5-5
    • Battery Pack Capacity (Ah): 2x2
    • Drill Steel (Ømm): 10
    • Type of Battery Pack: Li-Power
  4. JETECH TOOL Feeler Gauge
    Mulai

    Rp24.900

    JETECH TOOL Feeler Gauge
    Deskripsi:
    Jetech Measuring Tools
  5. METABO M-Quick Flange Nut
    Mulai

    Rp389.900

    METABO M-Quick Flange Nut
    Deskripsi:
    Especially for Metabo Quick system for tool-less disc change at the touch of a button. Suitable for all small Metabo angle grinders with M-Quick spindle button, except W 6-115, W 6-125, WB 11-125 required thread connection M 14
  6. METABO Circular Saw
    Mulai

    Rp3.399.900

    METABO Circular Saw
    Deskripsi:
    -Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
  7. METABO LI-Power Battery Pack
    Mulai

    Rp1.299.900

    METABO LI-Power Battery Pack
    Deskripsi:
    Intelligent battery management for long-lasting battery packs with a 3 year warrantyPatented “AIR COOLED“ charging technologyPermanent Electronic Single Cell Protection (ESCP) when charging, for particularly long life.Processor-controlled charge and discharge managementCapacity display with almost no self-dischargeCapacity display with almost no self-discharge
    atribut:
    • Battery Pack Capacity (Ah): 2
  8. METABO Gerinda Tangan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  9. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  10. METABO Cordless Hammer Drill PowerMaxx
    Mulai

    Rp3.499.900

    METABO Cordless Hammer Drill PowerMaxx
    Deskripsi:
    Light, compact cordless hammer drill with extremely compact design for versatile useThe Metabo 12 Volt class - lightweight, yet powerfulHammer drill function for drilling in masonryMobile workshop: plastic carry case with a wide range of accessories for drilling, screwdriving and moreIntegrated LED work light with night light function for optimal brightness in the work areaWith handy belt hook and bit case which can be fixed either on the right or left sideScoope of delivery:Keyless chuckCharger SC 30Plastic carry caseAccessory setBelt hook and bit case2 Li-Power battery packs (12 V/2.0 Ah)
    atribut:
    • Max. Impact Rate (bpm): 21000
    • Uncertainty of Measurement K (m/s²): 1.5
    • Adjustable Torque (N m): 0.5-5
    • Battery Voltage (V): 12
    • Chuck Capacity (mm): 1.5-10
    • Drill Masonry (Ømm): 10
    • Drill Steel (Ømm): 10
  11. METABO Cordless Drill
    Mulai

    Rp6.999.900

    METABO Cordless Drill
    Deskripsi:
    -Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  12. METABO Core Drill HSS
    Mulai

    Rp689.900

    METABO Core Drill HSS
    Deskripsi:
    With Weldon shank 19 mm (3/4inch)Insert only with suitable centring pinSuitable for steel, cast steel, non-ferrous metals and alloys
  13. METABO Mesin Bor Impact
    Mulai

    Rp2.799.900

    METABO Mesin Bor Impact
    Deskripsi:
    -Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
  14. METABO Cordless Impact Drill
    Mulai

    Rp9.999.900

    METABO Cordless Impact Drill
    Deskripsi:
    -Brushless hammer drill with compact design for universal and demanding applications -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -High-performance impact mechanism for optimum drilling performance -Integrated working light to illuminate the contact area -With handy belt hook and bit case which can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  15. METABO Push-In Battery LI-Power
    Mulai

    Rp1.099.900

    METABO Push-In Battery LI-Power
    Deskripsi:
    Intelligent battery management for long-lasting battery packs with a 3 year warrantyPermanent Electronic Single Cell Protection (ESCP) when charging, for particularly long life.No memory effectCapacity display with almost no self-dischargeExcellent environmental properties
    atribut:
    • Battery Voltage (V): 12
  16. METABO Bit Roll-Up Case
    Mulai

    Rp379.900

    METABO Bit Roll-Up Case
    Deskripsi:
    Consisting of: S 2 bitsL = 89 mm (6 pcs): PH 2 x 1, PH 3 x 1; PZ 1 x 1, PZ 2 x 1; T 20 x 1, T 25 x 1; SL 5.5 x 1Screwdriver handle x 1Bits made from chrome vanadium steel (S2 quality); bits with colour coding: for quick and easy finding of the right bit
  17. METABO Hot Air Gun
    Mulai

    Rp1.399.900

    METABO Hot Air Gun
    Deskripsi:
    -Wide range of uses: removal of varnish, shaping, crimping, welding and much more -High-quality ceramic heating, powerful motor and optimum device cooling for long service life -Ergonomic design and handle with non-slip soft-grip surface provides convenient handling -Safe stationary application due to large non-slip floor space
  18. METABO Glue Gun
    Mulai

    Rp1.299.900

    METABO Glue Gun
    Deskripsi:
    Universal use for hot-gluing of wood, plastic, carton, glass, ceramic, stone, textiles, cork, leather, metal etc.Also suitable for sealing and joining and for repairs with hot-melt type adhesiveExact dosage by means of mechanical glue supplyOptimum processing of the glue by means of PTC heating elements for constant temperatureStrap and supporting surface on housing for safe stop after useClean working without dripping by means of anti-drip nozzleScoope of delivery:Hot-melt type glue stick (200 mm long, transparent)
    atribut:
    • Glue Stick (Ømm): 11
    • Maximum Adhesive Output (g/minute): 18
    • Processing Temperature (°C): ca. 200
    • Cable Length (m): 1.9
    • Warm-up Time (minute): 6
  19. METABO Set Mata Bor Assortment Storage Case
    Mulai

    Rp299.900

    METABO Set Mata Bor Assortment Storage Case
    Deskripsi:
    Consisting of: S 2 bitsL = 25 mm (60 pcs): PH 1 x 3, PH 2 x 6, PH 3 x 3, PZ 1 x 3, PZ 2 x 6, PZ 3 x 3, SL 4 x 3, SL 6 x 3, H 4 x 3, H 5 x 3, H 6 x 3, T 10 x 3, T 15 x 3, T 20 x 3, T 25 x 3, T 27 x 3, T 30 x 3, T 40 x 3L = 75 mm (9 pcs): one each of PH 1, PH 2, PH 3, PZ 1, PZ 2; SL 4, SL 6; T 20, T 251 x magnetic bit holder; 1 x magnetic quick-change bit holderBits made of chrome vanadium steel (S2 quality); bits with colour coding: for fast and simple detection of the suitable bit; magnetic quick-change bit holder + magnetic bit holder; high-quality, robust box in special Metabo design, with extendable Euro ho
Daftar Harga metabo tools Terbaru January 2026
KRISBOW Mesin Gergaji BundarRp1.599.900
METABO Bevelling MachineRp24.999.900
METABO Cordless Drill PowerMaxxRp3.599.900
JETECH TOOL Feeler GaugeRp24.900
METABO M-Quick Flange NutRp389.900
METABO Circular SawRp3.399.900
METABO LI-Power Battery PackRp1.299.900
METABO Gerinda TanganRp1.199.900
Makita Mesin Serut KayuRp1.599.900
METABO Cordless Hammer Drill PowerMaxxRp3.499.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)