METABO Angle Grinder Flat-Head (Gerinda Tangan)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Uncertainty of Measurement K (dB(A))3
Cable Length (m)4
Disc (Ømm)125
Grinding with Sandpaper (m/s2)2.5
Handle Circumference (mm)197
Min. Accessible Angle (°)43
No Load Speed (rpm)10000
Output Power (W)430
Power (W)910
Revolution at Rated Load (rpm)8200
Sound Level (dBA)99
Sound Pressure Level (dBA)88
Spindle ThreadM 14
Surface Grinding (m/s2)5.5
Torque (N m)2
Uncertainty of Measurement K (m/s²)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Most compact flat-head angle grinder for working at acute angles down to 43°
Particularly developed for the removal of weld slag, rust or paint in narrow frame constructions and for working in tight spaces
Metabo Marathon motor with patented dust protection for long service life
Constamatic (C)-Full wave electronics: fast work progress by means of almost constant speed under load
Metabo Quick for tool-free disc change by means of a quick-locking nut
Tool-free adjustable guard; twist-proof
Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety
Electronic overload protection, soft start and restart protection
Auto-stop carbon brushes to protect the motor

Scoope of delivery:
Inner support flange
Quick-locking nut
Guard
Side handle
1 Flap disc Flexiamant Super Convex (125mm; P60)
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan