Beli mesin spray di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Spray Gun(Quick Connector)Deskripsi:INGCO Spray Gun (Quick Connector) // Semprotan Sprayer Nozzle Jet Cleaner Pressure Washeratribut:
- Material: Plastic body
- Suitable For: HPWR14008, HPWR18008, HPWR20008, HPWR25008, UHPWR14008, UHPWR18008
- Stella Isi Ulang Pengharum Ruangan MaticDeskripsi:Inovasi terbaru dari Stella pengharum ruangan yang mudah ditempatkan dimana saja dan kapan saja sesuai kebutuhan.atribut:
- Volume (ml): 160
- FIRMAN Hand Tractoratribut:
- Fuel: Pure Gasoline
- Bruto: 125.7
- Fuel Capacity (L): 3.6
- Engine Oil Capacity (L): 0.6
- Tiling Wide (cm): 30
- Gear Change: 1, 2, 0 -1
- Maximum Voltage hp (kW): 4.4
- SOS Karbol WangiDeskripsi:Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.atribut:
- Packaging: Pouch
- Cleaner Form: Liquid
- FIRMAN Branch Cutteratribut:
- Alumunium Pipe Diameter (m): 4.1
- Dimensions (mm): 2550x260x270
- Cylinder Capacity (cc): 26
- Machine: YJ1E34FN
- Mixed Fuel Ratio: 1.6673611111
- Standard Power: 0.7kW/7000RPM
- Tank Capacity (L) : 0.7
- Working Form: Tipe panggul
- ANEST IWATA Airless Gun (ALG Series)Deskripsi:Greater ease of cleaning Applications : - Construction Coating - Steel frame Coatingatribut:
- Maximum Operating Pressure (MPa): 25
- Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik)Deskripsi:Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.atribut:
- Pressure (Kg/Cm²): 0.2~0.3
- Dimensions (cm): 37x19x52
- Tank Capacity (L) : 18
- RUCIKA Sambungan Pipa PVC Faucet Elbow Drat Dalam Kuningan AWatribut:
- Application For: Clean and Pressure Water
- Dimension I4 (mm): 3.0
- TOSITA Power Sprayer 2 in 1atribut:
- Dimensions (mm): 38x20x54
- Voltage (V): 12
- Battery Capacity (AH): 8
- Rated Current (A): 2.0-2.2
- Input Charger (V/Hz): AC 100-240/50-60
- Tank Capacity (L) : 13.8
- ANEST IWATA Low Pressure Spray Gun Gravity TypeDeskripsi:The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.atribut:
- Required Compressor Power (kW): 0.2-0.75
- Material (Connecting Part): Stainless steel
- Atomization: High fines
- Paint Inlet: (Cup Air) G1 / 4
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 50
- Stella Pengharum Ruangan Gantung Naturals All In OneDeskripsi:Stella All in One, praktis untuk pemakaian di dalam mobil maupun didalam ruangan.atribut:
- Volume (g): 42+13
- IWASAKI Multi Hi Aceatribut:
- Rated Life (hour): 12000
Daftar Harga mesin spray Terbaru April 2026
| FIRMAN Knap Sack | Rp719.900 |
| INGCO Spray Gun(Quick Connector) | Rp299.900 |
| Stella Isi Ulang Pengharum Ruangan Matic | Rp35.900 |
| FIRMAN Hand Tractor | Rp16.999.900 |
| monotaro Semprotan Air | Rp81.900 |
| SOS Karbol Wangi | Rp13.900 |
| Mitsubishi Electric Inverter Option Fr-A800 | Rp1.399.900 |
| FIRMAN Branch Cutter | Rp5.099.900 |
| Ideal Sprayer HDPE | Rp14.900 |
| SHPI Nylon Tube Hose | Rp529.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/jdP105718697-1.jpg)








/ddP103755481-1.jpg)
/a4P103634364-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Faucet%20Elbow%20Drat%20Dalam%20Kuningan%20AW/5xP104821213-1.jpg)