BOSCH Inspection Camera

Kondisi Barang:
Sebelum PPN:
Rp6.399.900 - Rp7.799.900
Spesifikasi
Camera Cable Length (cm)150
Camera Head Diameter (mm)8.3
Field of View (fov) (°)75
Focal Distance (mm)30-80
Maximum 30 Minutes Soaking for Camera CablesDiesel, Gasoline, Engine Oil, AdBlue, Ethyl Alcohol, Salt Water (26.5% Salt Content)
Photo Resolution1280x720
Protection Against Dust and Splashes of Water, Camera CableIP 67
Protection Against Dust and Water Splashes, ToolsIP 54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High resolution of 800 x 480 pixels ensures clear image quality on the large 4.3inch screen.
- The handy Up Arrow always points up for optimal user orientation.
- Suitable for use in tough workplaces thanks to its IP protection rating against dust and water.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait