Beli mesin serut duduk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Mesin Bubut Kayu
    Mulai

    Rp3.299.900

    Wipro Mesin Bubut Kayu
    atribut:
    • Rate Input Voltage (V/Hz): 220/50
    • Input Power (W): 350
    • Speed (rpm): 810-2480 (4 speed)
    • Dimensions (mm): 1471x245x340
    • Maximum Cutting Diameter (mm): 350
    • Maximum Cutting Length (mm): 1000
  2. KRISBOW Mesin Serut Kayu Duduk
    Mulai

    Rp6.299.900

    KRISBOW Mesin Serut Kayu Duduk
    Deskripsi:
    Bench Router Machine 1500W
    atribut:
    • Motor (W/PH): 1500/1
    • Speed (rpm): 11500-24000
    • Spindle height (mm): 40
    • Extention Table (mm): 210x360
    • Router Cutter Shank Diameter (mm): 41068
    • Dimensions (mm): 1030x360x311
    • Max. Cutter Block Diameter (mm): 50
    • Table Size (mm): 610x360
  3. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  4. Wipro Lathe Machine (Mesin Bubut)
    Mulai

    Rp16.999.900

    Wipro Lathe Machine (Mesin Bubut)
    atribut:
    • Tailstock Taper: MT2
  5. KRISBOW Mesin Bubut Kayu Copy
    Mulai

    Rp16.999.900

    KRISBOW Mesin Bubut Kayu Copy
    atribut:
    • Motor (V/Hz/W): 220/50/550
    • Spindle Speed (rpm): Variable Speed (50HZ) 500 – 2,000
    • Max. Cutting Travel (mm): 85
    • Distance Between Center (mm): 1000
    • Maximum Duplicating Length (mm): 1000
    • Distance Between Center (inch): 40
    • Dimensions (mm): 1450x480x1220
    • Drive Spindle: 1inch x 8TPI
    • Face Plate (inch): 6
    • Face Plate (mm): 150
    • Head and Tail Stock Taper (mm): MT2
    • Swing Over Bed (inch): 14
    • Swing Over Bed (mm): 350
    • Tail Stock Spindle Travel (mm): 120
    • Tool Rest (inch): 12
    • Tool Rest (mm): 300
  6. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp20.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  7. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  8. ALDO Mesin Bubut
    Mulai

    Rp16.999.900

  9. KRISBOW Bit & Socket (Set Mata Kunci Sok)
    Mulai

    Rp339.900

    KRISBOW Bit & Socket (Set Mata Kunci Sok)
    atribut:
    • Material: Chrome Vanadium
    • Color: Mix
    • Length (mm): 250
  10. MODERN Mesin Planer Duduk
    Mulai

    Rp6.999.900

    MODERN Mesin Planer Duduk
    atribut:
    • Planing Width (mm): 304
    • Planing Depth (mm): <150 3; 150-230 1.5; >240 1
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Power (W): 1650
    • No Load Speed (rpm): 8500
  11. RYOBI Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  12. KRISBOW Mesin Bor Bobok Kayu Chisel
    Mulai

    Rp21.999.900

    KRISBOW Mesin Bor Bobok Kayu Chisel
    atribut:
    • Motor (V/Hz/W): 220/ 50/ 750
    • Slot (mm): 46188
    • Chuck Bore (mm): Ø16
    • Drill Chuck Capacity (mm): 3-16
    • Max. Mortising Depth (mm): 76
    • Chisel to Table (mm): 210
    • Dimensions (mm): 400x460x1450
    • Spindle Speed (rpm): 1400
    • Table Size (mm): 400x150
  13. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  14. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  15. MONAKE Mesin Serut Kayu
    Mulai

    Rp469.900

    MONAKE Mesin Serut Kayu
    atribut:
    • Power Value (W): 750
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Planning Width (mm): 82
    • No Load Speed (rpm): 0-16000
  16. ALDO Meja Auto Planner
    Mulai

    Rp12.999.900

Daftar Harga mesin serut duduk Terbaru October 2026
Wipro Mesin Bubut KayuRp3.299.900
KRISBOW Mesin Serut Kayu DudukRp6.299.900
KRISBOW Mesin BubutRp90.999.900
Wipro Lathe Machine (Mesin Bubut)Rp16.999.900
KRISBOW Mesin Bubut Kayu CopyRp16.999.900
RYOBI Auto Feed Planers (Mesin Ketam)Rp13.999.900
WISON Mesin Planner (Mesin Serut)Rp20.999.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
ALDO Mesin BubutRp16.999.900
KRISBOW Bit & Socket (Set Mata Kunci Sok)Rp339.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)