Beli mesin scroll saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Scroll Saw (Gergaji Meja)atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Power (W): 120
- Suction Speed (minute): 1400
- Surface of the Saw (mm): 405
- Cutting Capacity (mm): 50
- Isolasi Type: Class I
- Work Angle (˚): 0-45
- ALDO Mesin Scroll Sawatribut:
- Size (inch): 16
- Voltage (V): 230
- Frequency (Hz): 50
- Input Power (W): 90
- Current (A): 0.6
- No Load Speed (rpm): 550-1600
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- KRISBOW Mesin Gergaji Ukir Kayuatribut:
- Blade Length (mm): 125
- Dimensions (mm): 620x300x400
- Max. Thickness Workpiece (mm): 50
- Motor (V/Hz/W): 230/50/90
- Speed (rpm): 550-1600
- Stroke (mm): 15
- Table Size (mm): 415x255
- Table Tilt (°): 0-45
- Throat Depth (mm): 406
- DEWALT Corded Scroll SawDeskripsi:DEWALT variable speed scroll saws provide precision control over cut speeds required for different materials and to accommodate the intricacy of different patterns. They have a tilting cast iron table to allow workers to position the workpiece and make angled cuts. An integrated adjustable dust blower keeps the workpiece clear of dust and shavings so workers can see the cut line, allowing for more accurate cuts. Scroll saws use fine, thin blades to make precision cuts in thin wood, metal, plastic, and laminates.atribut:
- UNSPSC: 27112709
- Blade Length (inch): 5
- Blade Stroke (inch): 3/4
- Current (A): 1.3
- Cutting Capacity (inch): 2
- Max. Strokes per Minute: 1750
- Power Source: Corded
- Stand Included: No
- Table Dimensions (inch): 16x23 3/4
- Throat Depth (inch): 20
- Throttle Type: Variable-Speed Trigger
- Variable Speed: Yes
- Voltage (V): 120 (AC)
- INGCO Scroll Sawatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50
- Input Power (W): 85
- Maximum Cutting Depth (mm): 50
- Maximum Cutting Width (mm): 410
- No Load Speed (rpm): 0-1450
- Size TPI: 18
- Table Size (mm): 133x2.6x0.25
- NRT-PRO Scroll Saw+Variable Speedatribut:
- Size (inch): 16
- Power (W): 120.0
- Voltage (V): 220
- SPM: 400-1600
- Frequency (Hz): 50
- Table Dimensions (mm): 420x260
- Vertex Precision Drill GrinderDeskripsi:1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
- Wipro Scroll Saw Machineatribut:
- Frequency (Hz): 50
- Power (W): 90
- Voltage (V): 220
- KRISBOW Mesin Amplas Sabuk & Dudukatribut:
- Voltage (V/Hz): 220/50
- Dimensions (mm): 56.5x28x33
- Disc Size (inch): 6
- Input Power (W): 370
- Belt Size (inch): 4x36
- No Load Speed (rpm): 2850
- DAYTON Mesin Gergaji Pita Pemotong KayuDeskripsi:Single-speed wood-cutting band saws have a fixed blade speed. They are used in shops for light-duty, occasional use when cutting the same types of material.atribut:
- UNSPSC: 27112709
- Band Saw Operation: Manual
- Band Saw Type: Vertical
- Frequency (Hz): 60
- Phase: 1
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- RYU Table Saw (Gergaji Meja)Deskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
Daftar Harga mesin scroll saw Terbaru October 2026
| RYU Scroll Saw (Gergaji Meja) | Rp1.799.900 |
| ALDO Mesin Scroll Saw | Rp2.599.900 |
| Mesin HL Scroll Saw | Rp1.399.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
| KRISBOW Mesin Gergaji Ukir Kayu | Rp2.899.900 |
| DEWALT Corded Scroll Saw | Rp28.999.900 |
| INGCO Scroll Saw | Rp2.299.900 |
| NRT-PRO Scroll Saw+Variable Speed | Rp1.399.900 |
| Vertex Precision Drill Grinder | Rp769.900 |
| Wipro Scroll Saw Machine | Rp2.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/d7P103684475-1.jpg)


/P101000154-1.jpg)










/P103129996-1.jpg)
/P101578446-1.jpg)
/hlP103684633-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)