Beli mesin router kayu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MODERN Mesin Router
    Mulai

    Rp1.299.900

    MODERN Mesin Router
    Deskripsi:
    Mesin Router / Mesin Profil Kayu Trimmer Router M-2810B ModernMesin router M 2810B Modern merupakan salah satu peralatan/tools yang di pergunakan sebagai pemotong pada media kayu. Mesin Router di gunakan sebagai pengganti sebagai alat potong manual. Dipergunakan untuk balok, papan, kaso, reng dan sebagainya.Dalam pembuatan bagian bangunan semisalnya kusen, pintu, tiang,gording dan furniture di perlukan mesin portable maupin stationer yang membantu memudahkan pekerjaan kita.mesin router digunakan untuk membuat profil atau menghias permukaan kayu.
    atribut:
    • Power (W): 1240
    • Collet (mm): 12
    • Base Diameter (mm): 210
    • No Load Speed (rpm): 24000
  2. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.399.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  3. TEKIRO Air Sander (Mesin Poles)
    Mulai

    Rp1.399.900

    TEKIRO Air Sander (Mesin Poles)
    Deskripsi:
    TEKIRO AIR SANDER 5" / ORBITAL SANDER / TOOLS / PERKAKASKODE : AT-OS1873ORIGINAL TEKIRO
    atribut:
    • Air inlet (inch): 1/4
    • Average Air Consumption (CFM): 1.6
    • Diameter Orbit (mm): 5
    • Noise Level (dBa): 80
    • Minimum Hose Size (inch): 3/8
    • Minimum Hose Size (mm): 10
    • Speed (rpm): 11000
    • Vibration (m/s2): 0.8
  4. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  5. FURD Ride On Roller
    Mulai

    Rp249.999.900

    FURD Ride On Roller
    atribut:
    • Drive Type: Hydraulic Transmission
  6. KIRA Tapping and Drilling Machine (Mesin Bor Duduk)
    Mulai

    Rp73.999.900

    KIRA Tapping and Drilling Machine (Mesin Bor Duduk)
    Deskripsi:
    The low to high 8 steps spindle speeds are selectable by a belt and gear shift to set suitable machining condition.
    atribut:
    • Drilling Capacity (mm): S45C: Ø4-20, FC200: Ø4-25
    • Tapping Capacity: S45C: M6-16, FC200: M6-20
    • Max. Distance Spindle to Table (mm): 485
    • Max. Distance Spindle to Base (mm): 720
    • Column Diameter (mm): ɸ100
    • Power Suppply (V): 380
    • Base Dimensions (mm): 340x600
    • Drive Motor (kW): 0.75
    • Table Size (mm): Ø370 (Round)
  7. ALDO Mesin Mini Excavator
    Mulai

    Rp169.999.900

    ALDO Mesin Mini Excavator
    atribut:
    • Arm Length (mm): 1500
    • Bucket Capacity (m): 0.035
    • Bucket Width (including Teeth) (mm): 410
    • Chassis Width (mm): 910
    • Climbing Ability: 30°
    • Dozer Blade Lifting Height (mm): 150
    • Engine Model: KD192F
    • Engine Power (kW): 7.6
    • Excavation Depth (mm): 1500
    • Excavation Height (mm): 2500
    • Excavation Radius (mm): 2000
    • Forearm Length (mm): 1000
    • Overall Machine Size (LxWxH) (cm): 210x91x205 (arm retracted)
    • Packing Dimensions (mm): 285x110x160
    • Patform Ground Clearance (mm): 360
    • Radius Gyration (mm): 1050
    • Rotation Speed (rpm): 8
    • Total Track Height (mm): 1400 (including dozer blade)
    • Track Height x Width (mm): 320x180
    • Unloading Height (mm): 1400
  8. MODERN Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp1.499.900

    MODERN Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Voltage DC (V): 20
    • Battery: Li-ion 4.0Ah
    • Bit Socker (mm): 17, 19, 21, 23
    • Maximum Torque (N m): 700
    • No Load Speed (rpm): 3200
  9. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  10. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  11. DAYTON Combination Grinding & Sanding Machine
    Mulai

    Rp6.199.900

    DAYTON Combination Grinding & Sanding Machine
    Deskripsi:
    Benchtop belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. These machines are more compact than floor standing machines. They sit on benchtops, stands, or other flat surfaces or may be placed on carts for repositioning or moving around a shop.
    atribut:
    • Phase: Single-Phase
    • Power Source: Corded
  12. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  13. LAKONI MIG Welding Machine (Mesin Las)
    Mulai

    Rp5.199.900

    LAKONI MIG Welding Machine (Mesin Las)
    Deskripsi:
    Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.
    atribut:
    • Voltage (V): 220
    • Current (A): 160 (Non-Stop)
    • Diameter (mm): 0.6-1.0 (Non-Stop)
    • Welding System: IGBT
    • Spool (kg): 5
  14. JET Combination Grinding & Sanding Machine
    Mulai

    Rp28.999.900

    JET Combination Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. They provide a fixed workstation for sanding and grinding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Power Source: Corded
    • Table Material: Cast Iron
  15. Tsubosan Professional File Set (Profile) 215mm (Set Kikir)
    Mulai

    Rp949.900

    Tsubosan Professional File Set (Profile) 215mm (Set Kikir)
    atribut:
    • Thickness (mm): 2.5
    • Overall Length (mm): 185
    • Blade Length (mm): 85
    • Width (mm): 7
  16. KRISBOW Mesin Amplas & Gerinda
    Mulai

    Rp2.199.900

    KRISBOW Mesin Amplas & Gerinda
    atribut:
    • Wheel/ Belt Size: 6x0,75x0,5/ 2x27 Inch
    • No. Load Speed: 2850 r.p.m
    • Input Power: 250 watt/ 220 volt/ 50 Hz
    • Dimensions (mm): 445x395x245
  17. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  18. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
Daftar Harga mesin router kayu Terbaru October 2026
MODERN Mesin RouterRp1.299.900
KRISBOW Mesin Amplas Sabuk & DudukRp3.399.900
Melzer Drill Press (Mesin Bor Duduk)Rp1.299.900
TEKIRO Air Sander (Mesin Poles)Rp1.399.900
KRISBOW Mesin Bor DudukRp2.199.900
FURD Ride On RollerRp249.999.900
KIRA Tapping and Drilling Machine (Mesin Bor Duduk)Rp73.999.900
ALDO Mesin Mini ExcavatorRp169.999.900
MODERN Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp1.499.900
RYU Bench Drill (Mesin Bor Duduk)Rp2.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)