Beli mesin ridgid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)Deskripsi:Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.Best-Fit ApplicationsDesktop or all-in-one PCsHome serversEntry-level direct-attached storagedevices (DAS)atribut:
- Width (Max.) (mm): 101.85
- Depth (Max.) (mm): 146.99
- Interface: SATA 6Gb/s
- Bytes per Sector: 4096
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
- Power-On (Hour): 2400
- RoHS Compliance: Yes
- SATA Transfer Rates Supported (GB/s): 6.0/3.0/1.5
- Startup Power (A): 2
- Workload Rate Limit (TB/Year): 55
- RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)Deskripsi:Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
- Seagate Barracuda Internal Hard Disk Hdd Authorized DealerDeskripsi:A versatile standard built-in HDD, ideal for desktop PCs used for standard office work such as clerical processing and document creation.atribut:
- Size (inch): 3.5
- Interface: SATA
- Warranty Period (years): 2
- Cache Memory (MB): 256
- RIDGID Drain CleanerDeskripsi:Corded drain cleaning guns allow long run times, maintain full power during operation, and have no batteries to recharge.
- Seagate Hard Disk BarraCuda 2.5 Inch (HDD)Deskripsi:Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 2.5-inch HDDs—now available in capacities up to 5TB.Best-Fit ApplicationsLaptops Mobile storageExternal storage systems All-in-one PCsUltra-slim desktop PCsatribut:
- Interface: SATA 6Gb/s
- Recording Technology: SMR
- Cache (MB): 128
- Load/Unload Cycles: 600000
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
- Depth (mm): 100.35
- Halogen Free: Yes
- Height (mm): 7
- Multi-Tier Caching TechnologyTM: Yes
- Operating Temperature (°C): 0-60
- RoHS Compliance: Yes
- Width (mm): 69.85
- RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)Deskripsi:The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.atribut:
- Cable Size (inch): 7/8 & 1-1/4
- Cable Size (mm): 22 & 32
- Drain Capacity (mm): 50-200
- Drain Line Capacity (inch): 2-8
- Included Standard: Mitt, Guide Hose, Decoupler
- Motor Output (HP): 3/4
- Motor Power (W): 1248
- Operating Speed (rpm): 700
- Voltage/Frequency (V/Hz): 115/60
- Seagate One Touch External Hard Disk (HDD Portabel)Deskripsi:Lapisan logam bertekstur sesuai dengan elemen gaya hidup modern.Fitur Auto Backup (Perlu Install Seagate Toolkit)Fitur Password (Perlu Install Seagate Toolkit)In The Box:- HDD One Touch- Kabel USB3.0- User Guideatribut:
- Form Factor (inch): 2.5
- Interface: USB3.0
- WESTWARD Drain Cleaning MachineDeskripsi:Corded drum machines allow long run times, maintain full power during operation, and have no batteries to recharge. They generate a spring-like tension in the cable to penetrate blockages.atribut:
- Application: Drain Lines; Heating Lines
- Kit Contents: Bare Tool
- Cord Length (ft): 6
- Frequency (Hz): 60
- Phase: Single-Phase
- Power Source: Corded
- UNSPSC: 47121808
- Voltage (V): 120
- RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)Deskripsi:RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
- Thor Copper Hammer (Martil / Palu Tembaga)Deskripsi:A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.atribut:
- Face Material: Copper
- Shaft Material: Wood
- Head Material: Iron
- Type: Hammer
- Special Features: Replaceable Strike Faces
- Face Hardness: Soft
- ASADA Drain CleanerDeskripsi:It is a stationary type and allows stable work.Heads can be replaced.For removing clogs in toilets, bathrooms, washrooms, kitchens such as restaurants and coffee shops, and side pipes.atribut:
- Height (mm): 330
- Width (mm): 510
- Attached Wire (mmxm): 10x15.2
- Cleaning Capacity Pipe Diameter (mm): 20 to 100
- Cleaning Ability Distance (m): 20
- Wire Length (m): 15.2
- Content: Standard accessories: Wire with universal, 10mm x 15.2m (cannot be extended), funnel head 32mm/60mm, wire key, hexagonal wrench.
- Material: Steel Material; Resin
- Purpose of Use: For removing clogging of toilets, bathrooms, washrooms, kitchens such as restaurans/coffee shops, side pulling pipes.
- Wire Part Diameter (mm): 8 - 10
Daftar Harga mesin ridgid Terbaru October 2026
| KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air) | Rp219.900 |
| RIDGID Drum Machine (Mesin Pembersih Saluran Air) | Rp22.999.900 |
| RIDGID Drain Cleaner (Mesin Pembersih Saluran Air) | Rp7.999.900 |
| Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal) | Rp2.099.900 |
| RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air) | Rp8.099.900 |
| RIDGID Sectional Machine (Mesin Pembersih Saluran Air) | Rp40.999.900 |
| Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa) | Rp1.999.900 |
| ALDO Pipe Cleaner Machine Drainer (Pembersih Saluran Air) | Rp5.499.900 |
| RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air) | Rp43.999.900 |
| RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa) | Rp999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/k4P101515724-12.jpg)
/itP102241677-19.jpg)
/4mP111466166-1.jpg)
/kdP107535733-1.jpg)
/dnP102047491-5.jpg)
/k9P102047729-16.jpg)
/avP105300391-1.jpg)
/h0P108934612-1.jpg)
/jwP110220716-1.jpg)
/d6P102048474-16.jpg)


/kvP107535751-1.jpg)
/49P112313153-1.jpg)
/73P107536255-1.jpg)

/9wP102241356-7.jpg)

/6vP102130247-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)